Buy more than* S$200* and get FREE SHIPPING

6rob soket countersunk head screws(low-head)SUS304

Screw Type
6 Rob very low head bolt
Material
SUS304
Type
All screw
...see all
Product Options
ADD TO CART
Pitch Length (mm) Dimensions t max (mm) Nominal Designation of Screw Dimensions k (mm) Dimensions d2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch Length (mm) Dimensions t max (mm) Nominal Designation of Screw Dimensions k (mm) Dimensions d2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.5 8 1.1 M3 1.3 6 1Pack(5PC) 1 M3x8 41448057 14.66 SGD
Shipped after 2017-06-02
0.5 20 1.1 M3 1.3 6 1Pack(5PC) 1 M3x20 41448084 15.27 SGD
Shipped after 2017-06-02
0.7 10 1.5 M4 1.5 8 1Pack(5PC) 1 M4x10 41448127 14.79 SGD
Shipped after 2017-06-02
0.4 4 0.9 M2 1.2 4 1Pack(4PC) 1 M2x4 41447926 17.47 SGD
Shipped after 2017-06-01
0.4 5 0.9 M2 1.2 4 1Pack(4PC) 1 M2x5 41447935 15.78 SGD
Shipped after 2017-06-01
0.4 6 0.9 M2 1.2 4 1Pack(4PC) 1 M2x6 41447944 15.53 SGD
Shipped after 2017-06-01
0.4 8 0.9 M2 1.2 4 1Pack(4PC) 1 M2x8 41447953 16.55 SGD
Shipped after 2017-06-01
0.5 10 1.1 M3 1.3 6 1Pack(5PC) 1 M3x10 41448066 14.79 SGD
Shipped after 2017-06-01
0.7 5 1.5 M4 1.5 8 1Pack(5PC) 1 M4x5 41448093 14.08 SGD
Shipped after 2017-06-01
1 8 2.1 M6 1.5 10 1Pack(4PC) 1 M6x8 41448215 14.66 SGD
Shipped after 2017-06-01
1 10 2.1 M6 1.5 10 1Pack(4PC) 1 M6x10 41448224 14.66 SGD
Shipped after 2017-06-02
1.25 8 2.4 M8 1.5 13 1Pack(2PC) 1 M8x8 41448267 16.87 SGD
Shipped after 2017-06-02
0.45 12 1 M2.5 1.2 5 1Pack(4PC) 1 M2.5x12 41448023 14.08 SGD
Shipped after 2017-06-01
0.7 6 1.5 M4 1.5 8 1Pack(5PC) 1 M4x6 41448102 13.82 SGD
Shipped after 2017-06-02
0.4 10 0.9 M2 1.2 4 1Pack(4PC) 1 M2x10 41447962 16.68 SGD
Shipped after 2017-06-01
0.8 6 1.8 M5 1.5 9 1Pack(4PC) 1 M5x6 41448154 17.21 SGD
Shipped after 2017-06-01
0.5 6 1.1 M3 1.3 6 1Pack(5PC) 1 M3x6 41448041 13.82 SGD
Shipped after 2017-06-02
0.8 12 1.8 M5 1.5 9 1Pack(4PC) 1 M5x12 41448181 13.82 SGD
Shipped after 2017-06-02
0.45 4 1 M2.5 1.2 5 1Pack(4PC) 1 M2.5x4 41447971 14.66 SGD
Shipped after 2017-06-01
0.45 8 1 M2.5 1.2 5 1Pack(4PC) 1 M2.5x8 41448005 13.82 SGD
Shipped after 2017-06-01
0.5 12 1.1 M3 1.3 6 1Pack(5PC) 1 M3x12 41448075 14.79 SGD
Shipped after 2017-06-01
0.7 8 1.5 M4 1.5 8 1Pack(5PC) 1 M4x8 41448111 14.66 SGD
Shipped after 2017-06-01
0.7 12 1.5 M4 1.5 8 1Pack(5PC) 1 M4x12 41448136 15.53 SGD
Shipped after 2017-06-01
0.7 20 1.5 M4 1.5 8 1Pack(5PC) 1 M4x20 41448145 14.08 SGD
Shipped after 2017-06-01
0.8 16 1.8 M5 1.5 9 1Pack(4PC) 1 M5x16 41448197 13.82 SGD
Shipped after 2017-06-01
0.8 20 1.8 M5 1.5 9 1Pack(4PC) 1 M5x20 41448206 14.08 SGD
Shipped after 2017-06-01
1 16 2.1 M6 1.5 10 1Pack(4PC) 1 M6x16 41448242 12.42 SGD
Shipped after 2017-06-01
1.25 10 2.4 M8 1.5 13 1Pack(2PC) 1 M8x10 41448276 13.92 SGD
Shipped after 2017-06-01
1.25 12 2.4 M8 1.5 13 1Pack(3PC) 1 M8x12 41448285 21.15 SGD
Shipped after 2017-06-01
1.25 16 2.4 M8 1.5 13 1Pack(3PC) 1 M8x16 41448294 19.32 SGD
Shipped after 2017-06-01
1.25 20 2.4 M8 1.5 13 1Pack(2PC) 1 M8x20 41448303 13.51 SGD
Shipped after 2017-06-01
0.45 5 1 M2.5 1.2 5 1Pack(5PC) 1 M2.5x5 41447987 16.68 SGD
Shipped after 2017-06-01
0.45 6 1 M2.5 1.2 5 1Pack(5PC) 1 M2.5x6 41447996 16.42 SGD
Shipped after 2017-06-01
0.45 10 1 M2.5 1.2 5 1Pack(4PC) 1 M2.5x10 41448014 13.95 SGD
Shipped after 2017-06-01
0.5 5 1.1 M3 1.3 6 1Pack(5PC) 1 M3x5 41448032 13.95 SGD
Shipped after 2017-06-01
0.8 8 1.8 M5 1.5 9 1Pack(4PC) 1 M5x8 41448163 13.51 SGD
Shipped after 2017-06-02
0.8 10 1.8 M5 1.5 9 1Pack(4PC) 1 M5x10 41448172 13.82 SGD
Shipped after 2017-06-01
1 12 2.1 M6 1.5 10 1Pack(4PC) 1 M6x12 41448233 14.92 SGD
Shipped after 2017-06-02
1 20 2.1 M6 1.5 10 1Pack(4PC) 1 M6x20 41448251 16.68 SGD
Shipped after 2017-06-02
ADD TO CART

Related Products