Buy more than* S$200* and get FREE SHIPPING

Twin Lcd Calculator Mini Just Type

4.00 (1)
Dimensions (Width W x Depth D x Height H) (mm)
111x146x31.5
Number of Digits
12(Main), 12 (sub)
Power
T/ W/ P (LR44 x 1)
Specification
[Twin LCD display] Notes and calculation is possible on each two LCD screen. Display assist enable to see the contents. [Tax calculation] It is possible for tax-included /excluded calculation of the consumption tax. It is possible setting the tax rate
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MV-220W-N 41436726 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
To parallel calculation on work
4
From Japan
On 2014-03-03 16:52:58
Complex calculations are performed when calculating the structure, but in the scientific calculator it takes time only when it can only be done with a scientific calculator. Although the main uses the Casio's 14 digit calculator, it often happens to calculate three in parallel, but until now three of them were used at the same time, I think that if you use this it is probably possible with two units, the future desire === Every manufacturer and every model has automatic power saving function and the power supply is turned off in about 6 minutes, it takes a lot of long calculation, and in the middle of parallel calculations or comparison calculations, the original calculator display It is disappearing, which is very troublesome, it is saved if there is a cancellation setting of the automatic power saving function separately.
This review is about item#41436726.

Related Products