Buy more than* S$200* and get FREE SHIPPING

Twin Lcd Calculator Just Type

4.00 (1)
Dimensions (Width W x Depth D x Height H) (mm)
107x180.5x26.5
Number of Digits
12(Main), 12 (sub)
Power
T/ W/ P (LR44 x 1)
TRUSCO Part Number
395-9007
Specification
[Twin LCD display] Notes and calculation is possible on each two LCD screen. Display assist enable to see the contents. [Tax calculation] It is possible for tax-included /excluded calculation of the consumption tax. It is possible setting the tax rate
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 JV-220W-N 41436735 32.99 SGD
Shipped after 2018-01-29
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Business calculation
4
From Japan
On 2013-03-14 10:49:17
It is convenient that the tax amount is displayed simultaneously in a small window. Tax included ⇔ Tax exclusion can also be switched. Since there is no "M +" "M -" "MR" key, it seems that you can substitute "GT" key if you think whether you can not calculate the aspect ratio using the memory function. 150 * 3 = 450 120 * 4 = 480 ─ ─ ─ 930 AC 150 × 3 = 120 × 4 = GT
This review is about item#41436735.

Related Products