Buy more than* S$200* and get FREE SHIPPING

Light Bore-Up Kit

4.17 (12)
Caution
Torque get improved. Increase front sprocket 1-2T or decrease rear sprocket 3-5T, and Elongate gear ratio. Then top speed get quicker. LIGHT bore up KIT is different per area authority, yet if you apply modification and comply conditions of legal compliant driving, you can drive on public road. Make sure the driver have motorcycle driver license and license plate for motorcycle.
Stroke (mm)
41.4 (Normal)
Specification
Piston/Casting
...see all>
Product Options
ADD TO CART
Displacement Bore Diameter (phi mm) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Displacement Bore Diameter (phi mm) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75cc 48 Steel cylinder Silver 1Set 1 212-1013481 41436841 139.99 SGD
In stock
75cc 48 Steel cylinder Black 1Set 1 212-1013480 41436832 139.99 SGD
In stock
75cc 48 Steel cylinder Silver 1Set 1 212-1123481 41436866 139.99 SGD
In stock
85cc 51 Aluminum cylinder - 1Set 1 214-1133400 41436875 149.99 SGD
In stock
75cc 48 Steel cylinder Black 1Set 1 212-1123480 41436857 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 1
1 star 1
Review Rating: 4.17
12 Customer Reviews
The reviews are automatic translation.
Ask a motorbike shop to attach it to a little cab and let me have it as a yellow number so I can run the city without stress I can go touring with this
3
From Japan
On 2017-10-13 15:32:33
Although I get torque, even if I change sprocket etc, it does not quite get out 65 km / h or more
This review is about item#41436857.
Bore up
1
From Japan
On 2017-09-20 15:34:43
I bought it after being asked by an acquaintance. Since the correspondence model was suitable, I bought it but purchased it, but the shape of the piston was different, and it was found that it was different when I examined it in various ways I knew that it could be purchased inexpensively because it was broken to re-purchase the piston and ring It became expensive ones. Is it not a display mistake that the adaptation part numbers overlap? Corresponding model FNO.C50-5200011 The meaning of ~ is not meaning from 5200011 to 9999999?
This review is about item#41436832.
C70 boa up
5
From Japan
On 2017-04-02 22:54:22
C70 engine burned down. Although I did not write C 70 in conformity, I thought that it was probably because C 70 was written somewhere because it is a pure bore up of C 50, so I thought it would probably be ordered. The result was fine.
This review is about item#41436875.
Used for Magna 50
5
From Japan
On 2017-01-24 20:17:39
It is cheap, it can do much more power up than normal, there are also security feeling because it is Kitako and it is very good! However, since there was only a little Bali, people who care are better to take bali off (although they did not have to do)
This review is about item#41436857.
Bore up of turnip engine
5
From Japan
On 2016-12-11 03:53:37
Although the product is satisfactory, it is hard to understand in this site to find the fit of the part. I ordered it from the body number and ordered it, but the shape of the piston did not match and I got to buy only the piston.
This review is about item#41436866.
Press Cave Bore Up
5
From Japan
On 2016-09-29 16:37:29
I think that you can bare up if there are even tools for the first time because instructions are attached. Once I mistakenly bought the one for 6v so check it carefully and let's buy it.
This review is about item#41436832.
4 cycle engine reform
4
From Japan
On 2016-08-14 16:23:11
This time it was the first time to do a 4 cycle engine boost, but without unexpected hardships, I was able to go to the explanation reasons and build an engine well, as the torque also rose and the slope would rise smoothly became.
This review is about item#41436857.
Repair?
5
From Japan
On 2016-01-28 08:44:20
It is a monkey which we own for nearly 40 years. I bought it because I am out of power, I intended to replace parts. It is an amateur to change the engine. It is moving, it is very well, my talent is scary?
This review is about item#41436841.
Super Cub 50 Bore Up
5
From Japan
On 2015-07-08 23:56:06
It was the first bore up. The actual work was about 5 hours. I was able to work with service manual and maintenance book, attached manual. The oil leaks from the gasket unless it is assembled with the prescribed torque, so a torque wrench is required. Black and silver are the same price and kind. Other net shops were canceled, just because there was no inventory of stock for orders. Monotaro is saved because we know whether our stock is in stock.
This review is about item#41436866.
Lantern sea cucumber C50K1
5
From Japan
On 2014-03-23 19:37:20
I was wondering whether or not to bore up when I saw various writes or something, but I got the right answer! It was my first time to bore up the 4th stick, but it was OK without any problems. Not exaggerated but a different thing. I made 14 sprockets, but I ordered 15 dollars because I could not blow it out immediately. Recommended if you get lost due to lack of power!
This review is about item#41436841.

Related Products