Buy more than* S$200* and get FREE SHIPPING

Titanium Nut and Adjustment Screw Set

5.00 (1)
Weight (g)
Nut /0.58 (normal 1.48)
Dimension (mm)
Nut / opposite side 8
Material
Adjustment screw / chrome molybdenum steel
Compatible
KITACO steel cylinder head (excluding the DOHC cylinder head) below normal cylinder head Monkey / Cub system / CB / XE / APE50 / 100 system TT-R50E / TT-R125KSR110 / KLX110, etc.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 303-0600000 41437051 40.03 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Because of the wear damage, exchange
5
From Japan
On 2016-05-18 18:43:09
Workability of 8mm nut, is very nice. Even after the exchange is good.
This review is about item#41437051.

Related Products