Buy more than* S$200* and get FREE SHIPPING

Rear Sprocket

4.86 (7)
Main Compatible Vehicle
NSR50/80,NS-1,XR50/100
Manufactutrer
Honda
...see all>
Product Options
ADD TO CART
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
34T 1Sheet 1 535-1036234 41437444 23.99 SGD
Shipped after 2018-01-30
44T 1Sheet 1 535-1036244 41437541 30.99 SGD
Shipped after 2018-01-30
31T 1Sheet 1 535-1036231 41437417 36.99 SGD
Shipped after 2018-01-30
32T 1Sheet 1 535-1036232 41437426 22.99 SGD
Shipped after 2018-01-30
29T 1Sheet 1 535-1036229 41437392 22.99 SGD
Shipped after 2018-01-30
45T 1Sheet 1 535-1036245 41437557 31.99 SGD
Shipped after 2018-01-30
28T 1Sheet 1 535-1036228 41437383 22.99 SGD
Shipped after 2018-01-30
41T 1Sheet 1 535-1036241 41437514 26.99 SGD
In stock
43T 1Sheet 1 535-1036243 41437532 109.99 SGD
Shipped after 2018-01-30
39T 1Sheet 1 535-1036239 41437496 34.99 SGD
Shipped after 2018-01-30
42T 1Sheet 1 535-1036242 41437523 37.99 SGD
Shipped after 2018-01-30
37T 1Sheet 1 535-1036237 41437471 24.99 SGD
Shipped after 2018-01-30
40T 1Sheet 1 535-1036240 41437505 26.99 SGD
In stock
30T 1Sheet 1 535-1036230 41437401 22.99 SGD
Shipped after 2018-01-30
33T 1Sheet 1 535-1036233 41437435 22.99 SGD
In stock
35T 1Sheet 1 535-1036235 41437453 23.99 SGD
In stock
36T 1Sheet 1 535-1036236 41437462 24.99 SGD
Shipped after 2018-01-30
38T 1Sheet 1 535-1036238 41437487 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
XR 100 motard consumables
5
From Japan
On 2017-01-17 15:22:27
I have about 8000 kilograms in about one season for my application. Although it will make the chain idle as expected though it exceeds 10,000 kilos, I think that it is necessary and sufficient durability. Because there is plenty of cheap upper size, there is no reason to dare select other things.
This review is about item#41437426.
Replacement of genuine parts, setting also ...
4
From Japan
On 2016-10-14 18:12:16
Safety and safety Kitako products. It is also useful for setting work. But I guess it's a bit heavy ...
This review is about item#41437514.
Change of reduction ratio of XR100 motard
5
From Japan
On 2016-10-05 08:10:25
It is used to change the reduction ratio of XR100 motard. It is easy to change the front sprocket to change the reduction ratio, but it is difficult to subtly increase or decrease in the drive sprocket. I want to raise it for a while. It is easier for the rear driven sprocket to do it a bit more down. Kitako is not expensive, so you can prepare several different tooth counts. I did not mind when durability was normal, but when I do an engine full tune, I feel that trim has decreased as expected.
This review is about item#41437435.
Change of reduction ratio of XR100 motard
5
From Japan
On 2016-09-30 09:09:57
Changing the gear ratio is essential for the tuned bike. Because the price is not high, even if several sets are set, it is not a burden. Wear was not worrisome when it was normal, but it seems that wear has become faster as expected after full tuning.
This review is about item#41437435.
For mini bikes
5
From Japan
On 2015-02-28 21:44:53
I bought it several times for XR50 motard. Because it is black against genuine silver, if it does not even care there, it is nothing inferior to genuine. Because there are plenty of teeth, you can set a wide range of reduction ratios with different numbers of teeth for front and rear. The durability is more influential than the material than the maintenance. If the maintenance of the drive chain is perfect, I have quite a bit. However, this time it failed. I thought it was for apes, so I will not attach it if I purchase it. XR50 Motard and Ape 50 have many common parts, but rear sprockets are not common. The only thing in common was Apip, but only those with disc brakes.
This review is about item#41437557.
Motorcycle setting
5
From Japan
On 2015-02-20 00:15:04
It looks inferior to aluminum but it is enough for performance.
This review is about item#41437435.
Used for NSF
5
From Japan
On 2015-02-17 07:41:54
This is the cheapest and early
This review is about item#41437435.

Related Products