Buy more than* S$200* and get FREE SHIPPING

Driven Sprocket, Rear, 420 Size

4.77 (22)
Manufactutrer
Honda
...see all>
Product Options
ADD TO CART
Main Compatible Vehicle Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Main Compatible Vehicle Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Super Cub 50,70,90 420-35T 1Sheet 1 535-1086235 41437724 24.99 SGD
In stock
Super Cub 50,70,90 420-37T 1Sheet 1 535-1086237 41437742 25.99 SGD
In stock
Super Cub 50,70,90 420-39T 1Sheet 1 535-1086239 41437767 27.99 SGD
In stock
Super Cub 50, 70, 90 40T 1Sheet 1 535-1086240 41437776 28.99 SGD
In stock
Super Cub 50, 70, 90 36T 1Sheet 1 535-1086236 41437733 25.99 SGD
In stock
Super Cub 50, 70, 90 38T 1Sheet 1 535-1086238 41437751 26.99 SGD
In stock
Super Cub 50, 70, 90 42T 1Sheet 1 535-1086242 41437794 30.99 SGD
In stock
Super Cub 50, 70, 90 41T 1Sheet 1 535-1086241 41437785 29.99 SGD
In stock
Super Cub 50,70,90 43T 1Sheet 1 535-1086243 41437803 31.99 SGD
In stock
Super Cub 50,70,90 44T 1Sheet 1 535-1086244 41437812 31.99 SGD
Shipped after 2018-01-25
ADD TO CART
Customer Reviews
5 star 18
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.77
22 Customer Reviews
The reviews are automatic translation.
Super Cub C50
5
From Japan
On 2017-12-18 09:42:30
10,000 km traveling can be used ordinarily Durability is also no problem Replacement has early impact if there is impact
This review is about item#41437724.
To maintenance.
5
From Japan
On 2017-11-30 17:17:58
It is very convenient to choose a number that does not have genuine value, on top of worthy genuine parts.
This review is about item#41437742.
Multiple changes.
5
From Japan
On 2017-04-18 23:46:03
I think that the exchange will be after two years, but the sense of security that stocks are good.
This review is about item#41437751.
Maintenance of Super Cub
5
From Japan
On 2016-12-11 18:07:28
I could mount it without problems. It is convinced made by safe Kitako.
This review is about item#41437767.
Maintenance of motorcycle
5
From Japan
On 2016-06-26 19:29:56
I replaced the chain as it started to slide. Very comfortable. I should have done it earlier.
This review is about item#41437794.
Maintenance of the motorcycle
5
From Japan
On 2016-06-18 19:18:32
It fits perfectly. Traveling is smooth and pleasant.
This review is about item#41437785.
For secondary gear ratio change
5
From Japan
On 2016-06-04 18:36:40
It is safe KITACO made no problem
This review is about item#41437733.
To make ksr's acceleration power the cross ratio
5
From Japan
On 2016-05-23 23:59:59
I was glad that it became the required acceleration feeling and secondary deceleration fee. However, Suporoku's healing condition is a little worse.
This review is about item#41437794.
It is used as a regular replacement part of Super Cub.
4
From Japan
On 2016-02-27 11:34:19
Since the number of used kilo of genuine products exceeded 30,000 kilos, it was exchanged for Kitako made. Although it does not understand the material and abrasion resistance etc, compared with the genuine article, the area of ​​the genuine product is large although the area which it hollowed out is hollowed out in four places elliptically by appearance weight saving. Therefore, if it is the same mass, genuine products with a large hollowed out area will be light.
This review is about item#41437767.
Used for Cub 90
4
From Japan
On 2016-01-15 23:33:25
Although it was not cheap, it was able to be used normally, and there is no problem at the time of traveling at 5000 km.
This review is about item#41437776.

Related Products