Buy more than* S$200* and get FREE SHIPPING

Throttle Valve Spring

2.50 (2)
Caution
Hard type is for type M only. Not available to PWKphi28 of metallic idle screw of the old type. Hard type needs to be modified needle clip plate.
Overall Length (mm)
80
...see all>
Product Options
ADD TO CART
Diameter (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13 Medium 1PC 1 402-0500000 41437952 7.99 SGD
In stock
- Hard 1PC 1 402-0500010 41437961 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
When PWK 28 and KOSO 28 are installed
4
From Japan
On 2018-02-07 15:40:15
In the case of PWK 28, KOSO 28, OKO 28, etc., the sticking of the throttle valve occurs and the rotation hardly falls (the spring is losing in the suction pressure of the engine), so using it will fail properly idling. The throttle becomes slightly heavy, but if you use it with a scooter etc., it is better to put in because the worst rotation will not stop and it will not stop.
This review is about item#41437952.
During motorcycle maintenance
1
From Japan
On 2017-10-13 14:30:17
It is too hard! Accelerator is too heavy. I hope about 200%.
This review is about item#41437961.

Related Products