Buy more than* S$200* and get FREE SHIPPING

Big Air Funnel

4.00 (7)
Caution
To change air filter specification to air funnel specification, carburetter setting is required.
...see all>
Product Options
ADD TO CART
Dimensions (Width W x Height H) (mm) Caliber (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Height H) (mm) Caliber (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
68.5x45.5 55 1PC 1 514-2001550 41438031 21.41 SGD
In stock
64x32.5 50 1PC 1 514-2001500 41438022 21.41 SGD
In stock
64x48 43 1PC 1 514-2001430 41438013 21.41 SGD
In stock
64x48 36 1PC 1 514-2001360 41437995 26.07 SGD
Shipped after 2017-11-27
63.5x47 38 1PC 1 514-2001380 41438004 21.58 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
In lid of NSR 80 genuine cab
3
From Japan
On 2017-07-20 17:09:08
I am substituting for the lid of the NSR 80 genuine cab. It is not normal and it is normal without price.
This review is about item#41438004.
At the suction opening of the blower
5
From Japan
On 2017-03-03 21:35:11
I tried putting it in the mouthpiece of Makita UB182D. The caliber 43 is an approximate value. Whether or not the intake efficiency has increased is "?" Please do not manage.
This review is about item#41438013.
Used for trike engine
5
From Japan
On 2016-12-13 18:00:53
It is a very good item. ---------------
This review is about item#41437995.
Exchange air cleaner
4
From Japan
On 2016-06-25 22:13:51
The texture is inferior to those made of metal, but the light weight and high degree of freedom of installation are good.
This review is about item#41438013.
Cab mounting setting
3
From Japan
On 2016-02-03 13:53:58
The performance of the rubber of the black ring fixing the mesh is bad and it stretches quickly. Because it is a direct cab, it may be better to change to rubber with oil tolerance. At present, rubber and mesh part are fixed with a gasket and used.
This review is about item#41438013.
To the parts of the motorcycle
3
From Japan
On 2015-12-11 15:24:52
If the sizes match, you can use it for various car models and use is good
This review is about item#41438022.
For NSR 250R
5
From Japan
On 2014-04-05 13:10:21
I bought it for NSR 250 R MC 28. Since the air clean BOX disappeared, it was refreshing. Although it is the direction of feeling, it seems that it will not change much ,,,, As the rubber part of the filter seems likely to deteriorate, I applied silicone grease before installation. Durability is now.
This review is about item#41438031.

Related Products