Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Super Power Cleaner

5.00 (3)
...see all>
Product Options
ADD TO CART
Dimensions (Width W x Height H) (mm) Caliber (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Height H) (mm) Caliber (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
90x122 52 1PC 1 515-6000520 41438101 -
Discontinued
[x]
90x110 35 (phi25 adapter included) 1PC 1 515-6000350 41438083 34.99 SGD
In stock
90x122 46 (phi32 adapter included) 1PC 1 515-6000460 41438092 34.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
With gorilla cab exchange
5
From Japan
On 2016-08-12 18:44:57
6 v Exchange to Keihin PC 20 according to gorilla's bore up. At that time, it was recommended, so I bought it. It is quite big! But it fell. To the contrary it is good because it is not tight. It is called all-weather type, but it does not ride on rainy days. I will do intake sound as it is, I feel good for PC 20.
This review is about item#41438083.
Used for monkey
5
From Japan
On 2016-05-13 23:22:36
It is strong against rain, it has good intake efficiency and it has a little angle so it does not protrude much from the tank, so I like it
This review is about item#41438092.
Motorcycle setting
5
From Japan
On 2014-09-26 02:39:37
It is extremely easy to use. I like it very much.
This review is about item#41438092.

Related Products