Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hybrid Car Corresponding Booster Cable

5.00 (1)
Core Wire Square (Single Wire)(mm)
0.31
Material
Core wire: CCA, clip: ABS + copper-plated iron, insulation: PVC
...see all>
Product Options
ADD TO CART
Length (m) Number of Cores Code Diameter (phi mm) Square Voltage (V) Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Number of Cores Code Diameter (phi mm) Square Voltage (V) Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.5 103 7.5 (Shenzhen total) 7.77 12 80 1Set 1 VBC-0835H 41438126 -
Discontinued
[x]
3.5 52 6.5 (Shenzhen total) 3.92 12 50 1Set 1 VBC-0535H 41438117 -
Discontinued
[x]
3.5 124 7.5 (Shenzhen total) 9.36 12/24 100 1Set 1 VBC-1035H 41438144 -
Discontinued
[x]
5 181 8.5 (Core total) 13.66 2013/12/24 100 1Set 1 VBC-1050H 41438153 -
Discontinued
[x]
5 147 8 (Shenzhen total) 11.09 12 80 1Set 1 VBC-0850H 41438135 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Jump
5
From Japan
On 2017-06-10 12:36:22
It is good ~! Cost performance is the best. Please again.
This review is about item#41438153.

Related Products