Buy more than* S$200* and get FREE SHIPPING

ID Guard Stamp Roller, "KE'SPON"

4.73 (11)
Caution
When sealing with a strong power, depending on the thickness of the paper, because the ink on the back side might oozed out, we recommend to use it after pilling 1 to 3 sheets of paper.
Catch-Phrase
It helps to protect your various personal information!
Eraser Width (mm)
26
Ink Color
Black
Dimensions (Width W x Depth D x Height H) (mm)
47x38x74
Material
PS, ABS, POM
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1PC 1 IS-500CM-B 41438467 8.20 SGD
In stock
Pink 1PC 1 IS-500CM-B 41438476 8.20 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.73
11 Customer Reviews
The reviews are automatic translation.
Information used to kill in order to destroy the home delivery of address labels and invoices
5
From Japan
On 2017-03-29 18:53:27
This can be discarded with confidence because it is not visible even watermark easy convenient and light. This kind of idea to buy the products, we decided to here of the manufacturer's consider the supply of it is properly in the may manufacturers and after the cartridge.
This review is about item#41438467.
When you turn off the character
5
From Japan
On 2016-04-11 04:00:38
Cheap is good
This review is about item#41438476.
Address, unreadable it when you issue the incineration garbage with documents, such as full name.
5
From Japan
On 2016-02-09 21:56:02
I think that ingenuity to make it difficult to read the characters that are printed in comparison to those of the stamp-type is. I think the point wonderful have been devised, such as the concentration, size of the character font of ink. If the color of the character is other than black, the same I think that it is not be good if some of the same color.
This review is about item#41438476.
When you want to delete a character
5
From Japan
On 2015-12-09 04:37:51
Cheap is good
This review is about item#41438476.
The recycling of paper
5
From Japan
On 2015-08-01 23:40:26
Since the 100 yen uniform of thing I've heard not disappear clean, things the choice of reliable manufacturer. It indelible clean.
This review is about item#41438467.
Peripheral of personal information
4
From Japan
On 2014-12-22 21:17:24
Easy to use than those of the stamp-type. However, it is once there is a case in which the character is read.
This review is about item#41438467.
Erasure of personal information, such as direct mail
3
From Japan
On 2014-12-19 23:30:32
Feature I think that it is enough.
This review is about item#41438467.
You can use!
5
From Japan
On 2014-12-13 16:33:34
Cheap goods (100 average), and the like product, but is so character is visible, this item is to become unreadable characters, makes off. However, it may not completely disappear depending on the material of paper and ink.
This review is about item#41438467.
Normal
5
From Japan
On 2013-05-14 17:22:53
Very easy to use and is sure
This review is about item#41438467.
Erasure of personal information
5
From Japan
On 2013-03-30 23:52:39
Indeed, it is a real Keshipon. Cormorant until now, I regret that you have been using your mockery of poppy ××. After all, cheap, fake are, you do not use.
This review is about item#41438476.

Related Products