Buy more than* S$200* and get FREE SHIPPING

Refill for ID Guard Stamp Roller, "KE'SPON"

5.00 (1)
Ink Color
Black
Dimensions (Width W x Depth D x Height H) (mm)
37x29x27
Material
ABS, POM, PE
Compatible Models
IS-500CM-B
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 IS-007CM 41438485 5.27 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When filing
5
From Japan
On 2016-08-16 00:01:26
Since it has intensive Keshipon, it was purchased. Exchange is very simple. Price is also cheap satisfaction. Since the body itself is not broken, it is recommended by all means.
This review is about item#41438485.

Related Products