Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Pita Hit

1.80 (5)
Nail Loading Number (pieces)
100
Maximum Stapling Depth (mm)
20 (with depth navigation )
Filing Capacity
(PPC Paper) 2-20 sheets
Dimensions (Width W x Depth D x Height H) (mm)
96x25x48
Weight (g)
50
Material
80% Recycled plastic (handle 100% recycled ABS )
Compatible
Needle used/ No.10
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1PC 1 30944 41438406 3.99 SGD
In stock
Pink 1PC 1 30947 41438415 3.99 SGD
In stock
Green 1PC 1 30948 41438424 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 3
Review Rating: 1.80
5 Customer Reviews
The reviews are automatic translation.
Office work
1
From Japan
On 2017-11-29 16:25:42
I could only stop at the edge of the paper without entering far enough.
This review is about item#41438406.
Document arrangement
2
From Japan
On 2014-02-13 10:58:26
The ticking sound was big as the others were hanging on. It is good because the sound is instantaneous, but I was a little dissatisfied with some power when binding. I hope the price is cheap, but ...
This review is about item#41438406.
Document arrangement
1
From Japan
On 2013-11-17 22:11:38
If you do not close with a lot of force, the needle will be quite useless.
This review is about item#41438424.
Binding copy paper
1
From Japan
On 2013-04-19 12:56:04
Recently Plus - san 's scissors etc, many things that seem to be better than price, I trusted, but here is not possible. The motive for purchasing was that it was light and had guides that could align the binding position. Certainly the two points were as described, but unfortunately the power and sound at binding are not extraordinary. I need more power than spelling more than 20 sheets to bind two sheets, and it is the size of the sound that everyone thinks will turn around when used in the office. It was a very disappointing item that I can not recommend at all.
This review is about item#41438406.
Organizing documents
4
From Japan
On 2013-02-08 08:43:20
Even though it is small it is convenient to have a lot of spare wicks, but it is harder to bind and has more power than I thought.
This review is about item#41438406.

Related Products