Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Stapler

3.62 (8)
Green Purchasing Law
Conformity
Dimensions (Width W x Depth D x Height H) (mm)
60x81x30
Weight (g)
106
Compatible
Needle used /No.10, comes with 300 needles (1 box)
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1PC 1 ST-010VH 41438433 -
Discontinued
[x]
White 1PC 1 ST-010VH 41438442 -
Discontinued
[x]
Red 1PC 1 ST-010VH 41438451 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 2
1 star 1
Review Rating: 3.62
8 Customer Reviews
The reviews are automatic translation.
Use the summary of the document
2
From Japan
On 2016-01-29 14:05:11
If you use a needle attached it did not become a flat finish. Convolution of a needle with a small, is a dangerous state the needle tip is well suited to the outside. Now binding to the flat and use the needle of other manufacturers. As a result, I've been working properly, the manufacturer's specific wonder good in this
This review is about item#41438433.
Filing of documents
5
From Japan
On 2014-10-31 13:48:37
Easy to hold, it will be binding with a light force. I also like a compact body.
This review is about item#41438433.
Office work
1
From Japan
On 2014-02-20 17:18:59
20 sheets there and be binding, but will not be stapled crushed needles. It does not become completely useless. Or would this individual that a defective product?
This review is about item#41438442.
Summarizing the slip
4
From Japan
On 2013-11-11 09:48:42
It has been closed lightly without putting too much force, for women I think very good. Design also cute But, since the surface is slippery have free-flowing, is a 1 star deduction. After that, it has been described as [200pcs filling] in the catalog, but it does not enter only 100pcs.
This review is about item#41438451.
Summary of documents.
5
From Japan
On 2013-09-16 18:22:39
Compared with those of the up to now, I am very pleased to be able to close half of the force.
This review is about item#41438433.
Material creation of conference
5
From Japan
On 2013-04-09 22:25:31
It stops to ensure by simply pressing lightly well is very easy to use, is back is comfortable not thicker repeatedly stopped the place because it is flat.
This review is about item#41438433.
Documents, document management. Creating bead kit
2
From Japan
On 2013-03-12 17:53:45
Opening and closing is too too light, because that would be closed before sandwiching the paper, where it is the one to lose sight tend needle comes out Work is a gentle feel very lightly beat
This review is about item#41438433.
Stapling normally documents
5
From Japan
On 2012-12-17 22:08:48
Although some feel not a little rely on, it is preeminent in the comparison of price and performance. This feature is surprised at this price. The second purchase. I think also fit in the drawer of that small well, it's excellent products.
This review is about item#41438442.

Related Products