Buy more than* S$200* and get FREE SHIPPING

Safety Sneaker 85124

4.00 (3)
Foot Width
4E, 4E
Standard Weight (g/1 leg)
390(26.0cm), 390(26.0cm)
Material (Skin)
Synthetic leather, mesh, Synthetic leather, mesh
...see all>
Product Options
ADD TO CART
Size (cm) Color Material (toe core) Material (Sole) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Color Material (toe core) Material (Sole) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26.5, 26.5 white, White resin, Resin EVA, rubber, EVA, rubber 1Pair 1 85124 41438677 74.99 SGD
In stock
25.5, 25.5 black, Black resin, Made of resin EVA, rubber, EVA + rubber 1Pair 1 85124 41438853 72.99 SGD
In stock
26.5, 26.5 black, Black resin, Made of resin EVA, rubber, EVA + rubber 1Pair 1 85124 41438871 74.99 SGD
In stock
24, 24 orange, Orange resin, Resin EVA, rubber, EVA, rubber 1Pair 1 85124 41438722 73.99 SGD
Shipped after 2018-04-26
24, 24 black, Black resin, Resin EVA, rubber, EVA, rubber 1Pair 1 85124 41438826 72.99 SGD
In stock
29, 29 black, Black resin, Resin EVA, rubber, EVA, rubber 1Pair 1 85124 41438905 75.99 SGD
In stock
27, 27 orange, Orange resin, Resin EVA, rubber, EVA, rubber 1Pair 1 85124 41438783 74.99 SGD
In stock
25, 25 orange, Orange resin, Resin EVA, rubber, EVA, rubber 1Pair 1 85124 41438747 73.99 SGD
In stock
27, 27 black, Black resin, Resin EVA, rubber, EVA, rubber 1Pair 1 85124 41438887 74.99 SGD
In stock
23, 23 black, Black resin, Resin EVA, rubber, EVA, rubber 1Pair 1 85124 41438817 72.99 SGD
In stock
28, 28 orange, Orange resin, Resin EVA, rubber, EVA, rubber 1Pair 1 85124 41438792 74.99 SGD
In stock
27, 27 white, White resin, Resin EVA, rubber, EVA, rubber 1Pair 1 85124 41438686 74.99 SGD
In stock
26, 26 white, White resin, Resin EVA, rubber, EVA, rubber 1Pair 1 85124 41438661 73.99 SGD
In stock
26, 26 black, Black resin, Resin EVA, rubber, EVA, rubber 1Pair 1 85124 41438862 72.99 SGD
In stock
25, 25 black, Black resin, Resin EVA, rubber, EVA, rubber 1Pair 1 85124 41438844 72.99 SGD
In stock
26.5, 26.5 orange, Orange resin, Resin EVA, rubber, EVA, rubber 1Pair 1 85124 41438774 74.99 SGD
Shipped after 2018-04-27
23, 23 orange, Orange resin, Resin EVA, rubber, EVA, rubber 1Pair 1 85124 41438713 72.99 SGD
Shipped after 2018-04-26
24.5, 24.5 orange, Orange resin, Resin EVA, rubber, EVA, rubber 1Pair 1 85124 41438731 72.99 SGD
Shipped after 2018-04-27
25.5, 25.5 orange, Orange resin, Resin EVA, rubber, EVA, rubber 1Pair 1 85124 41438756 73.99 SGD
In stock
26, 26 orange, Orange resin, Resin EVA, rubber, EVA, rubber 1Pair 1 85124 41438765 72.99 SGD
In stock
29, 29 orange, Orange resin, Resin EVA, rubber, EVA, rubber 1Pair 1 85124 41438801 74.99 SGD
Shipped after 2018-04-26
23, 23 white, White resin, Resin EVA, rubber, EVA, rubber 1Pair 1 85124 41438616 86.99 SGD
Shipped after 2018-04-26
24, 24 white, White resin, Resin EVA, rubber, EVA, rubber 1Pair 1 85124 41438625 86.99 SGD
Shipped after 2018-04-27
24.5, 24.5 white, White resin, Resin EVA, rubber, EVA, rubber 1Pair 1 85124 41438634 86.99 SGD
Shipped after 2018-04-26
25, 25 white, White resin, Resin EVA, rubber, EVA, rubber 1Pair 1 85124 41438643 86.99 SGD
Shipped after 2018-04-26
28, 28 white, White resin, Resin EVA, rubber, EVA, rubber 1Pair 1 85124 41438695 74.99 SGD
Shipped after 2018-04-26
29, 29 white, White resin, Resin EVA, rubber, EVA, rubber 1Pair 1 85124 41438704 74.99 SGD
Shipped after 2018-04-26
25.5, 25.5 white, White resin, Resin EVA, rubber, EVA, rubber 1Pair 1 85124 41438652 73.99 SGD
Shipped after 2018-04-26
28, 28 black, Black resin, Resin EVA, rubber, EVA, rubber 1Pair 1 85124 41438896 74.99 SGD
In stock
24.5, 24.5 black, Black resin, Resin EVA, rubber, EVA, rubber 1Pair 1 85124 41438835 86.99 SGD
Shipped after 2018-04-26
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Packing work
3
From Japan
On 2015-07-01 15:14:27
Mesh a little a little more lightly
This review is about item#41438695.
On the site outside the summer
4
From Japan
On 2015-06-12 19:58:42
I do not feel coolness when walking, but it is quite cool when I ride a motorcycle. I feel really good with comfort and feel great. I feel that the pain and tiredness of the foot are being alleviated.
This review is about item#41438887.
Car maintenance
5
From Japan
On 2014-05-29 09:08:21
Color purchased Orange. Lightly cool and safe I am very satisfied with the design which I can not see in my shoes.
This review is about item#41438747.

Related Products