Buy more than* S$200* and get FREE SHIPPING

Helmet Shield

4.00 (3)
Compatible
UC(Urban Cruising)
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
SilverMirror 1PC 1 RSJ600 41439072 57.99 SGD
Shipped after 2018-04-24
Smoke 1PC 1 RSJ600 41439054 41.99 SGD
Shipped after 2018-04-27
Transparent 1PC 1 RSJ600 42274495 -
Discontinued
[x]
Titanium mirror 1PC 1 RSJ600 41439063 48.99 SGD
Shipped after 2018-04-24
Light Smoke 1PC 1 RSJ600 41439045 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Touring
3
From Japan
On 2016-10-07 18:31:52
It is fine to see in the daytime but it is dark so the night is hard to see
This review is about item#41439063.
On board
4
From Japan
On 2015-03-17 21:10:55
Because titanium color has a difference in eyelids, I was worried that it can not be confirmed in mail order, but it was my favorite color in the result that I arrived. By the way it was a color of purple system. The visibility is good and there is no problem.
This review is about item#41439063.
When riding a motorcycle.
5
From Japan
On 2014-02-26 13:11:51
The view was quite satisfactory at night.
This review is about item#41439063.