Buy more than* S$200* and get FREE SHIPPING

Kids Bike Cover

3.80 (5)
Caution
Not completely waterproof. It gets deterioration over time.
Color
Silver
Dimension (mm)
1550x930
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PC-K1218 41439772 13.28 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Children's bicycle
4
From Japan
On 2016-03-06 15:21:07
It is used for children's 18-inch bicycle. The size was perfect. I think that it is considered very well, such as squeezing behind and having a Velcro in the middle. However, I am worried that it can not be broken because the fabric is thin.
This review is about item#41439772.
For home use
4
From Japan
On 2015-12-11 22:38:08
It is just right for a 20-inch children's bicycle. There is a hole on the front wheel side, so if you let it pass through a cord there, it will never fly with the wind.
This review is about item#41439772.
household use
5
From Japan
On 2014-12-20 00:29:06
It is user-friendly that the fabric is also solid and it is not comparable with 100 h. It was possible to use 20 inch cross bike because there is no front basket.
This review is about item#41439772.
Product transport cover
4
From Japan
On 2014-10-27 23:17:34
I cover it when carrying goods on a car and transporting it. I think that it is ok to prevent collapse if OK in a little rain.
This review is about item#41439772.
Infant car bicycle cover
2
From Japan
On 2013-10-07 22:20:19
I just broke with a sharp object and it broke. Because the price may be expensive, I want a strong baby car.
This review is about item#41439772.

Related Products