Buy more than* S$200* and get FREE SHIPPING

Number Set Wire Lock

4.19 (16)
Wire Length (mm)
370
...see all
Product Options
ADD TO CART
Wire Diameter (phi mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire Diameter (phi mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 Red 1PC 1 P-4273S 41439781 8.95 SGD
In stock
12 Blue 1PC 1 P-4273S 41439806 8.95 SGD
In stock
12 Green 1PC 1 P-4273S 41439815 9.02 SGD
In stock
12 Black 1PC 1 P-4273S 41439824 8.95 SGD
In stock
- Pink 1PC 1 P-4273S 41439797 8.95 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 1
3 star 3
2 star 2
1 star 0
Review Rating: 4.19
16 Customer Reviews
The reviews are automatic translation.
Lock for bicycle
2
From Japan
On 2017-03-12 15:33:56
Wire is easy to use the longer 10cm later 5cm.
This review is about item#41439781.
Bicycle sub-locking
5
From Japan
On 2016-07-24 18:18:22
Good to be set to the number of preference Dial part big legible moving easy
This review is about item#41439824.
key
5
From Japan
On 2016-03-04 16:22:28
Size length is just right.
This review is about item#41439781.
Bicycle lock
5
From Japan
On 2015-11-24 22:15:55
Second purchase. There are also thickness, numbers are freely changed, and it is very good because it is inexpensive. Ideal for two-lock.
This review is about item#41439824.
Locking a bicycle on a regular basis
5
From Japan
On 2015-02-22 20:09:36
Because it is a conspicuous color, you can expect a crime prevention effect, it is also compact and excellent in portability. Moreover, it is very convenient without worry of losing the key because it is a dial type. It is a product more than price because making it is also cool.
This review is about item#41439781.
Bicycle key
5
From Japan
On 2015-01-21 23:41:20
The fixed key of my wife 's mama - chan was replaced so it changed. I like the color of blue and I like it. It becomes a landmark even in the bicycle storage area.
This review is about item#41439806.
Site
5
From Japan
On 2015-01-05 10:05:15
Used for gates in the field. Usability was good.
This review is about item#41439824.
Bicycle license certificate
5
From Japan
On 2014-10-07 13:52:54
It is definitely very good.
This review is about item#41439815.
Bicycle key
5
From Japan
On 2014-07-13 16:08:07
I wanted a key that is bulky to carry and I bought it. Making is firmly indeed the same as the dial lock sold at around 1000 yen. Because it is short, it is good not to have unnecessary remainder when used. Moreover, it is attractive that you can easily change the password change.
This review is about item#41439781.
Parking lot lock
5
From Japan
On 2014-04-09 13:37:06
It was easy and surprising to set the number, so I thought once it was Ballas. It is very good that you can change the setting simply by gently loosening it.
This review is about item#41439824.

Related Products