Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Aluminum Flat Pedal

4.33 (3)
Spindle
Kuromori, Chromoly
Bearing
ball, Ball
Weight (g)
335, 335
Dimension (mm)
100x100x26.2, 100x100x26.2
...see all>
Product Options
ADD TO CART
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
pink, Pink *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M195R 41439876 39.99 SGD
Shipped after 2018-06-25
purple, Purple *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M195R 41439903 40.99 SGD
Shipped after 2018-06-25
green, Green *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M195R 41439894 47.99 SGD
Shipped after 2018-06-25
black, Black   1PC 1 M195R 41439867 -
Discontinued
[x]
white, White *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M195R 41439885 39.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
City riding bicycle
4
From Japan
On 2015-02-04 19:26:17
There is a slightly miscellaneous finish, there is a painting place, but it does not matter. Once it was disassembled and centering was done. But making is solid. Personally there is no complaint if there is + 20 mm width. I think that there is also a problem in the notation of dimensions. I think that it is easy to image the size if there is explanation of the width including the mounting screw part and the width of only the pedal that steps on with the soles of the foot. It is a poet we asked for from now on.
This review is about item#41439885.
Replaced because it was broken
4
From Japan
On 2014-09-16 13:18:28
I bought it for the pedal exchange of the child's MTB. It is made of aluminum and is light in this price. It is the best for children for a little small. The rotation of the bearing is not good. I think that decomposition is impossible, so adjustment, OH is impossible. Although it is a problem of the entire pedal of this hand, the pin is gone quickly. Application of screw lock material is recommended with additional tightening.
This review is about item#41439885.
Repair
5
From Japan
On 2014-05-05 19:06:42
Despite its low price, it is high quality. It looks also luxurious.
This review is about item#41439885.

Related Products