Buy more than* S$200* and get FREE SHIPPING

Aluminum Front Carrier

3.67 (6)
Accessories
Mounting hardware
...see all>
Product Options
ADD TO CART
Material Withstand Load (kg) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Withstand Load (kg) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Aluminum alloy, Aluminum alloy 3, 3 Aluminum Silver 1PC 1 ATB-FR3 41439912 32.99 SGD
In stock
Aluminum alloy 3 Matt Black 1PC 1 ATB-FR3 16710907 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 3.67
6 Customer Reviews
The reviews are automatic translation.
Attached to Mini Bello
4
From Japan
On 2017-12-23 15:25:43
It is lighter than steel, but it was solid rather than I thought. That makes me feel firm.
This review is about item#41439912.
For cross bikes
2
From Japan
On 2017-02-08 00:55:05
Since only one type of stay is attached, there is a possibility that it can not be installed depending on the model. (It is impossible for geosmistral 430 cm) In that case, it would be okay to process the stay, but in principle it is impossible to process because it is a very brittle stay. Therefore, we use other companies' stays.
This review is about item#41439912.
Purchased as a conforming pedestal along with replacing the cage of Mamachari. I wanted to reduce weight, so I selected this product made of aluminum.
5
From Japan
On 2015-11-18 15:43:19
I just installed it and I can not say a definite opinion, but I feel it is sufficient performance. There is no problem with the basket and it is in use. There is no rattling. It is perfect if the price is a bit cheaper. I think that whether lightweight is also considered as one of the performance is a branch of purchase.
This review is about item#16710907.
Bicycle maintenance
5
From Japan
On 2015-09-29 12:14:53
It is made of aluminum and light.
This review is about item#41439912.
Bicycle front carrier
5
From Japan
On 2014-02-11 20:54:38
Cost performance is good. The only difficulty is to interfere with the installation of dynamolite. I had to abandon either installation, but it is a good product.
This review is about item#41439912.
As a carrier
1
From Japan
On 2013-07-22 13:32:16
Although the L type aluminum stay attached to the head tube was too soft and the aluminum stay was also laid out at the root even though it was not placed 3 kilometers, I tried a general purpose iron stay of other manufacturers for the time being, but the part that supports is soft with aluminum Why do not you iron it for a part that you can not say?
This review is about item#41439912.

Related Products