Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

Stainless Steel Wide Basket,with Aluminium Carrier

3.00 (2)
Bottom Dimension (mm)
353x180
Top Inside Dimensions (mm)
396x248
Weight (g)
(Including carriers) 1175
Height (mm)
185 to 123
Material
SUS304 stainless steel
Accessories
Front carrier
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 FFR-STA2 41439937 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Basket mounted on sports cycle
5
From Japan
On 2013-11-06 13:13:02
It is solid in proportion to aluminum. For that reason it is somewhat larger in diameter
This review is about item#41439937.
Loading of bicycles
1
From Japan
On 2013-05-23 05:53:04
It was sold as stock with no stock, requiring a great deadline for more than one month after ordering. The appearance is good after installation. However, if you move with luggage more than 1 kg, the pillar will go down and rub against the front wheel tire. It is better to divide it for minor transportation at short distances.
This review is about item#41439937.

Related Products