Buy more than* S$200* and get FREE SHIPPING

Bike Computer Wireless

Detecting Method
(Speed ​​and cadence sensor) contact-free magnetic sensor
Storage Temperature Range (degree c)
-20 To 50
Battery Life
Computer / about 1 year (1 day 1 hour when used) 
Communication Distance
5m (there are times when it extends to the environment, such as weather)
Display
Upper / running speed, average speed, maximum speed 
Communication Method
Sensor signal transmission and reception /2.4GHz ISM Band (with ID to each sensor, 2-ID settable speed sensor SP1 / SP2)
Peripheral Length (mm)
Tire circumference set range / 0100-3999 
Display Type
Liquid crystal display (with EL backlight)
Control Method
One-chip microcomputer-crystal oscillator
Power
Computer / CR2032 x 1 
Operating Temperature Range (deg C)
0-40 (guaranteed operating range: range Outside, visibility of the display is worsening)
Weight (g)
Computer / 30 (including the battery) 
Dimension (mm)
Computer /56.5x38.0x16.9 
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 CC-TR310TW 41440095 279.99 SGD
Shipped after 2018-01-25
ADD TO CART

Related Products