Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bike Computer Wireless

5.00 (1)
Detecting Method
(Speed ​​and cadence sensor) contact-free magnetic sensor
Storage Temperature Range (degree c)
-20 To 50
Battery Life
Computer / about 1 year (1 day 1 hour when used) 
Communication Distance
5m (there are times when it extends to the environment, such as weather)
Display
Upper / running speed, average speed, maximum speed 
Communication Method
Sensor signal transmission and reception /2.4GHz ISM Band (with ID to each sensor, 2-ID settable speed sensor SP1 / SP2)
Peripheral Length (mm)
Tire circumference set range / 0100-3999 
Display Type
Liquid crystal display (with EL backlight)
Control Method
One-chip microcomputer-crystal oscillator
Power
Computer / CR2032 x 1 
Operating Temperature Range (deg C)
0-40 (guaranteed operating range: range Outside, visibility of the display is worsening)
Weight (g)
Computer / 30 (including the battery) 
Dimension (mm)
Computer /56.5x38.0x16.9 
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CC-TR210DW 41440104 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
cycling
5
From Japan
On 2017-02-10 14:45:29
I did not need heartbeat sensor, so I bought it because the outlet here was bargain. There was no problem with the product, but the display of the main unit was blinking in the state that the button battery of the speed & cadence sensor was running out. At first, I did not know what was wrong, but I searched on the net and exchanged that it was about to run out of batteries. It might be an outlet, and its neighborhood may not be good, but I was dissatisfied there only.
This review is about item#41440104.

Related Products