Buy more than* S$200* and get FREE SHIPPING

Binding Of The Suction Cover C

5.00 (2)
...see all>
Product Options
ADD TO CART
Standard Material Hole Diameter (phi mm) Width (mm) Length (mm) Number of Holes Size Green Purchasing Law Dimensions (Vetical x Horizontal) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Material Hole Diameter (phi mm) Width (mm) Length (mm) Number of Holes Size Green Purchasing Law Dimensions (Vetical x Horizontal) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 192 138 2 B6-E - - 1set(2sheet) 1 Tsu-50 27163334 1.99 SGD
Shipped after 2018-04-23
- - - 374 267 4 B4-E - - 1set(2sheet) 1 Tsu - 53 27163203 2.99 SGD
Shipped after 2018-04-23
- - - 220 158 2 A5-E - - 1set(2sheet) 1 Tsu 56 27163325 2.99 SGD
Shipped after 2018-04-23
- - - 138 192 2 B6-S - - 1set(2sheet) 1 Tsu 40 27163343 1.99 SGD
Shipped after 2018-04-23
- - 3.8 203 98 2 - - - 1set(2sheet) 1 Ts-71 27163368 1.99 SGD
Shipped after 2018-04-23
- - 3.8 203 116 2 - - - 1set(2sheet) 1 Ts-76 27163352 1.99 SGD
Shipped after 2018-04-23
B5 vertical Craft balls (recycled paper pulp mixing) - - - 2 -hole - Conformity 267x192 1Set(2Sheet) 1 Tsu-41 41440262 1.99 SGD
In stock
A4 vertical Craft balls (recycled paper pulp mixing) - - - 4-hole - Conformity 307x220 1Set(2Sheet) 1 Tsu-47 41440271 2.99 SGD
In stock
B5 horizontal Craft balls (recycled paper pulp mixing) - - - 2 -hole - Conformity 192x267 1Set(2Sheet) 1 Tsu-51 41440287 1.99 SGD
In stock
A4 horizontal type Craft balls (recycled paper pulp mixing) - - - 2 -hole - Conformity 220x307 1Set(2Sheet) 1 Tsu-57 41440296 2.99 SGD
In stock
For unified voucher (B4 1/3-E) Craft balls (recycled paper pulp mixing) - - - 2 -hole - Conformity 138x272 1Set(2Sheet) 1 Tsu-79 41440305 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Document spelling
5
From Japan
On 2014-02-21 13:19:48
Others are more than 20 books that are enclosed and are sold from 2 volumes.
This review is about item#41440271.
For storing binder formula ledger
5
From Japan
On 2014-01-20 14:23:56
It was hard to understand whether the quantity was a set of two pieces, or whether it was a set of cover and back cover by buying two pieces by only one. Since it was a set of two pieces with one piece, I bought too much.
This review is about item#41440262.

Related Products