Buy more than* S$200* and get FREE SHIPPING

Disposable Overcoat

3.00 (1)
Overall Length (cm)
132
Sleeve Length (cm)
62
Shoulder Width (cm)
58
Waist (cm)
114
Size
One Size Fits All
Color
White
Material
Polypropylene
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10Sheet) 1 - 41445555 49.85 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
In person
3
From Japan
On 2015-11-23 17:09:08
I do not really understand. I guess they asked because they are inexpensive.
This review is about item#41445555.

Related Products