Buy more than* S$200* and get FREE SHIPPING

Torso Anatomical Model

5.00 (1)
Dimension (mm)
70x150x50
Material
PS
Set Contents
10 split: body, heart, ribs, stomach, liver, small intestine, large intestine, right lung, left lung, pancreas
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 8730 41445607 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I use it in a classroom in a laboratory classroom.
5
From Japan
On 2013-06-21 13:15:30
The connection between the stomach and the pancreas, the connection between the large intestine and the small intestine, the commodities which do not enter stiffly at the connecting part of the rib are mixed. There are variations in quality, weaknesses.
This review is about item#41445607.

Related Products