Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions dk (mm) Dimensions da (mm) Dimension K(mm) Surface Processing Dimension r (mm) Dimension t (mm) Dimensions A (mm) Pitch Length (mm) Drive Size Nominal Designation of Screw Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions dk (mm) Dimensions da (mm) Dimension K(mm) Surface Processing Dimension r (mm) Dimension t (mm) Dimensions A (mm) Pitch Length (mm) Drive Size Nominal Designation of Screw Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10.5 (max)6.8 3.3 Black oxide finish (min)0.25 (min)1.65 5.61 1 20 T30 M6   1Pack(8PC) 1 6x20 41453867 4.99 SGD
Shipped after 2018-07-12
9.5 (max)5.7 2.75 Black oxide finish (min)0.2 (min)1.4 4.52 0.8 20 T25 M5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(9PC) 1 5x20 41453806 5.99 SGD
Shipped after 2018-04-24
9.5 (max)5.7 2.75 Black oxide finish (min)0.2 (min)1.4 4.52 0.8 12 T25 M5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5x12 41453772 5.99 SGD
Shipped after 2018-04-24
7.6 (max)4.7 2.2 Black oxide finish (min)0.2 (min)1.05 3.94 0.7 10 T20 M4   1Pack(10PC) 1 4x10 41453684 4.99 SGD
Shipped after 2018-04-23
7.6 (max)4.7 2.2 Black oxide finish (min)0.2 (min)1.05 3.94 0.7 30 T20 M4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(7PC) 1 4x30 41453745 5.99 SGD
Shipped after 2018-04-24
7.6 (max)4.7 2.2 Black oxide finish (min)0.2 (min)1.05 3.94 0.7 25 T20 M4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(8PC) 1 4x25 41453736 5.99 SGD
Shipped after 2018-04-24
5.7 (max)3.6 1.65 Black oxide finish (min)0.1 (min)0.7 2.83 0.5 6 T10 M3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(12PC) 1 3x6 41453614 5.99 SGD
Shipped after 2018-04-24
5.7 (max)3.6 1.65 Black oxide finish (min)0.1 (min)0.7 2.83 0.5 5 T10 M3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(12PC) 1 3x5 41453605 5.99 SGD
Shipped after 2018-04-24
5.7 (max)3.6 1.65 Black oxide finish (min)0.1 (min)0.7 2.83 0.5 15 T10 M3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 3x15 41453657 5.99 SGD
Shipped after 2018-04-24
7.6 (max)4.7 2.2 Black oxide finish (min)0.2 (min)1.05 3.94 0.7 20 T20 M4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(9PC) 1 4x20 41453727 5.99 SGD
Shipped after 2018-04-24
7.6 (max)4.7 2.2 Black oxide finish (min)0.2 (min)1.05 3.94 0.7 15 T20 M4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 4x15 41453702 5.99 SGD
Shipped after 2018-04-24
14 (max)9.2 4.4 Black oxide finish (min)0.4 (min)2.35 6.76 1.25 30 T40 M8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(5PC) 1 8x30 41453937 5.99 SGD
Shipped after 2018-04-24
14 (max)9.2 4.4 Black oxide finish (min)0.4 (min)2.35 6.76 1.25 25 T40 M8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(5PC) 1 8x25 41453921 5.99 SGD
Shipped after 2018-04-24
14 (max)9.2 4.4 Black oxide finish (min)0.4 (min)2.35 6.76 1.25 15 T40 M8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 8x15 41453894 9.99 SGD
Shipped after 2018-04-24
10.5 (max)6.8 3.3 Black oxide finish (min)0.25 (min)1.65 5.61 1 30 T30 M6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 6x30 41453885 5.99 SGD
Shipped after 2018-04-24
7.6 (max)4.7 2.2 Black oxide finish (min)0.2 (min)1.05 3.94 0.7 12 T20 M4   1Pack(10PC) 1 4x12 41453693 4.99 SGD
Shipped after 2018-04-23
5.7 (max)3.6 1.65 Black oxide finish (min)0.1 (min)0.7 2.83 0.5 12 T10 M3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(12PC) 1 3x12 41453641 5.99 SGD
Shipped after 2018-04-24
17.5 (max)11.2 5.5 Black oxide finish (min)0.4 (min)2.55 8.94 1.5 40 T50 M10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 10x40 41453946 5.99 SGD
Shipped after 2018-04-24
10.5 (max)6.8 3.3 Black oxide finish (min)0.25 (min)1.65 5.61 1 25 T30 M6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(7PC) 1 6x25 41453876 5.99 SGD
Shipped after 2018-04-24
10.5 (max)6.8 3.3 Black oxide finish (min)0.25 (min)1.65 5.61 1 16 T30 M6   1Pack(9PC) 1 6x16 41453851 4.99 SGD
Shipped after 2018-04-23
10.5 (max)6.8 3.3 Black oxide finish (min)0.25 (min)1.65 5.61 1 15 T30 M6   1Pack(9PC) 1 6x15 41453842 4.99 SGD
Shipped after 2018-04-23
10.5 (max)6.8 3.3 Black oxide finish (min)0.25 (min)1.65 5.61 1 12 T30 M6   1Pack(10PC) 1 6x12 41453833 4.99 SGD
Shipped after 2018-04-25
9.5 (max)5.7 2.75 Black oxide finish (min)0.2 (min)1.4 4.52 0.8 25 T25 M5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(8PC) 1 5x25 41453815 5.99 SGD
Shipped after 2018-04-24
10.5 (max)6.8 3.3 Black oxide finish (min)0.25 (min)1.65 5.61 1 10 T30 M6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 6x10 41453824 5.99 SGD
Shipped after 2018-04-24
9.5 (max)5.7 2.75 Black oxide finish (min)0.2 (min)1.4 4.52 0.8 8 T25 M5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5x8 41453754 5.99 SGD
Shipped after 2018-04-24
9.5 (max)5.7 2.75 Black oxide finish (min)0.2 (min)1.4 4.52 0.8 10 T25 M5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5x10 41453763 9.99 SGD
Shipped after 2018-04-24
7.6 (max)4.7 2.2 Black oxide finish (min)0.2 (min)1.05 3.94 0.7 8 T20 M4   1Pack(10PC) 1 4x8 41453675 4.99 SGD
Shipped after 2018-04-23
5.7 (max)3.6 1.65 Black oxide finish (min)0.1 (min)0.7 2.83 0.5 8 T10 M3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(12PC) 1 3x8 41453623 5.99 SGD
Shipped after 2018-04-24
14 (max)9.2 4.4 Black oxide finish (min)0.4 (min)2.35 6.76 1.25 20 T40 M8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 8x20 41453912 5.99 SGD
Shipped after 2018-04-24
14 (max)9.2 4.4 Black oxide finish (min)0.4 (min)2.35 6.76 1.25 16 T40 M8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 8x16 41453903 5.99 SGD
Shipped after 2018-04-24
9.5 (max)5.7 2.75 Black oxide finish (min)0.2 (min)1.4 4.52 0.8 16 T25 M5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5x16 41453797 5.99 SGD
Shipped after 2018-04-24
9.5 (max)5.7 2.75 Black oxide finish (min)0.2 (min)1.4 4.52 0.8 15 T25 M5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5x15 41453781 5.99 SGD
Shipped after 2018-04-24
7.6 (max)4.7 2.2 Black oxide finish (min)0.2 (min)1.05 3.94 0.7 16 T20 M4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 4x16 41453711 5.99 SGD
Shipped after 2018-04-24
5.7 (max)3.6 1.65 Black oxide finish (min)0.1 (min)0.7 2.83 0.5 10 T10 M3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(12PC) 1 3x10 41453632 5.99 SGD
Shipped after 2018-04-24
7.6 (Max)4.7 2.2 Blackoxidefinish (Min)0.2 (Min)1.05 3.94 0.7 6 T20 M4   1Pack(12PC) 1 4x6 41453666 4.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used as the base part of the roof carrier.
4
From Japan
On 2018-02-25 10:18:07
The appearance of the product itself is fairly normal. However, I closed with a new Torx wrench, but I felt that play was great and somewhat precise was sweet.
This review is about item#41453903.
As a rotor mounting bolt of a disc brake of a bicycle (MTB, load)
5
From Japan
On 2016-12-13 20:06:47
Purchased a little longer bolts needed. The head of the hex was firmer than the bolt that comes standard with the rotor.
This review is about item#41453781.

Related Products