Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hex Pan Head Screw, Internal Lock Washer Plus Flat Washer, WA Button GSP, SCM435, Black Oxide

Using Washer
Gizarokku / JIS2 issue, flat washer / Polished Round
Surface Processing
Black oxide finish
Material
SCM435
...see all>
Product Options
ADD TO CART
Dimensions dk (mm) Dimension K(mm) Dimension T (mm) Dimension D1 (mm) Dimensions B (mm) Dimension S (mm) Dimension t (mm) Pitch Length (mm) Nominal Designation of Screw Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions dk (mm) Dimension K(mm) Dimension T (mm) Dimension D1 (mm) Dimensions B (mm) Dimension S (mm) Dimension t (mm) Pitch Length (mm) Nominal Designation of Screw Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9.5 2.75 (Min) 1.3 10 (Min) 1.7 3 (Min) 1.56 0.8 10 M5   1Pack(7PC) 1 5x10 41456633 4.99 SGD
Shipped after 2018-06-26
9.5 2.75 (min)1.3 10 (min)1.7 3 (min)1.56 0.8 15 M5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 5x15 41456651 5.99 SGD
Shipped after 2018-06-26
10.5 3.3 (min)1.5 12.5 (min)2.7 4 (min)2.08 1 20 M6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(5PC) 1 6x20 41456703 5.99 SGD
Shipped after 2018-06-26
9.5 2.75 (min)1.3 10 (min)1.7 3 (min)1.56 0.8 12 M5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(7PC) 1 5x12 41456642 5.99 SGD
Shipped after 2018-06-26
14 4.4 (min)2 17 (min)3.2 5 (min)2.6 1.25 30 M8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 8x30 41456755 5.99 SGD
Shipped after 2018-06-26
14 4.4 (min)2 17 (min)3.2 5 (min)2.6 1.25 15 M8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 8x15 41456712 5.99 SGD
Shipped after 2018-06-26
10.5 3.3 (min)1.5 12.5 (min)2.7 4 (min)2.08 1 16 M6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 6x16 41456694 5.99 SGD
Shipped after 2018-06-26
14 4.4 (min)2 17 (min)3.2 5 (min)2.6 1.25 20 M8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 8x20 41456737 5.99 SGD
Shipped after 2018-06-26
10.5 3.3 (min)1.5 12.5 (min)2.7 4 (min)2.08 1 15 M6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 6x15 41456685 5.99 SGD
Shipped after 2018-06-26
14 4.4 (min)2 17 (min)3.2 5 (min)2.6 1.25 25 M8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 8x25 41456746 5.99 SGD
Shipped after 2018-06-26
14 4.4 (min)2 17 (min)3.2 5 (min)2.6 1.25 16 M8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 8x16 41456721 5.99 SGD
Shipped after 2018-06-26
10.5 3.3 (min)1.5 12.5 (min)2.7 4 (min)2.08 1 12 M6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 6x12 41456676 5.99 SGD
Shipped after 2018-06-26
7.6 2.2 (min)1 9 (min)1.4 2.5 (min)1.3 0.7 20 M4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(7PC) 1 4x20 41456624 5.99 SGD
Shipped after 2018-06-26
7.6 2.2 (min)1 9 (min)1.4 2.5 (min)1.3 0.7 12 M4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(7PC) 1 4x12 41456615 5.99 SGD
Shipped after 2018-06-26
14 4.4 (min)2 17 (min)3.2 5 (min)2.6 1.25 35 M8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 8x35 41456764 5.99 SGD
Shipped after 2018-06-26
10.5 3.3 (min)1.5 12.5 (min)2.7 4 (min)2.08 1 10 M6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 6x10 41456667 5.99 SGD
Shipped after 2018-06-26
7.6 2.2 (min)1 9 (min)1.4 2.5 (min)1.3 0.7 10 M4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(8PC) 1 4x10 41456606 5.99 SGD
Shipped after 2018-06-26
5.7 1.65 (min)0.7 7 (min)1.1 2 (min)1.04 0.5 12 M3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(8PC) 1 3x12 41456597 5.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products