Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Material Nominal Designation of Screw Dimension A (mm phi) Dimensions C (mm) Dimensions B (mm) Dimension D (phi mm) Pitch Finishing Material Length (mm) Dimensions b (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Nominal Designation of Screw Dimension A (mm phi) Dimensions C (mm) Dimensions B (mm) Dimension D (phi mm) Pitch Finishing Material Length (mm) Dimensions b (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- M6 10 6 5 2 1 SUS316L 25 -   1PC 1 6x25 41457087 11.99 SGD
In stock
- M4 7 4 3 1.5 0.7 SUS316L 8 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4x8 41456965 7.99 SGD
Shipped after 2018-05-01
- M4 7 4 3 1.5 0.7 SUS316L 12 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4x12 41456983 8.99 SGD
Shipped after 2018-05-01
- M3 5.5 3 2.5 1.5 0.5 SUS316L 8 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3x8 41456904 7.99 SGD
Shipped after 2018-05-01
SUS316L M8 13 8 - 2 1.25 - 25 6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M8x25 42796896 14.99 SGD
Shipped after 2018-05-01
SUS316L M10 16 10 - 2 1.5 - 25 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M10x25 42796905 15.99 SGD
Shipped after 2018-05-01
SUS316L M8 13 8 - 2 1.25 - 16 6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M8x16 42796871 10.99 SGD
Shipped after 2018-05-01
SUS316L M8 13 8 - 2 1.25 - 20 6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M8x20 42796887 11.99 SGD
Shipped after 2018-05-01
SUS316L M5 8.5 5 - 1.5 0.8 - 20 4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M5x20 42796862 11.99 SGD
Shipped after 2018-05-01
SUS316L M5 8.5 5 - 1.5 0.8 - 10 4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M5x10 42796853 8.99 SGD
Shipped after 2018-05-01
- M6 10 6 5 2 1 SUS316L 15 -   1PC 1 6x15 41457062 6.99 SGD
In stock
- M5 8.5 5 4 1.5 0.8 SUS316L 25 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5x25 41457035 12.99 SGD
Shipped after 2018-05-01
- M5 8.5 5 4 1.5 0.8 SUS316L 15 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5x15 41457026 9.99 SGD
Shipped after 2018-05-01
- M5 8.5 5 4 1.5 0.8 SUS316L 12 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5x12 41457017 8.99 SGD
Shipped after 2018-05-01
- M4 7 4 3 1.5 0.7 SUS316L 6 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4x6 41456956 7.99 SGD
Shipped after 2018-05-01
- M4 7 4 3 1.5 0.7 SUS316L 5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4x5 41456947 7.99 SGD
Shipped after 2018-05-01
- M10 16 10 8 2 1.5 SUS316L 20 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10x20 41457114 12.99 SGD
Shipped after 2018-05-01
- M8 13 8 6 2 1.25 SUS316L 15 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 8x15 41457096 9.99 SGD
Shipped after 2018-05-01
- M6 10 6 5 2 1 SUS316L 12 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6x12 41457053 8.99 SGD
Shipped after 2018-05-01
- M6 10 6 5 2 1 SUS316L 10 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6x10 41457044 7.99 SGD
Shipped after 2018-05-01
- M3 5.5 3 2.5 1.5 0.5 SUS316L 10 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3x10 41456913 8.99 SGD
Shipped after 2018-05-01
- M4 7 4 3 1.5 0.7 SUS316L 10 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4x10 41456974 8.99 SGD
Shipped after 2018-05-01
- M4 7 4 3 1.5 0.7 SUS316L 20 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4x20 41457001 11.99 SGD
Shipped after 2018-05-01
- M4 7 4 3 1.5 0.7 SUS316L 15 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4x15 41456992 9.99 SGD
Shipped after 2018-05-01
- M6 10 6 5 2 1 SUS316L 20 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6x20 41457071 10.99 SGD
Shipped after 2018-05-01
- M3 5.5 3 2.5 1.5 0.5 SUS316L 6 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3x6 41456895 7.99 SGD
Shipped after 2018-05-01
- M3 5.5 3 2.5 1.5 0.5 SUS316L 12 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3x12 41456922 11.99 SGD
Shipped after 2018-05-01
- M3 5.5 3 2.5 1.5 0.5 SUS316L 15 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3x15 41456931 10.99 SGD
Shipped after 2018-05-01
- M3 5.5 3 2.5 1.5 0.5 SUS316L 5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3x5 41456886 7.99 SGD
Shipped after 2018-05-01
- M10 16 10 8 2 1.5 SUS316L 15 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10x15 41457105 11.99 SGD
Shipped after 2018-05-01
ADD TO CART

Related Products