Buy more than* S$200* and get FREE SHIPPING

Shoulder Bolt SH

3.40 (5)
Material
Iron
...see all>
Product Options
ADD TO CART
Dimensions ds (Screw Diameter x Pitch)(mm) Dimensions da (mm) Dimension m (mm) Dimensions B (mm) Surface Processing Dimensions D (mm) Dimension S (mm) Nominal Designation Dimension d (mm) Dimension H (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions ds (Screw Diameter x Pitch)(mm) Dimensions da (mm) Dimension m (mm) Dimensions B (mm) Surface Processing Dimensions D (mm) Dimension S (mm) Nominal Designation Dimension d (mm) Dimension H (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M6x1.0 (Max)9.2 (Min)3.3 4.085 Blackoxidefinish 13 11 M8 7.987 5.5 10 1PC 1 8x10 41457744 4.99 SGD
Shipped after 2018-04-26
M6x1.0 (max)9.2 (min)3.3 4.085 Black oxide finish 13 11 M8 7.987 5.5 75 1PC 1 8x75 41457866 6.99 SGD
Shipped after 2018-04-26
M6x1.0 (max)9.2 (min)3.3 4.085 Black oxide finish 13 11 M8 7.987 5.5 70 1PC 1 8x70 41457857 5.99 SGD
Shipped after 2018-04-26
M6x1.0 (max)9.2 (min)3.3 4.085 Black oxide finish 13 11 M8 7.987 5.5 55 1PC 1 8x55 41457832 4.99 SGD
In stock
M12x1.75 (max)18.2 (min)6.6 8.103 Black oxide finish 24 18 M16 15.984 11 25 1PC 1 16x25 41458121 11.99 SGD
Shipped after 2018-04-26
M12x1.75 (max)18.2 (min)6.6 8.103 Black oxide finish 24 18 M16 15.984 11 20 1PC 1 16x20 41458112 11.99 SGD
Shipped after 2018-04-26
M10x1.5 (max)14.2 (min)4.9 6.085 Black oxide finish 18 16 M12 11.984 8 50 1PC 1 12x50 41458067 8.99 SGD
Shipped after 2018-04-26
M10x1.5 (max)14.2 (min)4.9 6.085 Black oxide finish 18 16 M12 11.984 8 45 1PC 1 12x45 41458051 7.99 SGD
Shipped after 2018-04-26
M10x1.5 (max)14.2 (min)4.9 6.085 Black oxide finish 18 16 M12 11.984 8 40 1PC 1 12x40 41458042 7.99 SGD
Shipped after 2018-04-26
M8x1.25 (max)11.2 (min)4.2 5.085 Black oxide finish 16 13 M10 9.987 7 40 1PC 1 10x40 41457927 6.99 SGD
Shipped after 2018-04-26
M8x1.25 (max)11.2 (min)4.2 5.085 Black oxide finish 16 13 M10 9.987 7 30 1PC 1 10x30 41457902 5.99 SGD
Shipped after 2018-04-26
M8x1.25 (max)11.2 (min)4.2 5.085 Black oxide finish 16 13 M10 9.987 7 25 1PC 1 10x25 41457893 6.99 SGD
Shipped after 2018-04-26
M8x1.25 (max)11.2 (min)4.2 5.085 Black oxide finish 16 13 M10 9.987 7 20 1PC 1 10x20 41457884 6.99 SGD
Shipped after 2018-04-26
M6x1.0 (max)9.2 (min)3.3 4.085 Black oxide finish 13 11 M8 7.987 5.5 50 1PC 1 8x50 41457823 5.99 SGD
Shipped after 2018-04-26
M6x1.0 (max)9.2 (min)3.3 4.085 Black oxide finish 13 11 M8 7.987 5.5 40 1PC 1 8x40 41457805 5.99 SGD
Shipped after 2018-04-26
M6x1.0 (max)9.2 (min)3.3 4.085 Black oxide finish 13 11 M8 7.987 5.5 30 1PC 1 8x30 41457796 5.99 SGD
Shipped after 2018-04-26
M6x1.0 (max)9.2 (min)3.3 4.085 Black oxide finish 13 11 M8 7.987 5.5 20 1PC 1 8x20 41457771 5.99 SGD
Shipped after 2018-04-26
M6x1.0 (max)9.2 (min)3.3 4.085 Black oxide finish 13 11 M8 7.987 5.5 16 1PC 1 8x16 41457762 5.99 SGD
Shipped after 2018-04-26
M5x0.8 (max)6.8 (min)2.4 3.066 Black oxide finish 10 9.5 M6 5.99 4.5 35 1PC 1 6x35 41457726 4.99 SGD
In stock
M10x1.5 (max)14.2 (min)4.9 6.085 Black oxide finish 18 16 M12 11.984 8 90 1PC 1 12x90 41458094 10.99 SGD
Shipped after 2018-04-26
M10x1.5 (max)14.2 (min)4.9 6.085 Black oxide finish 18 16 M12 11.984 8 60 1PC 1 12x60 41458085 11.99 SGD
Shipped after 2018-05-21
M10x1.5 (max)14.2 (min)4.9 6.085 Black oxide finish 18 16 M12 11.984 8 55 1PC 1 12x55 41458076 8.99 SGD
Shipped after 2018-04-26
M8x1.25 (max)11.2 (min)4.2 5.085 Black oxide finish 16 13 M10 9.987 7 35 1PC 1 10x35 41457911 6.99 SGD
Shipped after 2018-04-26
M12x1.75 (max)18.2 (min)6.6 8.103 Black oxide finish 24 18 M16 15.984 11 40 1PC 1 16x40 41458146 12.99 SGD
Shipped after 2018-04-26
M8x1.25 (max)11.2 (min)4.2 5.085 Black oxide finish 16 13 M10 9.987 7 75 1PC 1 10x75 41457981 7.99 SGD
Shipped after 2018-04-26
M8x1.25 (max)11.2 (min)4.2 5.085 Black oxide finish 16 13 M10 9.987 7 65 1PC 1 10x65 41457972 6.99 SGD
Shipped after 2018-04-26
M8x1.25 (max)11.2 (min)4.2 5.085 Black oxide finish 16 13 M10 9.987 7 60 1PC 1 10x60 41457963 6.99 SGD
Shipped after 2018-04-26
M8x1.25 (max)11.2 (min)4.2 5.085 Black oxide finish 16 13 M10 9.987 7 55 1PC 1 10x55 41457954 10.99 SGD
Shipped after 2018-04-26
M8x1.25 (max)11.2 (min)4.2 5.085 Black oxide finish 16 13 M10 9.987 7 50 1PC 1 10x50 41457945 6.99 SGD
Shipped after 2018-04-26
M8x1.25 (max)11.2 (min)4.2 5.085 Black oxide finish 16 13 M10 9.987 7 45 1PC 1 10x45 41457936 6.99 SGD
Shipped after 2018-04-26
M8x1.25 (max)11.2 (min)4.2 5.085 Black oxide finish 16 13 M10 9.987 7 15 1PC 1 10x15 41457875 6.99 SGD
Shipped after 2018-04-26
M8x1.25 (max)11.2 (min)4.2 5.085 Black oxide finish 16 13 M10 9.987 7 100 1PC 1 10x100 41458006 10.99 SGD
Shipped after 2018-08-01
M6x1.0 (max)9.2 (min)3.3 4.085 Black oxide finish 13 11 M8 7.987 5.5 45 1PC 1 8x45 41457814 5.99 SGD
Shipped after 2018-04-26
M5x0.8 (max)6.8 (min)2.4 3.066 Black oxide finish 10 9.5 M6 5.99 4.5 30 1PC 1 6x30 41457717 4.99 SGD
In stock
M5x0.8 (max)6.8 (min)2.4 3.066 Black oxide finish 10 9.5 M6 5.99 4.5 15 1PC 1 6x15 41457674 5.99 SGD
Shipped after 2018-04-26
M5x0.8 (max)6.8 (min)2.4 3.066 Black oxide finish 10 9.5 M6 5.99 4.5 12 1PC 1 6x12 41457665 5.99 SGD
Shipped after 2018-04-26
M12x1.75 (max)18.2 (min)6.6 8.103 Black oxide finish 24 18 M16 15.984 11 55 1PC 1 16x55 41458173 12.99 SGD
Shipped after 2018-04-26
M12x1.75 (max)18.2 (min)6.6 8.103 Black oxide finish 24 18 M16 15.984 11 50 1PC 1 16x50 41458164 12.99 SGD
Shipped after 2018-04-26
M12x1.75 (max)18.2 (min)6.6 8.103 Black oxide finish 24 18 M16 15.984 11 45 1PC 1 16x45 41458155 12.99 SGD
Shipped after 2018-04-26
M12x1.75 (max)18.2 (min)6.6 8.103 Black oxide finish 24 18 M16 15.984 11 30 1PC 1 16x30 41458137 11.99 SGD
Shipped after 2018-04-26
M12x1.75 (max)18.2 (min)6.6 8.103 Black oxide finish 24 18 M16 15.984 11 100 1PC 1 16x100 41458225 15.99 SGD
Shipped after 2018-04-26
M10x1.5 (max)14.2 (min)4.9 6.085 Black oxide finish 18 16 M12 11.984 8 35 1PC 1 12x35 41458033 7.99 SGD
Shipped after 2018-04-26
M10x1.5 (max)14.2 (min)4.9 6.085 Black oxide finish 18 16 M12 11.984 8 30 1PC 1 12x30 41458024 7.99 SGD
Shipped after 2018-04-26
M10x1.5 (max)14.2 (min)4.9 6.085 Black oxide finish 18 16 M12 11.984 8 100 1PC 1 12x100 41458103 13.99 SGD
Shipped after 2018-04-26
M8x1.25 (max)11.2 (min)4.2 5.085 Black oxide finish 16 13 M10 9.987 7 80 1PC 1 10x80 41457997 7.99 SGD
Shipped after 2018-04-26
M6x1.0 (max)9.2 (min)3.3 4.085 Black oxide finish 13 11 M8 7.987 5.5 15 1PC 1 8x15 41457753 5.99 SGD
Shipped after 2018-04-26
M12x1.75 (max)18.2 (min)6.6 8.103 Black oxide finish 24 18 M16 15.984 11 75 1PC 1 16x75 41458216 14.99 SGD
Shipped after 2018-04-26
M12x1.75 (max)18.2 (min)6.6 8.103 Black oxide finish 24 18 M16 15.984 11 60 1PC 1 16x60 41458182 13.99 SGD
Shipped after 2018-04-26
M10x1.5 (max)14.2 (min)4.9 6.085 Black oxide finish 18 16 M12 11.984 8 25 1PC 1 12x25 41458015 7.99 SGD
Shipped after 2018-04-26
M6x1.0 (max)9.2 (min)3.3 4.085 Black oxide finish 13 11 M8 7.987 5.5 65 1PC 1 8x65 41457841 5.99 SGD
Shipped after 2018-04-26
M6x1.0 (max)9.2 (min)3.3 4.085 Black oxide finish 13 11 M8 7.987 5.5 25 1PC 1 8x25 41457787 5.99 SGD
Shipped after 2018-04-26
M5x0.8 (max)6.8 (min)2.4 3.066 Black oxide finish 10 9.5 M6 5.99 4.5 40 1PC 1 6x40 41457735 4.99 SGD
In stock
M5x0.8 (max)6.8 (min)2.4 3.066 Black oxide finish 10 9.5 M6 5.99 4.5 25 1PC 1 6x25 41457701 4.99 SGD
In stock
M5x0.8 (max)6.8 (min)2.4 3.066 Black oxide finish 10 9.5 M6 5.99 4.5 16 1PC 1 6x16 41457683 4.99 SGD
In stock
M5x0.8 (max)6.8 (min)2.4 3.066 Black oxide finish 10 9.5 M6 5.99 4.5 20 1PC 1 6x20 41457692 4.99 SGD
Shipped after 2018-04-27
M12x1.75 (max)18.2 (min)6.6 8.103 Black oxide finish 24 18 M16 15.984 11 70 1PC 1 16x70 41458207 14.99 SGD
Shipped after 2018-04-26
M12x1.75 (max)18.2 (min)6.6 8.103 Black oxide finish 24 18 M16 15.984 11 65 1PC 1 16x65 41458191 14.99 SGD
Shipped after 2018-04-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
For cart knuckle
5
From Japan
On 2017-12-27 19:41:38
I like the rigidity and accuracy of the material. It is a bolt of size corresponding to m8 × 90 for cart. Nut requires m6.
This review is about item#41457857.
from now on
1
From Japan
On 2017-06-14 14:59:22
Does not it respond to the question of others (size of I)! can not understand!
This review is about item#41457875.
Repair of the carriage
3
From Japan
On 2017-03-15 20:09:10
Do not you mention the length of development drawing I? Or is it the [screw length]?
This review is about item#41458033.
Bag roller
3
From Japan
On 2016-02-02 23:15:24
I purchased it because I made a mistake in size.
This review is about item#41457717.
Modification of the compressor wheel
5
From Japan
On 2015-09-11 14:51:58
It was saved with abundant size. The size indication was a little confusing.
This review is about item#41458076.

Related Products