Buy more than* S$200* and get FREE SHIPPING

Socket Cap Flange Screw, SCM435, Black Oxide

4.20 (5)
Strength Classification
12.9
Material
SCM435
...see all>
Product Options
ADD TO CART
Type Pitch Nominal Designation of Screw Length (mm) Dimensions dk (mm) Dimension K(mm) Dimensions b (mm) Dimension W (mm) Dimensions C (mm) Dimensions e (mm) Surface Processing Dimension S (mm) Dimension F (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Pitch Nominal Designation of Screw Length (mm) Dimensions dk (mm) Dimension K(mm) Dimensions b (mm) Dimension W (mm) Dimensions C (mm) Dimensions e (mm) Surface Processing Dimension S (mm) Dimension F (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Half screw 1 M6 35 10 6 18 12.5 (Minimum) 1.6 (Minimum) 5.723 Black oxide finish 5 (Maximum) 12.5 1Pack(6PC) 1 6x35 41459223 4.99 SGD
In stock
All screw 1.25 M8 22 13 8 22 17 (Min) 1.6 (Min) 6.863 Black oxide finish 6 (Maximum) 17 1Pack(5PC) 1 8x22 41459336 4.99 SGD
In stock
Full Thread 1 M6 10 10 6 18 12.5 (Min)1.6 (Min)5.723 Blackoxidefinish 5 (Max)12.5 1Pack(9PC) 1 6x10 41459126 4.99 SGD
In stock
Half screw 1 M6 40 10 6 18 12.5 (Min)1.6 (Min)5.723 Blackoxidefinish 5 (Max)12.5 1Pack(6PC) 1 6x40 41459232 4.99 SGD
In stock
- 1.25 M8 65 13 8 22 17 (min)1.6 (min)6.863 Black oxide finish 6 (max)17 1Pack(2PC) 1 8x65 41459424 4.99 SGD
Shipped after 2018-01-19
- 1.25 M8 55 13 8 22 17 (min)1.6 (min)6.863 Black oxide finish 6 (max)17 1Pack(3PC) 1 8x55 41459406 5.99 SGD
In stock
- 1 M6 25 10 6 18 12.5 (min)1.6 (min)5.723 Black oxide finish 5 (max)12.5 1Pack(7PC) 1 6x25 41459205 4.99 SGD
In stock
- 1 M6 16 10 6 18 12.5 (min)1.6 (min)5.723 Black oxide finish 5 (max)12.5 1Pack(9PC) 1 6x16 41459162 5.99 SGD
In stock
- 0.8 M5 15 8.5 5 16 11 (min)1 (min)4.548 Black oxide finish 4 (max)11 1Pack(10PC) 1 5x15 41459004 6.99 SGD
In stock
- 0.8 M5 10 8.5 5 16 11 (min)1 (min)4.548 Black oxide finish 4 (max)11 1Pack(10PC) 1 5x10 41458977 5.99 SGD
N/A
- 0.7 M4 8 7 4 14 9 (min)0.8 (min)3.443 Black oxide finish 3 (max)9 1Pack(12PC) 1 4x8 41458855 6.99 SGD
In stock
- 0.7 M4 20 7 4 14 9 (min)0.8 (min)3.443 Black oxide finish 3 (max)9 1Pack(10PC) 1 4x20 41458925 6.99 SGD
In stock
- 0.7 M4 18 7 4 14 9 (min)0.8 (min)3.443 Black oxide finish 3 (max)9 1Pack(10PC) 1 4x18 41458916 5.99 SGD
In stock
- 0.7 M4 14 7 4 14 9 (min)0.8 (min)3.443 Black oxide finish 3 (max)9 1Pack(12PC) 1 4x14 41458882 6.99 SGD
In stock
- 0.7 M4 12 7 4 14 9 (min)0.8 (min)3.443 Black oxide finish 3 (max)9 1Pack(12PC) 1 4x12 41458873 6.99 SGD
In stock
- 0.5 M3 15 5.5 3 12 7.5 (min)0.6 (min)2.873 Black oxide finish 2.5 (max)7.5 1Pack(12PC) 1 3x15 41458812 6.99 SGD
In stock
- 0.5 M3 12 5.5 3 12 7.5 (min)0.6 (min)2.873 Black oxide finish 2.5 (max)7.5 1Pack(12PC) 1 3x12 41458803 6.99 SGD
In stock
- 1.75 M12 90 18 12 30 (max)24 (min)2.5 (min)11.429 Black oxide finish 10 (min)20.5 1PC 1 12x90 41459695 4.99 SGD
In stock
- 1.75 M12 65 18 12 30 (max)24 (min)2.5 (min)11.429 Black oxide finish 10 (min)20.5 1Pack(2PC) 1 12x65 41459652 10.99 SGD
In stock
- 1.5 M10 50 18 12 26 (max)21 (min)2 (min)9.149 Black oxide finish 8 (min)18 1Pack(3PC) 1 10x50 41459521 5.99 SGD
In stock
- 1.5 M10 45 18 12 26 (max)21 (min)2 (min)9.149 Black oxide finish 8 (min)18 1Pack(3PC) 1 10x45 41459512 5.99 SGD
In stock
- 1.25 M8 20 13 8 22 17 (min)1.6 (min)6.863 Black oxide finish 6 (max)17 1Pack(5PC) 1 8x20 41459327 4.99 SGD
In stock
- 1 M6 8 10 6 18 12.5 (min)1.6 (min)5.723 Black oxide finish 5 (max)12.5 1Pack(8PC) 1 6x8 41459117 5.99 SGD
In stock
- 1 M6 14 10 6 18 12.5 (min)1.6 (min)5.723 Black oxide finish 5 (max)12.5 1Pack(9PC) 1 6x14 41459144 6.99 SGD
In stock
- 1 M6 12 10 6 18 12.5 (min)1.6 (min)5.723 Black oxide finish 5 (max)12.5 1Pack(9PC) 1 6x12 41459135 4.99 SGD
In stock
- 0.8 M5 40 8.5 5 16 11 (min)1 (min)4.548 Black oxide finish 4 (max)11 1Pack(6PC) 1 5x40 41459083 4.99 SGD
In stock
- 0.5 M3 8 5.5 3 12 7.5 (min)0.6 (min)2.873 Black oxide finish 2.5 (max)7.5 1Pack(12PC) 1 3x8 41458785 6.99 SGD
In stock
- 1.75 M12 75 18 12 30 (max)24 (min)2.5 (min)11.429 Black oxide finish 10 (min)20.5 1PC 1 12x75 41459677 4.99 SGD
In stock
- 1.75 M12 55 18 12 30 (max)24 (min)2.5 (min)11.429 Black oxide finish 10 (min)20.5 1Pack(2PC) 1 12x55 41459634 5.99 SGD
In stock
- 1.75 M12 45 18 12 30 (max)24 (min)2.5 (min)11.429 Black oxide finish 10 (min)20.5 1Pack(2PC) 1 12x45 41459616 4.99 SGD
In stock
- 1.75 M12 30 18 12 30 (max)24 (min)2.5 (min)11.429 Black oxide finish 10 (min)20.5 1Pack(2PC) 1 12x30 41459582 4.99 SGD
In stock
- 1.5 M10 40 18 12 26 (max)21 (min)2 (min)9.149 Black oxide finish 8 (min)18 1Pack(3PC) 1 10x40 41459503 4.99 SGD
In stock
- 1.5 M10 25 18 12 26 (max)21 (min)2 (min)9.149 Black oxide finish 8 (min)18 1Pack(3PC) 1 10x25 41459476 4.99 SGD
In stock
- 0.7 M4 6 7 4 14 9 (min)0.8 (min)3.443 Black oxide finish 3 (max)9 1Pack(9PC) 1 4x6 41458846 5.99 SGD
In stock
- 0.7 M4 16 7 4 14 9 (min)0.8 (min)3.443 Black oxide finish 3 (max)9 1Pack(10PC) 1 4x16 41458907 6.99 SGD
In stock
- 0.5 M3 20 5.5 3 12 7.5 (min)0.6 (min)2.873 Black oxide finish 2.5 (max)7.5 1Pack(10PC) 1 3x20 41458837 5.99 SGD
In stock
- 0.5 M3 16 5.5 3 12 7.5 (min)0.6 (min)2.873 Black oxide finish 2.5 (max)7.5 1Pack(12PC) 1 3x16 41458821 5.99 SGD
In stock
- 1.75 M12 50 18 12 30 (max)24 (min)2.5 (min)11.429 Black oxide finish 10 (min)20.5 1Pack(2PC) 1 12x50 41459625 9.99 SGD
In stock
- 1 M6 45 10 6 18 12.5 (min)1.6 (min)5.723 Black oxide finish 5 (max)12.5 1Pack(5PC) 1 6x45 41459241 4.99 SGD
Shipped after 2018-01-23
- 1 M6 22 10 6 18 12.5 (min)1.6 (min)5.723 Black oxide finish 5 (max)12.5 1Pack(8PC) 1 6x22 41459196 5.99 SGD
In stock
- 0.8 M5 35 8.5 5 16 11 (min)1 (min)4.548 Black oxide finish 4 (max)11 1Pack(7PC) 1 5x35 41459074 5.99 SGD
In stock
- 0.8 M5 12 8.5 5 16 11 (min)1 (min)4.548 Black oxide finish 4 (max)11 1Pack(10PC) 1 5x12 41458986 5.99 SGD
In stock
- 1.75 M12 35 18 12 30 (max)24 (min)2.5 (min)11.429 Black oxide finish 10 (min)20.5 1Pack(2PC) 1 12x35 41459591 4.99 SGD
In stock
- 1.75 M12 20 18 12 30 (max)24 (min)2.5 (min)11.429 Black oxide finish 10 (min)20.5 1Pack(2PC) 1 12x20 41459564 4.99 SGD
In stock
- 1.75 M12 16 18 12 30 (max)24 (min)2.5 (min)11.429 Black oxide finish 10 (min)20.5 1Pack(2PC) 1 12x16 41459555 5.99 SGD
In stock
- 1.25 M8 45 13 8 22 17 (min)1.6 (min)6.863 Black oxide finish 6 (max)17 1Pack(3PC) 1 8x45 41459381 5.99 SGD
In stock
- 1.25 M8 12 13 8 22 17 (min)1.6 (min)6.863 Black oxide finish 6 (max)17 1Pack(5PC) 1 8x12 41459284 4.99 SGD
Shipped after 2018-01-19
- 1 M6 65 10 6 18 12.5 (min)1.6 (min)5.723 Black oxide finish 5 (max)12.5 1Pack(3PC) 1 6x65 41459275 4.99 SGD
Shipped after 2018-01-19
- 1 M6 60 10 6 18 12.5 (min)1.6 (min)5.723 Black oxide finish 5 (max)12.5 1Pack(3PC) 1 6x60 41459266 4.99 SGD
Shipped after 2018-01-19
- 0.8 M5 45 8.5 5 16 11 (min)1 (min)4.548 Black oxide finish 4 (max)11 1Pack(5PC) 1 5x45 41459092 5.99 SGD
In stock
- 0.7 M4 10 7 4 14 9 (min)0.8 (min)3.443 Black oxide finish 3 (max)9 1Pack(12PC) 1 4x10 41458864 6.99 SGD
In stock
- 1.75 M12 70 18 12 30 (max)24 (min)2.5 (min)11.429 Black oxide finish 10 (min)20.5 1PC 1 12x70 41459661 4.99 SGD
In stock
- 1.5 M10 20 18 12 26 (max)21 (min)2 (min)9.149 Black oxide finish 8 (min)18 1Pack(4PC) 1 10x20 41459467 6.99 SGD
In stock
Full Thread 1.25 M8 30 13 8 22 17 (Min)1.6 (Min)6.863 Blackoxidefinish 6 (Max)17 1Pack(4PC) 1 8x30 41459354 4.99 SGD
Shipped after 2018-01-19
Full Thread 1.5 M10 35 18 12 26 (Max)21 (Min)2 (Min)9.149 Blackoxidefinish 8 (Min)18 1Pack(3PC) 1 10x35 41459494 4.99 SGD
Shipped after 2018-01-19
All screw 1 M6 20 10 6 18 12.5 (Min) 1.6 (Min) 5.723 Black oxide finish 5 (Maximum) 12.5 1Pack(9PC) 1 6x20 41459187 4.99 SGD
In stock
Half screw 1.25 M8 60 13 8 22 17 (Min) 1.6 (Min) 6.863 Black oxide finish 6 (Maximum) 17 1Pack(2PC) 1 8x60 41459415 4.99 SGD
In stock
- 1.25 M8 50 13 8 22 17 (min)1.6 (min)6.863 Black oxide finish 6 (max)17 1Pack(3PC) 1 8x50 41459397 4.99 SGD
In stock
- 1.25 M8 40 13 8 22 17 (min)1.6 (min)6.863 Black oxide finish 6 (max)17 1Pack(4PC) 1 8x40 41459372 4.99 SGD
In stock
- 1.25 M8 25 13 8 22 17 (min)1.6 (min)6.863 Black oxide finish 6 (max)17 1Pack(5PC) 1 8x25 41459345 4.99 SGD
In stock
- 1 M6 30 10 6 18 12.5 (min)1.6 (min)5.723 Black oxide finish 5 (max)12.5 1Pack(7PC) 1 6x30 41459214 4.99 SGD
In stock
- 1 M6 18 10 6 18 12.5 (min)1.6 (min)5.723 Black oxide finish 5 (max)12.5 1Pack(9PC) 1 6x18 41459171 6.99 SGD
In stock
- 0.8 M5 30 8.5 5 16 11 (min)1 (min)4.548 Black oxide finish 4 (max)11 1Pack(8PC) 1 5x30 41459065 4.99 SGD
In stock
- 0.8 M5 25 8.5 5 16 11 (min)1 (min)4.548 Black oxide finish 4 (max)11 1Pack(8PC) 1 5x25 41459056 5.99 SGD
In stock
- 0.8 M5 20 8.5 5 16 11 (min)1 (min)4.548 Black oxide finish 4 (max)11 1Pack(10PC) 1 5x20 41459031 5.99 SGD
In stock
- 0.8 M5 18 8.5 5 16 11 (min)1 (min)4.548 Black oxide finish 4 (max)11 1Pack(10PC) 1 5x18 41459022 6.99 SGD
In stock
- 0.7 M4 35 7 4 14 9 (min)0.8 (min)3.443 Black oxide finish 3 (max)9 1Pack(7PC) 1 4x35 41458952 5.99 SGD
In stock
- 0.7 M4 15 7 4 14 9 (min)0.8 (min)3.443 Black oxide finish 3 (max)9 1Pack(10PC) 1 4x15 41458891 6.99 SGD
In stock
- 0.5 M3 10 5.5 3 12 7.5 (min)0.6 (min)2.873 Black oxide finish 2.5 (max)7.5 1Pack(12PC) 1 3x10 41458794 5.99 SGD
In stock
- 1.75 M12 60 18 12 30 (max)24 (min)2.5 (min)11.429 Black oxide finish 10 (min)20.5 1Pack(2PC) 1 12x60 41459643 5.99 SGD
In stock
- 1.75 M12 25 18 12 30 (max)24 (min)2.5 (min)11.429 Black oxide finish 10 (min)20.5 1Pack(2PC) 1 12x25 41459573 4.99 SGD
In stock
- 1.75 M12 100 18 12 30 (max)24 (min)2.5 (min)11.429 Black oxide finish 10 (min)20.5 1PC 1 12x100 41459704 4.99 SGD
In stock
- 1.5 M10 70 18 12 26 (max)21 (min)2 (min)9.149 Black oxide finish 8 (min)18 1Pack(2PC) 1 10x70 41459546 4.99 SGD
In stock
- 1.5 M10 30 18 12 26 (max)21 (min)2 (min)9.149 Black oxide finish 8 (min)18 1Pack(3PC) 1 10x30 41459485 4.99 SGD
In stock
- 1.5 M10 15 18 12 26 (max)21 (min)2 (min)9.149 Black oxide finish 8 (min)18 1Pack(4PC) 1 10x15 41459442 5.99 SGD
In stock
- 1.25 M8 18 13 8 22 17 (min)1.6 (min)6.863 Black oxide finish 6 (max)17 1Pack(5PC) 1 8x18 41459311 5.99 SGD
In stock
- 1.25 M8 16 13 8 22 17 (min)1.6 (min)6.863 Black oxide finish 6 (max)17 1Pack(5PC) 1 8x16 41459302 5.99 SGD
In stock
- 1.25 M8 15 13 8 22 17 (min)1.6 (min)6.863 Black oxide finish 6 (max)17 1Pack(6PC) 1 8x15 41459293 4.99 SGD
In stock
- 1 M6 50 10 6 18 12.5 (min)1.6 (min)5.723 Black oxide finish 5 (max)12.5 1Pack(5PC) 1 6x50 41459257 4.99 SGD
In stock
- 0.8 M5 8 8.5 5 16 11 (min)1 (min)4.548 Black oxide finish 4 (max)11 1Pack(9PC) 1 5x8 41458961 6.99 SGD
In stock
- 0.8 M5 50 8.5 5 16 11 (min)1 (min)4.548 Black oxide finish 4 (max)11 1Pack(5PC) 1 5x50 41459101 5.99 SGD
In stock
- 0.8 M5 22 8.5 5 16 11 (min)1 (min)4.548 Black oxide finish 4 (max)11 1Pack(9PC) 1 5x22 41459047 6.99 SGD
In stock
- 0.7 M4 25 7 4 14 9 (min)0.8 (min)3.443 Black oxide finish 3 (max)9 1Pack(9PC) 1 4x25 41458934 6.99 SGD
In stock
- 0.5 M3 6 5.5 3 12 7.5 (min)0.6 (min)2.873 Black oxide finish 2.5 (max)7.5 1Pack(9PC) 1 3x6 41458776 6.99 SGD
In stock
- 0.5 M3 5 5.5 3 12 7.5 (min)0.6 (min)2.873 Black oxide finish 2.5 (max)7.5 1Pack(9PC) 1 3x5 41458767 6.99 SGD
In stock
- 1.75 M12 80 18 12 30 (max)24 (min)2.5 (min)11.429 Black oxide finish 10 (min)20.5 1PC 1 12x80 41459686 4.99 SGD
In stock
- 1.75 M12 40 18 12 30 (max)24 (min)2.5 (min)11.429 Black oxide finish 10 (min)20.5 1Pack(2PC) 1 12x40 41459607 4.99 SGD
In stock
- 1.5 M10 60 18 12 26 (max)21 (min)2 (min)9.149 Black oxide finish 8 (min)18 1Pack(2PC) 1 10x60 41459537 4.99 SGD
In stock
- 1.5 M10 16 18 12 26 (max)21 (min)2 (min)9.149 Black oxide finish 8 (min)18 1Pack(4PC) 1 10x16 41459451 5.99 SGD
In stock
- 1.25 M8 70 13 8 22 17 (min)1.6 (min)6.863 Black oxide finish 6 (max)17 1Pack(2PC) 1 8x70 41459433 4.99 SGD
Shipped after 2018-01-19
- 1 M6 15 10 6 18 12.5 (min)1.6 (min)5.723 Black oxide finish 5 (max)12.5 1Pack(9PC) 1 6x15 41459153 4.99 SGD
In stock
- 0.8 M5 16 8.5 5 16 11 (min)1 (min)4.548 Black oxide finish 4 (max)11 1Pack(10PC) 1 5x16 41459013 6.99 SGD
In stock
- 0.8 M5 14 8.5 5 16 11 (min)1 (min)4.548 Black oxide finish 4 (max)11 1Pack(10PC) 1 5x14 41458995 6.99 SGD
In stock
- 0.7 M4 30 7 4 14 9 (min)0.8 (min)3.443 Black oxide finish 3 (max)9 1Pack(8PC) 1 4x30 41458943 9.99 SGD
In stock
Half screw 1.25 M8 35 13 8 22 17 (Min) 1.6 (Min) 6.863 Black oxide finish 6 (Maximum) 17 1Pack(4PC) 1 8x35 41459363 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Small engine mounting
5
From Japan
On 2017-10-19 06:06:16
It is convenient to purchase a small amount because it is special because it will be used next time if it is left over.
This review is about item#41459223.
Mounting parts
4
From Japan
On 2017-05-18 08:28:10
The quality is better than that made in China, it can be firmly tightened, and less loose.
This review is about item#41459214.
Used for motorcycle maintenance.
5
From Japan
On 2017-01-18 14:52:28
Since it can be used normally, there is no problem. It is black and it is cool.
This review is about item#41459327.
Motorcycle Repair
5
From Japan
On 2015-11-18 21:33:54
There is not the same thing in the home center, and it is good that you can purchase with a small number.
This review is about item#41459327.
For motorcycle maintenance
2
From Japan
On 2015-10-14 00:13:44
I soon got rusted.
This review is about item#41459512.

Related Products