Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions e (mm) Surface Processing Dimension S (mm) Dimension r (mm) Dimension t (mm) Nominal Designation of Screw Pitch Dimensions dk (mm) Length (mm) Dimensions w (mm) Dimensions da (mm) Dimension h (mm) Dimension K(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions e (mm) Surface Processing Dimension S (mm) Dimension r (mm) Dimension t (mm) Nominal Designation of Screw Pitch Dimensions dk (mm) Length (mm) Dimensions w (mm) Dimensions da (mm) Dimension h (mm) Dimension K(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(min)5.72 Black oxide finish 5 (min)0.4 (min)2.6 M8 1.25 12.6 35 17 (max)9.2 (min)1.4 4.4 1Pack(5PC) 1 8x35 41460081 4.99 SGD
In stock
(min)5.72 Black oxide finish 5 (min)0.4 (min)2.6 M8 1.25 12.6 10 17 (max)9.2 (min)1.4 4.4 1Pack(7PC) 1 8x10 41460011 5.99 SGD
In stock
(min)2.87 Black oxide finish 2.5 (min)0.2 (min)1.3 M4 0.7 6.8 8 9.2 (max)4.7 (min)0.7 2.2 1Pack(15PC) 1 4x8 41459783 4.99 SGD
In stock
(min)2.87 Black oxide finish 2.5 (min)0.2 (min)1.3 M4 0.7 6.8 6 9.2 (max)4.7 (min)0.7 2.2 1Pack(15PC) 1 4x6 41459774 4.99 SGD
In stock
(min)2.3 Black oxide finish 2 (min)0.1 (min)1.05 M3 0.5 5.2 6 7 (max)3.6 (min)0.6 1.65 1Pack(17PC) 1 3x6 41459713 4.99 SGD
In stock
(min)6.86 Black oxide finish 6 (min)0.4 (min)3.1 M10 1.5 15.5 25 20.9 (max)11.2 (min)1.6 5.5 1Pack(4PC) 1 10x25 41460124 5.99 SGD
In stock
(Min)3.44 Blackoxidefinish 3 (Min)0.2 (Min)1.6 M5 0.8 8.5 12 11.4 (Max)5.7 (Min)0.9 2.75 1Pack(13PC) 1 5x12 41459871 4.99 SGD
In stock
(Min)4.58 Blackoxidefinish 4 (Min)0.25 (Min)2 M6 1 10.1 15 13.6 (Max)6.8 (Min)1 3.3 1Pack(12PC) 1 6x15 41459966 4.99 SGD
In stock
(Min)3.44 Blackoxidefinish 3 (Min)0.2 (Min)1.6 M5 0.8 8.5 30 11.4 (Max)5.7 (Min)0.9 2.75 1Pack(10PC) 1 5x30 41459923 4.99 SGD
In stock
(Min)4.58 Blackoxidefinish 4 (Min)0.25 (Min)2 M6 1 10.1 16 13.6 (Max)6.8 (Min)1 3.3 1Pack(12PC) 1 6x16 41459975 4.99 SGD
In stock
(Min)2.87 Blackoxidefinish 2.5 (Min)0.2 (Min)1.3 M4 0.7 6.8 12 9.2 (Max)4.7 (Min)0.7 2.2 1Pack(15PC) 1 4x12 41459801 4.99 SGD
In stock
(Min)2.87 Blackoxidefinish 2.5 (Min)0.2 (Min)1.3 M4 0.7 6.8 16 9.2 (Max)4.7 (Min)0.7 2.2 1Pack(15PC) 1 4x16 41459826 4.99 SGD
In stock
(Min)3.44 Blackoxidefinish 3 (Min)0.2 (Min)1.6 M5 0.8 8.5 20 11.4 (Max)5.7 (Min)0.9 2.75 1Pack(12PC) 1 5x20 41459905 4.99 SGD
In stock
(Min)3.44 Blackoxidefinish 3 (Min)0.2 (Min)1.6 M5 0.8 8.5 15 11.4 (Max)5.7 (Min)0.9 2.75 1Pack(13PC) 1 5x15 41459887 4.99 SGD
In stock
(min)5.72 Black oxide finish 5 (min)0.4 (min)2.6 M8 1.25 12.6 16 17 (max)9.2 (min)1.4 4.4 1Pack(7PC) 1 8x16 41460045 4.99 SGD
In stock
(min)4.58 Black oxide finish 4 (min)0.25 (min)2 M6 1 10.1 30 13.6 (max)6.8 (min)1 3.3 1Pack(10PC) 1 6x30 41460002 4.99 SGD
In stock
(min)4.58 Black oxide finish 4 (min)0.25 (min)2 M6 1 10.1 10 13.6 (max)6.8 (min)1 3.3 1Pack(12PC) 1 6x10 41459941 4.99 SGD
In stock
(min)3.44 Black oxide finish 3 (min)0.2 (min)1.6 M5 0.8 8.5 16 11.4 (max)5.7 (min)0.9 2.75 1Pack(13PC) 1 5x16 41459896 4.99 SGD
In stock
(min)6.86 Black oxide finish 6 (min)0.4 (min)3.1 M10 1.5 15.5 30 20.9 (max)11.2 (min)1.6 5.5 1Pack(4PC) 1 10x30 41460133 9.99 SGD
In stock
(min)6.86 Black oxide finish 6 (min)0.4 (min)3.1 M10 1.5 15.5 16 20.9 (max)11.2 (min)1.6 5.5 1Pack(4PC) 1 10x16 41460106 4.99 SGD
In stock
(min)2.87 Black oxide finish 2.5 (min)0.2 (min)1.3 M4 0.7 6.8 20 9.2 (max)4.7 (min)0.7 2.2 1Pack(12PC) 1 4x20 41459835 4.99 SGD
In stock
(min)6.86 Black oxide finish 6 (min)0.4 (min)3.1 M10 1.5 15.5 40 20.9 (max)11.2 (min)1.6 5.5 1Pack(3PC) 1 10x40 41460151 4.99 SGD
In stock
(min)6.86 Black oxide finish 6 (min)0.4 (min)3.1 M10 1.5 15.5 35 20.9 (max)11.2 (min)1.6 5.5 1Pack(4PC) 1 10x35 41460142 4.99 SGD
In stock
(min)5.72 Black oxide finish 5 (min)0.4 (min)2.6 M8 1.25 12.6 12 17 (max)9.2 (min)1.4 4.4 1Pack(7PC) 1 8x12 41460027 5.99 SGD
In stock
(min)4.58 Black oxide finish 4 (min)0.25 (min)2 M6 1 10.1 8 13.6 (max)6.8 (min)1 3.3 1Pack(13PC) 1 6x8 41459932 5.99 SGD
In stock
(min)3.44 Black oxide finish 3 (min)0.2 (min)1.6 M5 0.8 8.5 10 11.4 (max)5.7 (min)0.9 2.75 1Pack(13PC) 1 5x10 41459862 4.99 SGD
In stock
(min)2.87 Black oxide finish 2.5 (min)0.2 (min)1.3 M4 0.7 6.8 25 9.2 (max)4.7 (min)0.7 2.2 1Pack(12PC) 1 4x25 41459844 5.99 SGD
In stock
(min)2.3 Black oxide finish 2 (min)0.1 (min)1.05 M3 0.5 5.2 16 7 (max)3.6 (min)0.6 1.65 1Pack(15PC) 1 3x16 41459765 9.99 SGD
In stock
(min)5.72 Black oxide finish 5 (min)0.4 (min)2.6 M8 1.25 12.6 20 17 (max)9.2 (min)1.4 4.4 1Pack(6PC) 1 8x20 41460054 4.99 SGD
In stock
(min)3.44 Black oxide finish 3 (min)0.2 (min)1.6 M5 0.8 8.5 8 11.4 (max)5.7 (min)0.9 2.75 1Pack(13PC) 1 5x8 41459853 4.99 SGD
In stock
(min)2.87 Black oxide finish 2.5 (min)0.2 (min)1.3 M4 0.7 6.8 10 9.2 (max)4.7 (min)0.7 2.2 1Pack(15PC) 1 4x10 41459792 4.99 SGD
In stock
(min)2.3 Black oxide finish 2 (min)0.1 (min)1.05 M3 0.5 5.2 8 7 (max)3.6 (min)0.6 1.65 1Pack(17PC) 1 3x8 41459722 4.99 SGD
In stock
(min)4.58 Black oxide finish 4 (min)0.25 (min)2 M6 1 10.1 25 13.6 (max)6.8 (min)1 3.3 1Pack(10PC) 1 6x25 41459993 4.99 SGD
In stock
(min)3.44 Black oxide finish 3 (min)0.2 (min)1.6 M5 0.8 8.5 25 11.4 (max)5.7 (min)0.9 2.75 1Pack(10PC) 1 5x25 41459914 4.99 SGD
In stock
(min)5.72 Black oxide finish 5 (min)0.4 (min)2.6 M8 1.25 12.6 25 17 (max)9.2 (min)1.4 4.4 1Pack(6PC) 1 8x25 41460063 4.99 SGD
In stock
(min)5.72 Black oxide finish 5 (min)0.4 (min)2.6 M8 1.25 12.6 15 17 (max)9.2 (min)1.4 4.4 1Pack(7PC) 1 8x15 41460036 4.99 SGD
In stock
(min)2.87 Black oxide finish 2.5 (min)0.2 (min)1.3 M4 0.7 6.8 15 9.2 (max)4.7 (min)0.7 2.2 1Pack(15PC) 1 4x15 41459817 4.99 SGD
In stock
(min)2.3 Black oxide finish 2 (min)0.1 (min)1.05 M3 0.5 5.2 15 7 (max)3.6 (min)0.6 1.65 1Pack(15PC) 1 3x15 41459756 5.99 SGD
In stock
(min)2.3 Black oxide finish 2 (min)0.1 (min)1.05 M3 0.5 5.2 12 7 (max)3.6 (min)0.6 1.65 1Pack(15PC) 1 3x12 41459747 5.99 SGD
In stock
(min)2.3 Black oxide finish 2 (min)0.1 (min)1.05 M3 0.5 5.2 10 7 (max)3.6 (min)0.6 1.65 1Pack(15PC) 1 3x10 41459731 5.99 SGD
In stock
(Min) 5.72 Black oxide finish 5 (Min) 0.4 (Min) 2.6 M8 1.25 12.6 40 17 (Maximum) 9.2 (Min) 1.4 4.4 1Pack(5PC) 1 8x40 41460097 4.99 SGD
In stock
(Min) 5.72 Black oxide finish 5 (Min) 0.4 (Min) 2.6 M8 1.25 12.6 30 17 (Maximum) 9.2 (Min) 1.4 4.4 1Pack(6PC) 1 8x30 41460072 4.99 SGD
In stock
(Min)4.58 Blackoxidefinish 4 (Min)0.25 (Min)2 M6 1 10.1 20 13.6 (Max)6.8 (Min)1 3.3 1Pack(10PC) 1 6x20 41459984 4.99 SGD
In stock
(Min)6.86 Blackoxidefinish 6 (Min)0.4 (Min)3.1 M10 1.5 15.5 20 20.9 (Max)11.2 (Min)1.6 5.5 1Pack(4PC) 1 10x20 41460115 4.99 SGD
Shipped after 2018-01-24
(Min)4.58 Blackoxidefinish 4 (Min)0.25 (Min)2 M6 1 10.1 12 13.6 (Max)6.8 (Min)1 3.3 1Pack(12PC) 1 6x12 41459957 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.60
10 Customer Reviews
The reviews are automatic translation.
Motorcycle screw
4
From Japan
On 2017-09-11 19:19:52
Special shape threads are handy because they can not be obtained at home centers and so on, so they arrive soon after ordering it is handy. There is no defect in the product.
This review is about item#41459887.
To decorate screws such as bikes
5
From Japan
On 2017-08-19 21:18:06
The number of bags entered and the price are convenient at reasonable prices with goods not in the home center. I would like to purchase it next time.
This review is about item#41460045.
Equipment Maintenance
5
From Japan
On 2017-04-30 12:26:12
Finally I found the bolt I am looking for. When you feel uneasy about the product, you can rest assured that you purchase a maker item. (I do not say that PB goods are bad.PB also has good points, there are not products in the maker goods, there are goods to make it ideal)
This review is about item#41460002.
Motorcycle Maintenance
5
From Japan
On 2017-04-13 09:32:39
Because it is used in the part where the exchange frequency is high, packed goods are saved in shapes that are not readily available.
This review is about item#41459957.
As fastener
5
From Japan
On 2017-04-11 08:13:49
Painting was also solid and it was a good hardware thing. I would like to purchase again.
This review is about item#41459871.
Motorcycle Cowl Installation
5
From Japan
On 2017-01-21 13:57:03
I caught sight of the finished product. I hope that it will not rust as much as possible
This review is about item#41459993.
I was saved because I was looking for the same screw.
5
From Japan
On 2016-01-16 17:00:18
Nothing in particular.
This review is about item#41459966.
Motorcycle maintenance
5
From Japan
On 2015-12-19 18:46:39
I wanted torque and I said that low head hexa was only saved by this bolt
This review is about item#41460002.
Fixing the cowl
5
From Japan
On 2015-12-15 19:42:29
To fix the FRP cowl of the motorcycle, the seat area is wide and it is useful. I do not know about strength as it is a place where no force is applied.
This review is about item#41459896.
As a bolt of the under cover of the car
2
From Japan
On 2013-11-15 21:58:05
I bought this bolt looking for a black bolt with a thin thickness. Although I used it satisfactorily with the imaginable bolt as usual, rust when we looked at the bolt for a while ... whether it is weak against rainwater, or if it is dyed black it can not be helped because it is weak against moisture Is it? I would like to use if there is a different process ...
This review is about item#41459975.

Related Products