Buy more than* S$200* and get FREE SHIPPING

Pipe-Fitting, Plug Socket

5.00 (1)
...see all
Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) Nominal Designation Dimensions a (mm) Number of Threads Dimension d (mm) Dimensions n (mm) Material Dimension m (mm) Dimension K(mm) Dimensions d2 (mm) Dimension l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) Nominal Designation Dimensions a (mm) Number of Threads Dimension d (mm) Dimensions n (mm) Material Dimension m (mm) Dimension K(mm) Dimensions d2 (mm) Dimension l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(min)11.0 9 PT1/4 6.01 19 13.157 11 Forging carbon steel for (min)6.5 1.4 12.301 19 1Pack(5PC) 1 PT1/4 41460587 4.63 SGD
In stock
(min)17.2 14 PT1/2 8.16 - 20.955 15 Forging carbon steel for (min)7.5 1.9 19.793 25 1Pack(3PC) 1 PT1/2 41460605 4.79 SGD
In stock
(min)8.5 7 PT1/8 3.97 28 9.728 8 Forging carbon steel for (min)5.5 1 9.147 15 1Pack(6PC) 1 PT1/8 41460571 4.35 SGD
In stock
(min)22.0 17 PT3/4 9.53 - 26.441 17 Forging carbon steel for (min)8.0 1.9 25.279 29 1PC 1 PT3/4 41460614 4.63 SGD
In stock
(Min)14.7 12 PT3/8 6.35 19 16.662 12 Forgingcarbonsteelfor (Min)7.0 1.4 15.806 21 1Pack(4PC) 1 PT3/8 41460596 4.66 SGD
Shipped after 2017-04-05
- - PT1 - - - - Forging carbon steel for - - - - 1PC 1 PT1" 41460623 7.69 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For the repair of such combine
5
From Japan
On 2013-07-27 23:56:05
Plug of track roller Combine was saved to repair because several broken
This review is about item#41460587.

Related Products