Buy more than* S$200* and get FREE SHIPPING

Hex Socket Taper Screw Thread, S45C, Black Oxide Finish

Material
S45C
...see all
Product Options
ADD TO CART
Dimensions B (mm) Surface Processing Dimensions E (mm) Dimensions D (mm) Dimensions a (mm) Nominal Designation of Screw Number of Threads Dimension m (mm) Dimension K(mm) Dimensions d2 (mm) Dimension l (mm) Dimension D1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Surface Processing Dimensions E (mm) Dimensions D (mm) Dimensions a (mm) Nominal Designation of Screw Number of Threads Dimension m (mm) Dimension K(mm) Dimensions d2 (mm) Dimension l (mm) Dimension D1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17 Black oxide finish (min)2 33.25 1.1 G1 - (max)11,(max)9 3 29 16.5 31.77 1PC 1 GM1" 41460937 6.96 SGD
Shipped after 2017-03-31
22 Black oxide finish (min)2 41.91 1.1 G1 1/4 - (max)12.5,(max)10.5 3 37.5 19 40.431 1PC 1 GM1"1/4 41460946 26.21 SGD
In stock
22 Black oxide finish (min)2 47.8 1.1 G1 1/2 - (max)12.5,(max)10.5 3 43.5 20 46.324 1PC 1 GM1"1/2 41460955 44.44 SGD
In stock
4 Black oxide finish (min)1 7.723 0.45 G1/16 28 (max)3.5,(min)3 1 6 6 7.142 1Pack(4PC) 1 GM1/16 41460876 4.23 SGD
In stock
27 Black oxide finish (min)2 59.614 1.1 G2 - (max)12.5,(max)10.5 3 55 22 58.135 1PC 1 GM2" 41460964 93.11 SGD
In stock
8 Black oxide finish (Minimum) 1.5 16.66 0.7 G3/8 19 (Up to) 6, (maximum) 5.5 2 14 10 15.806 1Pack(4PC) 1 GM3/8 41460903 4.39 SGD
In stock
5 Black oxide finish (Minimum) 1.5 9.728 0.45 G1/8 28 (Up to) 4, (maximum) 3.5 1 8.2 7 9.147 1Pack(6PC) 1 GM1/8 41460885 4.26 SGD
In stock
6 Black oxide finish (Minimum) 1.5 13.16 0.7 G1/4 19 (Max) 5 (max) 4.5 2 11 8.9 12.301 1Pack(5PC) 1 GM1/4 41460894 4.32 SGD
In stock
10 Blackoxidefinish (Min)1.5 20.96 0.9 G1/2 14 (Maximum) 7, (maximum) 6.5 2 17.5 12 19.793 1Pack(3PC) 1 GM1/2 41460912 4.48 SGD
In stock
14 Black oxide finish (Minimum) 2 26.44 0.9 G3/4 14 (Maximum) 9.5 (max) 7.5 2 23 14 25.279 1PC 1 GM3/4 41460921 4.35 SGD
In stock
ADD TO CART

Related Products