Buy more than* S$200* and get FREE SHIPPING

Hex Socket Taper Screw Thread, Structural Carbon Steel, Black Oxide Finish

5.00 (2)
...see all>
Product Options
ADD TO CART
Dimensions d2 (mm) Dimensions b (mm) Surface Processing Dimensions E (mm) Dimension S (mm) Dimension t (mm) Nominal Designation Length L(mm) Number of Threads Dimension d (mm) Dimension K(mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions d2 (mm) Dimensions b (mm) Surface Processing Dimensions E (mm) Dimension S (mm) Dimension t (mm) Nominal Designation Length L(mm) Number of Threads Dimension d (mm) Dimension K(mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12.301 0.7 Black oxide finish (Minimum) 1.5 6 (Minimum) 4.5 PT1/4 9 19 13.157 1.4 Structural carbon steel 1Pack(7PC) 1 PT1/4 41460991 4.99 SGD
In stock
15.806 0.7 Black oxide finish (Minimum) 1.5 8 (Minimum) 5 PT3/8 10 19 16.662 1.4 Structural carbon steel 1Pack(5PC) 1 PT3/8 41461007 4.99 SGD
In stock
19.793 0.9 Black oxide finish (Minimum) 2 10 (Minimum) 6 PT1/2 12 14 20.955 1.9 Structural carbon steel 1Pack(3PC) 1 PT1/2 41461016 4.99 SGD
In stock
9.147 0.45 Black oxide finish (Minimum) 1.5 5 (Minimum) 3 PT1/8 7 28 9.728 1 Structural carbon steel 1Pack(8PC) 1 PT1/8 41460982 4.99 SGD
In stock
46.324 1.1 Black oxide finish (min)2 22 (min)10 PT1 1/2 20 - 47.803 2.5 Structure \ structure for carbon steel 1PC 1 PT1"1/2 41461052 21.99 SGD
In stock
40.431 1.1 Black oxide finish (min)2 22 (min)10 PT1 1/4 19 - 41.91 2.5 Structure \ structure for carbon steel 1PC 1 PT1"1/4 41461043 13.99 SGD
In stock
31.77 1.1 Black oxide finish (min)2 17 (min)9 PT1 16.5 - 33.249 2.5 Structure \ structure for carbon steel 1PC 1 PT1" 41461034 5.99 SGD
In stock
58.135 1.1 Black oxide finish (min)2 27 (min)10.5 PT2 22 - 59.614 2.5 Structure \ structure for carbon steel 1PC 1 PT2" 41461061 75.99 SGD
Shipped after 2018-01-18
7.142 0.45 Blackoxidefinish (Min)1.5 4 (Min)3 PT1/16 6 28 7.723 1 Structuralcarbonsteel 1Pack(5PC) 1 PT1/16 41460973 4.99 SGD
In stock
25.279 0.9 Blackoxidefinish (Min)2 14 (Min)7 PT3/4 14 14 26.441 1.9 Structuralcarbonsteel 1Pack(2PC) 1 PT3/4 41461025 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Blockage at the time of piping joint removal
5
From Japan
On 2016-08-31 07:53:03
I closed it without protruding surely.
This review is about item#41460982.
Used as a valve for a mechula
5
From Japan
On 2014-04-17 14:18:00
It is easy to use and no problem. It will be saved if it becomes difficult to spill out of the bag.
This review is about item#41460982.

Related Products