Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions B (mm) Surface Processing Dimensions E (mm) Dimensions D (mm) Dimensions a (mm) Number of Threads Nominal Designation of Screw Dimension m (mm) Dimension K(mm) Dimension l (mm) Dimension D1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Surface Processing Dimensions E (mm) Dimensions D (mm) Dimensions a (mm) Number of Threads Nominal Designation of Screw Dimension m (mm) Dimension K(mm) Dimension l (mm) Dimension D1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17 Black oxide finish (min)2 33.249 10.39 - GJ1 (max)11,(min)9 3 19 31.77 1PC 1 GJ1" 41461122 6.82 SGD
Shipped after 2017-08-22
10 Black oxide finish (min)1.5 20.955 8.16 - GJ1/2 (max)7,(min)6.5 2 15 19.793 1Pack(3PC) 1 GJ1/2 41461104 4.63 SGD
In stock
22 Black oxide finish (min)2 47.803 12.7 - GJ1 1/2 (max)12.5,(min)10.5 3 22 46.324 1PC 1 GJ1"1/2 41461147 44.44 SGD
Shipped after 2017-08-22
22 Black oxide finish (min)2 41.91 12.7 - GJ1 1/4 (max)12.5,(min)10.5 3 22 40.431 1PC 1 GJ1"1/4 41461131 26.21 SGD
Shipped after 2017-08-22
27 Black oxide finish (min)2 59.614 15.88 - GJ2 (max)12.5,(min)10.5 3 26 58.135 1PC 1 GJ2" 41461156 93.11 SGD
Shipped after 2017-08-22
8 Black oxide finish (min)1.5 16.662 6.35 19 GJ3/8 (max)6,(min)5.5 2 12 15.806 1Pack(4PC) 1 GJ3/8 41461095 5.74 SGD
Shipped after 2017-08-22
5 Blackoxidefinish (Min)1.5 9.728 3.97 28 GJ1/8 (Maximum) 4, (Min) 3.5 1 8 9.147 1Pack(6PC) 1 GJ1/8 41461077 4.32 SGD
In stock
14 Blackoxidefinish (Min)2 26.441 9.53 14 GJ3/4 (Maximum) 9.5, (Min) 7.5 2 17 25.279 1PC 1 GJ3/4 41461113 4.39 SGD
Shipped after 2017-08-22
6 Blackoxidefinish (Min)1.5 13.157 6.01 19 GJ1/4 (Maximum) 5, (Min) 4.5 2 11 12.301 1Pack(5PC) 1 GJ1/4 41461086 4.45 SGD
In stock
ADD TO CART

Related Products