Buy more than* S$200* and get FREE SHIPPING

Hex Socket Taper Screw Thread, NPT, S45C, Black Oxide Finish

Surface Processing
Black oxide finish
Material
S45C
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimension m (mm) Dimension K(mm) Dimension l (mm) Dimension D1 (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions a (mm) Number of Threads Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimension m (mm) Dimension K(mm) Dimension l (mm) Dimension D1 (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions a (mm) Number of Threads Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
GDL1/2 (min)6.4 1.8 13.5 19.772 (max)9.63,(min)9.53 (min)2 21.124 0.9 - 1Pack(2PC) 1 GDL1/2 41461201 5.99 SGD
In stock
GDL1/8 (min)3.5 1 6.35 9.489 (max)4.83,(min)4.76 (min)1.3 10.127 0.47 27 1Pack(3PC) 1 GDL1/8 41461174 4.99 SGD
In stock
GDL3/4 (min)7.9 1.8 13.5 25.117 (max)14.42,(min)14.29 (min)2 26.469 0.9 - 1PC 1 GDL3/4 41461217 9.99 SGD
Shipped after 2018-06-27
GDL1/16 (min)3.1 1 6.35 7.142 (max)4.03,(min)3.97 (min)1.3 7.779 0.47 27 1Pack(3PC) 1 GDL1/16 41461165 4.99 SGD
Shipped after 2018-06-28
GDL3/8 (min)6 1.3 10.3 15.926 (max)8.03,(min)7.94 (min)1.5 16.928 0.7 - 1Pack(2PC) 1 GDL3/8 41461192 4.99 SGD
In stock
GDL1/4 (Minimum) 5.6 1.3 10.3 12.487 (Maximum) 6.43, (minimum) 6.35 (Minimum) 1.5 13.489 0.7 18 1Pack(3PC) 1 GDL1/4 41461183 4.99 SGD
In stock
GDL1 (min)9.6 2.2 16.7 31.461 (max)16.03,(min)15.88 (min)3 33.107 1.1 - 1PC 1 GDL1" 41461226 12.99 SGD
Shipped after 2018-06-27
ADD TO CART

Related Products