Buy more than* S$200* and get FREE SHIPPING

Hex Socket Taper Screw Thread, NPT, S45C, Black Oxide Finish

5.00 (4)
Surface Processing
Black oxide finish
Material
S45C
...see all>
Product Options
ADD TO CART
Dimension m (mm) Dimension K(mm) Dimension l (mm) Dimension D1 (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions a (mm) Number of Threads Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension m (mm) Dimension K(mm) Dimension l (mm) Dimension D1 (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions a (mm) Number of Threads Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Minimum) 3.5 1 7.9 9.489 (Maximum) 4.83, (minimum) 4.76 (Minimum) 1.5 10.127 4.1 27 GD1/8 1Pack(4PC) 1 GD1/8 41461244 4.99 SGD
In stock
(Minimum) 5.6 1.3 11.1 12.487 (Maximum) 6.43, (minimum) 6.35 (Minimum) 1.5 13.489 5.79 18 GD1/4 1Pack(3PC) 1 GD1/4 41461253 4.99 SGD
In stock
(Minimum) 6 1.3 11.7 15.926 (Maximum) 8.03, (minimum) 7.94 (Minimum) 1.5 16.928 6.09 18 GD3/8 1Pack(2PC) 1 GD3/8 41461262 4.99 SGD
In stock
(min)6.4 1.8 15.5 19.772 (max)9.63,(min)9.53 (min)2.3 21.124 8.12 - GD1/2 1Pack(2PC) 1 GD1/2 41461271 4.99 SGD
In stock
(min)9.6 2.2 19.6 31.461 (max)16.03,(min)15.88 (min)3 33.107 10.16 - GD1 1PC 1 GD1" 41461296 11.99 SGD
Shipped after 2018-02-27
(min)3.1 1 7.9 7.142 (max)4.03,(min)3.97 (min)1.5 7.779 4.06 27 GD1/16 1Pack(3PC) 1 GD1/16 41461235 4.99 SGD
In stock
(min)7.9 1.8 15.8 25.117 (max)14.42,(min)14.29 (min)2.3 26.469 8.61 - GD3/4 1PC 1 GD3/4 41461287 8.99 SGD
Shipped after 2018-02-27
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Control valve used for Mecla plug of mounting block
5
From Japan
On 2016-12-01 14:58:46
Although I am satisfied, I want you to apply the seal material to the thread part a little more shortly.
This review is about item#41461235.
Confirm oil level of motorcycle engine · mission
5
From Japan
On 2015-06-27 21:21:44
When installing the CD90 engine in Honda Sharie, the oil level can not be confirmed (the cap can not be opened by interfering with the frame), so we tapped the clutch cover to match the oil level position and covered with NPT plug . The oil level plug of the Harley 4 speed mission is also exactly right as it is this size.
This review is about item#41461244.
For equipment
5
From Japan
On 2015-02-20 08:13:35
Well, since it is a blind plug, there is no need to evaluate it, but purchasing a small amount is convenient.
This review is about item#41461244.
Automatic lubrication system
5
From Japan
On 2013-02-28 13:12:26
good
This review is about item#41461262.

Related Products