Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hex Socket Button Head Bolt, SUS316L

5.00 (3)
Finishing Material
SUS316L
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimensions dk (mm) Dimensions R1 (mm) Dimensions da (mm) Dimension K(mm) Dimensions E (mm) Dimension S (mm) Dimension r (mm) Dimension t (mm) Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions dk (mm) Dimensions R1 (mm) Dimensions da (mm) Dimension K(mm) Dimensions E (mm) Dimension S (mm) Dimension r (mm) Dimension t (mm) Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M6 10.5 3.5 (max)6.8 (max)4 4.7 4 (min)0.25 2.8 1 12 1Pack(2PC) 1 6x12 41461463 6.99 SGD
In stock
M4 7.5 2.5 (max)4.7 (max)2.6 2.9 2.5 (min)0.2 1.8 0.7 8 1Pack(2PC) 1 4x8 41461366 5.99 SGD
In stock
M3 5.5 2 (max)3.6 (max)2 2.3 2 (min)0.1 1.4 0.5 16 1Pack(2PC) 1 3x16 41461332 5.99 SGD
In stock
M10 18 6.5 (max)11.2 (max)6 7 6 (min)0.4 4.2 1.5 35 1PC 1 10x35 41461576 8.99 SGD
In stock
M10 18 6.5 (max)11.2 (max)6 7 6 (min)0.4 4.2 1.5 20 1PC 1 10x20 41461542 6.99 SGD
In stock
M4 7.5 2.5 (max)4.7 (max)2.6 2.9 2.5 (min)0.2 1.8 0.7 12 1Pack(2PC) 1 4x12 41461384 6.99 SGD
In stock
M8 14 6 (max)9.2 (max)5 5.9 5 (min)0.4 3.5 1.25 12 1Pack(2PC) 1 8x12 41461506 6.99 SGD
In stock
M5 9.5 3 (max)5.7 (max)3.4 3.6 3 (min)0.2 2.4 0.8 20 1Pack(2PC) 1 5x20 41461445 4.99 SGD
In stock
M5 9.5 3 (max)5.7 (max)3.4 3.6 3 (min)0.2 2.4 0.8 16 1Pack(2PC) 1 5x16 41461436 5.99 SGD
In stock
M4 7.5 2.5 (max)4.7 (max)2.6 2.9 2.5 (min)0.2 1.8 0.7 16 1Pack(2PC) 1 4x16 41461393 6.99 SGD
In stock
M3 5.5 2 (max)3.6 (max)2 2.3 2 (min)0.1 1.4 0.5 8 1Pack(2PC) 1 3x8 41461314 9.99 SGD
In stock
M3 5.5 2 (max)3.6 (max)2 2.3 2 (min)0.1 1.4 0.5 20 1Pack(2PC) 1 3x20 41461341 6.99 SGD
In stock
M8 14 6 (max)9.2 (max)5 5.9 5 (min)0.4 3.5 1.25 20 1PC 1 8x20 41461524 4.99 SGD
In stock
M3 5.5 2 (max)3.6 (max)2 2.3 2 (min)0.1 1.4 0.5 6 1Pack(2PC) 1 3x6 41461305 5.99 SGD
In stock
M3 5.5 2 (max)3.6 (max)2 2.3 2 (min)0.1 1.4 0.5 12 1Pack(2PC) 1 3x12 41461323 6.99 SGD
In stock
M10 18 6.5 (max)11.2 (max)6 7 6 (min)0.4 4.2 1.5 25 1PC 1 10x25 41461551 9.99 SGD
In stock
M8 14 6 (max)9.2 (max)5 5.9 5 (min)0.4 3.5 1.25 25 1PC 1 8x25 41461533 4.99 SGD
In stock
M5 9.5 3 (max)5.7 (max)3.4 3.6 3 (min)0.2 2.4 0.8 8 1Pack(2PC) 1 5x8 41461411 4.99 SGD
Shipped after 2018-06-25
M6 10.5 3.5 (max)6.8 (max)4 4.7 4 (min)0.25 2.8 1 25 1Pack(2PC) 1 6x25 41461497 6.99 SGD
In stock
M4 7.5 2.5 (max)4.7 (max)2.6 2.9 2.5 (min)0.2 1.8 0.7 10 1Pack(2PC) 1 4x10 41461375 4.99 SGD
In stock
M10 18 6.5 (max)11.2 (max)6 7 6 (min)0.4 4.2 1.5 30 1PC 1 10x30 41461567 8.99 SGD
In stock
M4 7.5 2.5 (max)4.7 (max)2.6 2.9 2.5 (min)0.2 1.8 0.7 20 1Pack(2PC) 1 4x20 41461402 6.99 SGD
In stock
M6 10.5 3.5 (max)6.8 (max)4 4.7 4 (min)0.25 2.8 1 16 1Pack(2PC) 1 6x16 41461472 5.99 SGD
In stock
M5 9.5 3 (max)5.7 (max)3.4 3.6 3 (min)0.2 2.4 0.8 12 1Pack(2PC) 1 5x12 41461427 4.99 SGD
In stock
M4 7.5 2.5 (max)4.7 (max)2.6 2.9 2.5 (min)0.2 1.8 0.7 6 1Pack(2PC) 1 4x6 41461357 5.99 SGD
In stock
M6 10.5 3.5 (Maximum) 6.8 (Maximum) 4 4.7 4 (Min) 0.25 2.8 1 10 1Pack(2PC) 1 6x10 41461454 4.99 SGD
In stock
M6 10.5 3.5 (Max)6.8 (Max)4 4.7 4 (Min)0.25 2.8 1 20 1Pack(2PC) 1 6x20 41461481 5.99 SGD
In stock
M8 14 6 (Max)9.2 (Max)5 5.9 5 (Min)0.4 3.5 1.25 16 1Pack(2PC) 1 8x16 41461515 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Costume of truck
5
From Japan
On 2018-05-01 12:58:02
Since the product and the picture are different, I think that it is a disadvantage and waste as a product sales as it is misleading. I have a picture of "product review"? What? The product is very good! !
This review is about item#41461533.
Bicycle bolt
5
From Japan
On 2017-11-19 14:33:20
I exchanged rusted bolts. Because it became stainless steel, I think that rust generation after that will be suppressed. Hexagon socket bolts are hard to tune and have a little luxury.
This review is about item#41461436.
Motorcycle parts
5
From Japan
On 2017-06-28 09:24:09
Although genuine iron bolt rusts immediately, it can maintain its good appearance because it does not rust, it is saved because it can be purchased from a small amount.
This review is about item#41461481.

Related Products