Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Nominal Designation of Screw Dimensions dk (mm) Dimension K(mm) Dimension S (mm) Dimension t (mm) Pitch Length (mm) Material Compatible Wrench Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions dk (mm) Dimension K(mm) Dimension S (mm) Dimension t (mm) Pitch Length (mm) Material Compatible Wrench Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M5 9.5 3.4 3 2.4 0.8 16 Titanium 4 1Pack(2PC) 1 5x16 41461892 4.99 SGD
In stock
M5 9.5 3.4 3 2.4 0.8 10 Titanium 4 1Pack(2PC) 1 5x10 41461865 4.99 SGD
In stock
M5 9.5 3.4 3 2.4 0.8 20 Titanium 4 1Pack(2PC) 1 5x20 41461901 4.99 SGD
In stock
M2 3.5 1.15 1.3 0.7 0.4 10 Titanium 1.3 1Pack(3PC) 1 2x10 41461637 5.99 SGD
Shipped after 2018-05-23
M4 7.5 2.6 2.5 1.8 0.7 8 Titanium 3 1Pack(3PC) 1 4x8 41461777 4.99 SGD
In stock
M5 9.5 3.4 3 2.4 0.8 15 Titanium 4 1Pack(2PC) 1 5x15 41461883 4.99 SGD
In stock
M4 7.5 2.6 2.5 1.8 0.7 20 Titanium 3 1Pack(2PC) 1 4x20 41461822 4.99 SGD
In stock
M8 14 5 5 3.5 1.25 20 Titanium 6 1PC 1 8x20 41462041 5.99 SGD
In stock
- - - 3 - - - - - 1PC 1 6x20 41461987 4.99 SGD
In stock
M2.5 - 1.35 1.5 0.9 0.45 4 Titanium 2 1Pack(4PC) 1 2.5x4 41461655 4.99 SGD
In stock
M2.5 - 1.35 1.5 0.9 0.45 8 Titanium 2 1Pack(4PC) 1 2.5x8 41461682 4.99 SGD
In stock
M3 5.5 2 2 1.4 0.5 8 Titanium 2.5 1Pack(3PC) 1 3x8 41461716 4.99 SGD
In stock
- - - 3 - - - - - 1Pack(2PC) 1 6x12 41461953 5.99 SGD
In stock
M5 9.5 3.4 3 2.4 0.8 12 Titanium 4 1Pack(2PC) 1 5x12 41461874 4.99 SGD
In stock
M5 9.5 3.4 3 2.4 0.8 25 Titanium 4 1Pack(2PC) 1 5x25 41461917 5.99 SGD
In stock
M4 7.5 2.6 2.5 1.8 0.7 15 Titanium 3 1Pack(2PC) 1 4x15 41461804 4.99 SGD
In stock
M3 5.5 2 2 1.4 0.5 20 Titanium 2.5 1Pack(3PC) 1 3x20 41461761 4.99 SGD
In stock
M2 3.5 1.15 1.3 0.7 0.4 12 Titanium 1.3 1Pack(3PC) 1 2x12 41461646 4.99 SGD
In stock
M8 14 5 5 3.5 1.25 16 Titanium 6 1PC 1 8x16 41462032 4.99 SGD
In stock
M6 - - 3 - 1 16 Titanium 5 1PC 1 6x16 41461971 4.99 SGD
In stock
M3 5.5 2 2 1.4 0.5 16 Titanium 2.5 1Pack(3PC) 1 3x16 41461752 4.99 SGD
In stock
M3 5.5 2 2 1.4 0.5 12 Titanium 2.5 1Pack(3PC) 1 3x12 41461734 4.99 SGD
In stock
M3 5.5 2 2 1.4 0.5 6 Titanium 2.5 1Pack(4PC) 1 3x6 41461707 4.99 SGD
In stock
M2 3.5 1.15 1.3 0.7 0.4 6 Titanium 1.3 1Pack(4PC) 1 2x6 41461612 4.99 SGD
In stock
M6 - - 3 - 1 15 Titanium 5 1PC 1 6x15 41461962 4.99 SGD
In stock
M4 7.5 2.6 2.5 1.8 0.7 25 Titanium 3 1Pack(2PC) 1 4x25 41461831 4.99 SGD
In stock
M3 5.5 2 2 1.4 0.5 10 Titanium 2.5 1Pack(3PC) 1 3x10 41461725 4.99 SGD
In stock
M2 3.5 1.15 1.3 0.7 0.4 5 Titanium 1.3 1Pack(4PC) 1 2x5 41461603 4.99 SGD
In stock
M2 3.5 1.15 1.3 0.7 0.4 3 Titanium 1.3 1Pack(4PC) 1 2x3 41461585 4.99 SGD
In stock
M2.5 - 1.35 1.5 0.9 0.45 5 Titanium 2 1Pack(4PC) 1 2.5x5 41461664 4.99 SGD
In stock
M2.5 - 1.35 1.5 0.9 0.45 10 Titanium 2 1Pack(4PC) 1 2.5x10 41461691 4.99 SGD
In stock
M4 7.5 2.6 2.5 1.8 0.7 30 Titanium 3 1Pack(2PC) 1 4x30 41461847 4.99 SGD
In stock
M2 3.5 1.15 1.3 0.7 0.4 8 Titanium 1.3 1Pack(4PC) 1 2x8 41461621 4.99 SGD
In stock
M6 - - 3 - 1 8 Titanium 5 1Pack(2PC) 1 6x8 41461935 4.99 SGD
In stock
M8 14 5 5 3.5 1.25 15 Titanium 6 1PC 1 8x15 41462023 4.99 SGD
In stock
M8 14 5 5 3.5 1.25 30 Titanium 6 1PC 1 8x30 41462066 6.99 SGD
In stock
M8 14 5 5 3.5 1.25 25 Titanium 6 1PC 1 8x25 41462057 6.99 SGD
In stock
M3 5.5 2 2 1.4 0.5 15 Titanium 2.5 1Pack(3PC) 1 3x15 41461743 4.99 SGD
In stock
M6 - - 3 - 1 10 Titanium 5 1Pack(2PC) 1 6x10 41461944 5.99 SGD
In stock
M2.5 - 1.35 1.5 0.9 0.45 6 Titanium 2 1Pack(4PC) 1 2.5x6 41461673 4.99 SGD
In stock
M5 9.5 3.4 3 2.4 0.8 8 Titanium 4 1Pack(2PC) 1 5x8 41461856 4.99 SGD
In stock
M2 3.5 1.15 1.3 0.7 0.4 4 Titanium 1.3 1Pack(4PC) 1 2x4 41461594 4.99 SGD
In stock
M5 9.5 3.4 3 2.4 0.8 30 Titanium 4 1PC 1 5x30 41461926 4.99 SGD
In stock
M6 - - 3 - 1 30 Titanium 5 1PC 1 6x30 41462005 4.99 SGD
In stock
M8 14 5 5 3.5 1.25 12 Titanium 6 1PC 1 8x12 41462014 4.99 SGD
In stock
M4 7.5 2.6 2.5 1.8 0.7 12 Titanium 3 1Pack(2PC) 1 4x12 41461795 4.99 SGD
In stock
M4 7.5 2.6 2.5 1.8 0.7 16 Titanium 3 1Pack(2PC) 1 4x16 41461813 4.99 SGD
In stock
M4 7.5 2.6 2.5 1.8 0.7 10 Titanium 3 1Pack(3PC) 1 4x10 41461786 4.99 SGD
In stock
M6 - - 3 - 1 25 Titanium 5 1PC 1 6x25 41461996 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 23
4 star 8
3 star 2
2 star 7
1 star 2
Review Rating: 4.02
42 Customer Reviews
The reviews are automatic translation.
Hobby use
4
From Japan
On 2018-05-01 08:26:15
I thought that it was a bit more dirty finish from the photo, but it was a problemless level. The color is a little bit more compact than alumite, but because aluminum is unstable in strength, it is perfect here. Prices are also reasonably cheap and the size is plentiful so it seems to be useful for various purposes.
This review is about item#41461874.
As a small item of a motorcycle
5
From Japan
On 2018-04-13 21:32:39
I think whether it is enough to think about the price but it is almost a self-satisfying world (^ ω ^) ...
This review is about item#41461987.
Although we want corrosion resistance, the tip of the device that wants to reduce the weight of the bolt
5
From Japan
On 2018-03-20 14:00:55
It is appreciated that a small amount of titanium bolt can be selected and used easily
This review is about item#41461953.
Attach car parts
5
From Japan
On 2018-02-10 12:15:00
It was very early to receive goods. In case It is two days earlier than other net shopping.
This review is about item#41462014.
Bicycle parts
4
From Japan
On 2017-10-23 14:38:14
Although it seems to be slightly less accurate, it seems that there is no problem because it is used for a bottle gauge.
This review is about item#41461874.
Road bike exchange with rusty bolt
2
From Japan
On 2017-08-26 16:24:19
I use it as a replacement bolt when the plating bolt of the owned road bike (bicycle) is rusty. Compared with plated bolt it is definitely lightweight and weight is about half. Even so, since the former is a few tens of gold bolts, weight reduction is only a few tenths of grams even if all four are exchanged. It is an exchange that emphasizes points not rusting rather than lightening, but the neck is that the price is too high. If it is made of stainless steel with the same ability in terms of not rusting, the price can be reduced by a fraction of a tenth. Considering the cost it is stupid and can not be replaced. I would like the monotalou to make efforts to lower the price further. Please do not stop packing one bolt one by one with a plastic bag, I want you to sell more cheaply in ten units.
This review is about item#41461987.
Weight reduction of motorcycle
5
From Japan
On 2017-07-14 14:51:22
I used it on a motorcycle where strength is necessary. Weight reduction of bolt made strength and appearance improved.
Change of rusted bolt
4
From Japan
On 2017-07-04 15:02:50
It is used as a replacement bolt when changing the bolt that has become rusty. Since the precision of the hexagon socket is not good, it can not be applied to places that require much strength. If it is a little cheaper, you can exchange it in sets, but it is too expensive. In order to reduce weight, effects will not come unless the set is replaced.
This review is about item#41461953.
For car license plate installation
5
From Japan
On 2017-07-03 23:23:13
Since the original bolt got rusted, purchased for replacement. I could also use stainless steel, but because it was not as expensive as I thought it made it made of titanium.
This review is about item#41461971.
As a bicycle part
5
From Japan
On 2017-05-06 19:35:43
Considering the price I think it's a pretty good product. We will see that even if it is more expensive it will be accurate.
This review is about item#41462041.

Related Products