Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimension K(mm) Surface Processing Dimension S (mm) Dimension t (mm) Length (mm) Nominal Designation of Screw Dimensions dk (mm) Dimensions da (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension K(mm) Surface Processing Dimension S (mm) Dimension t (mm) Length (mm) Nominal Designation of Screw Dimensions dk (mm) Dimensions da (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 Black oxide finish 8 4.9 45 M12 21 (max)14.2 1Pack(2PC) 1 12x45 41462705 5.99 SGD
Shipped after 2018-06-25
7 Black oxide finish 8 4.9 30 M12 21 (max)14.2 1Pack(2PC) 1 12x30 41462687 5.99 SGD
Shipped after 2018-06-25
6 Black oxide finish 6 4.2 50 M10 18 (max)11.2 1Pack(2PC) 1 10x50 41462662 4.99 SGD
Shipped after 2018-06-25
6 Black oxide finish 6 4.2 45 M10 18 (max)11.2 1Pack(2PC) 1 10x45 41462653 4.99 SGD
In stock
6 Black oxide finish 6 4.2 35 M10 18 (max)11.2 1Pack(3PC) 1 10x35 41462644 4.99 SGD
In stock
6 Black oxide finish 6 4.2 30 M10 18 (max)11.2 1Pack(3PC) 1 10x30 41462635 4.99 SGD
In stock
6 Black oxide finish 6 4.2 25 M10 18 (max)11.2 1Pack(3PC) 1 10x25 41462626 4.99 SGD
In stock
6 Black oxide finish 6 4.2 20 M10 18 (max)11.2 1Pack(3PC) 1 10x20 41462617 4.99 SGD
In stock
6 Black oxide finish 6 4.2 15 M10 18 (max)11.2 1Pack(3PC) 1 10x15 41462601 4.99 SGD
In stock
7 Blackoxidefinish 8 4.9 35 M12 21 (Max)14.2 1Pack(2PC) 1 12x35 41462696 4.99 SGD
In stock
7 Black oxide finish 8 4.9 50 M12 21 (max)14.2 1Pack(2PC) 1 12x50 41462714 6.99 SGD
Shipped after 2018-06-25
6 Black oxide finish 6 4.2 60 M10 18 (max)11.2 1Pack(2PC) 1 10x60 41462671 5.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Mountain bike key installation
5
From Japan
On 2017-11-19 21:58:01
Hexagon socket head screws of 1.10 pitches of the M10 were very selling because they were not sold so much. Moreover, I think that it is very good that I sell it in a small amount. Of course, products can also be used safely.
This review is about item#41462635.
Motorcycle maintenance
5
From Japan
On 2017-11-16 21:34:42
Although we used stainless steel bolts to date, the feeling when tightening, the degree of tightness, and the torque that can be applied are still a few steps above this one.
This review is about item#41462635.
For tightening bracket
5
From Japan
On 2015-04-27 10:38:55
The quality is perfect. I am thankful that it is a bit cheaper.
This review is about item#41462653.

Related Products