Buy more than* S$200* and get FREE SHIPPING

Hex Socket Head Cap Screw Aluminum

4.50 (4)
Finishing Material
Aluminum
...see all>
Product Options
ADD TO CART
Dimensions da (mm) Dimension K(mm) Dimensions b (mm) Dimensions e (mm) Dimension S (mm) Dimension r (mm) Dimension t (mm) Dimensions ds (mm) Pitch Nominal Designation of Screw Length (mm) Dimensions dk (mm) Dimensions v (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions da (mm) Dimension K(mm) Dimensions b (mm) Dimensions e (mm) Dimension S (mm) Dimension r (mm) Dimension t (mm) Dimensions ds (mm) Pitch Nominal Designation of Screw Length (mm) Dimensions dk (mm) Dimensions v (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.7 5 22 4.583 4 0.2 2.5 5 0.8 M5 20 8.5 0.5 1PC 1 5x20 41464701 4.99 SGD
In stock
3.6 3 18 2.873 2.5 0.1 1.3 3 0.5 M3 15 5.5 0.3 1Pack(2PC) 1 3x15 41464577 4.99 SGD
In stock
3.6 3 18 2.873 2.5 0.1 1.3 3 0.5 M3 10 5.5 0.3 1Pack(2PC) 1 3x10 41464561 4.99 SGD
In stock
9.2 8 28 6.863 6 0.4 4 8 1.25 M8 25 13 0.8 1PC 1 8x25 41464832 9.99 SGD
Shipped after 2018-01-23
6.8 6 24 5.723 5 0.25 3 6 1 M6 35 10 0.6 1PC 1 6x35 41464814 6.99 SGD
Shipped after 2018-01-23
6.8 6 24 5.723 5 0.25 3 6 1 M6 12 10 0.6 1PC 1 6x12 41464762 4.99 SGD
Shipped after 2018-01-26
5.7 5 22 4.583 4 0.2 2.5 5 0.8 M5 35 8.5 0.5 1PC 1 5x35 41464735 -
Discontinued
[x]
4.7 4 20 3.443 3 0.2 2 4 0.7 M4 35 7 0.4 1PC 1 4x35 41464665 4.99 SGD
In stock
4.7 4 20 3.443 3 0.2 2 4 0.7 M4 20 7 0.4 1Pack(2PC) 1 4x20 41464631 7.99 SGD
Shipped after 2018-01-23
3.6 3 18 2.873 2.5 0.1 1.3 3 0.5 M3 20 5.5 0.3 1Pack(2PC) 1 3x20 41464586 5.99 SGD
Shipped after 2018-01-23
5.7 5 22 4.583 4 0.2 2.5 5 0.8 M5 12 8.5 0.5 1PC 1 5x12 41464683 5.99 SGD
Shipped after 2018-01-23
5.7 5 22 4.583 4 0.2 2.5 5 0.8 M5 25 8.5 0.5 1PC 1 5x25 41464717 5.99 SGD
Shipped after 2018-01-23
6.8 6 24 5.723 5 0.25 3 6 1 M6 25 10 0.6 1PC 1 6x25 41464796 5.99 SGD
Shipped after 2018-01-23
4.7 4 20 3.443 3 0.2 2 4 0.7 M4 15 7 0.4 1Pack(2PC) 1 4x15 41464622 5.99 SGD
In stock
5.7 5 22 4.583 4 0.2 2.5 5 0.8 M5 10 8.5 0.5 1PC 1 5x10 41464674 4.99 SGD
In stock
4.7 4 20 3.443 3 0.2 2 4 0.7 M4 8 7 0.4 1Pack(2PC) 1 4x8 41464604 6.99 SGD
Shipped after 2018-01-23
4.7 4 20 3.443 3 0.2 2 4 0.7 M4 10 7 0.4 1Pack(2PC) 1 4x10 41464613 10.99 SGD
Shipped after 2018-01-23
3.6 3 18 2.873 2.5 0.1 1.3 3 0.5 M3 8 5.5 0.3 1Pack(2PC) 1 3x8 41464552 4.99 SGD
In stock
3.6 3 18 2.873 2.5 0.1 1.3 3 0.5 M3 25 5.5 0.3 1Pack(2PC) 1 3x25 41464595 5.99 SGD
Shipped after 2018-01-23
5.7 5 22 4.583 4 0.2 2.5 5 0.8 M5 40 8.5 0.5 1PC 1 5x40 41464744 5.99 SGD
Shipped after 2018-01-23
5.7 5 22 4.583 4 0.2 2.5 5 0.8 M5 30 8.5 0.5 1PC 1 5x30 41464726 4.99 SGD
In stock
4.7 4 20 3.443 3 0.2 2 4 0.7 M4 30 7 0.4 1PC 1 4x30 41464656 4.99 SGD
Shipped after 2018-01-23
4.7 4 20 3.443 3 0.2 2 4 0.7 M4 25 7 0.4 1Pack(2PC) 1 4x25 41464647 7.99 SGD
Shipped after 2018-01-23
6.8 6 24 5.723 5 0.25 3 6 1 M6 20 10 0.6 1PC 1 6x20 41464787 4.99 SGD
In stock
5.7 5 22 4.583 4 0.2 2.5 5 0.8 M5 15 8.5 0.5 1PC 1 5x15 41464692 4.99 SGD
In stock
9.2 8 28 6.863 6 0.4 4 8 1.25 M8 20 13 0.8 1PC 1 8x20 41464823 6.99 SGD
In stock
9.2 8 28 6.863 6 0.4 4 8 1.25 M8 30 13 0.8 1PC 1 8x30 41464841 7.99 SGD
Shipped after 2018-01-26
6.8 6 24 5.723 5 0.25 3 6 1 M6 15 10 0.6 1PC 1 6x15 41464771 4.99 SGD
In stock
6.8 6 24 5.723 5 0.25 3 6 1 M6 10 10 0.6 1PC 1 6x10 41464753 4.99 SGD
In stock
6.8 6 24 5.723 5 0.25 3 6 1 M6 30 10 0.6 1PC 1 6x30 41464805 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Drive shaft boots exchange
5
From Japan
On 2013-11-22 20:04:55
There was no problem especially though grease thought whether there was bleeding but it is not at present
This review is about item#09979076.
To wax the car
4
From Japan
On 2013-10-14 14:37:28
As with other reviews, there are 3 regular sponges (lol) Whether it is sufficient except for those who do not like softness.
This review is about item#33030812.
Because of the yellow mutation, I exchanged.
5
From Japan
On 2013-08-01 13:27:17
I replaced it with an old cover.
This review is about item#32627585.
Sewage drainage
5
From Japan
On 2013-06-09 09:32:45
It is good to be compact.
This review is about item#07007847.

Related Products