Buy more than* S$200* and get FREE SHIPPING

Hex Socket Head Cap Screw Wit SCM435 Black Oxide

3.71 (7)
Material
SCM435
...see all>
Product Options
ADD TO CART
Screw Nominal Designation of Screw Dimensions dk (mm) Dimension K(mm) Surface Processing Dimension S (mm) Dimension t (mm) Number of Threads Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Nominal Designation of Screw Dimensions dk (mm) Dimension K(mm) Surface Processing Dimension S (mm) Dimension t (mm) Number of Threads Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- W5/8 24 16 Black oxide finish 14 8 - 25 1PC 1 5/8x25 41468332 4.99 SGD
In stock
- W5/8 24 16 Black oxide finish 14 8 - 125 1PC 1 5/8x125 41468445 -
Discontinued
[x]
- W5/16 13 8 Black oxide finish 6 4 - 45 1Pack(3PC) 1 5/16x45 41467921 5.99 SGD
In stock
- W5/16 13 8 Black oxide finish 6 4 - 15 1Pack(5PC) 1 5/16x15 41467876 9.99 SGD
In stock
- W3/8 14 10 Black oxide finish 8 5 - 60 1Pack(2PC) 1 3/8x60 41468052 -
Discontinued
[x]
- W3/8 14 10 Black oxide finish 8 5 - 12 1Pack(3PC) 1 3/8x12 41467946 9.99 SGD
In stock
- W3/4 27 19 Black oxide finish 14 9.5 - 55 1PC 1 3/4x55 41468481 -
Discontinued
[x]
- W1/2 18 12.5 Black oxide finish 10 6.5 - 40 1Pack(2PC) 1 1/2x40 41468201 9.99 SGD
Shipped after 2018-06-28
- W1/2 18 12.5 Black oxide finish 10 6.5 - 20 1Pack(2PC) 1 1/2x20 41468165 5.99 SGD
In stock
- W5/8 24 16 Black oxide finish 14 8 - 50 1PC 1 5/8x50 41468384 5.99 SGD
In stock
- W5/16 13 8 Black oxide finish 6 4 - 35 1Pack(4PC) 1 5/16x35 41467912 4.99 SGD
In stock
- W3/8 14 10 Black oxide finish 8 5 - 50 1Pack(2PC) 1 3/8x50 41468034 -
Discontinued
[x]
- W1/2 18 12.5 Black oxide finish 10 6.5 - 90 1PC 1 1/2x90 41468305 5.99 SGD
In stock
- W1/2 18 12.5 Black oxide finish 10 6.5 - 75 1PC 1 1/2x75 41468271 4.99 SGD
In stock
- W1/2 18 12.5 Black oxide finish 10 6.5 - 60 1PC 1 1/2x60 41468244 4.99 SGD
In stock
- W1/2 18 12.5 Black oxide finish 10 6.5 - 125 1PC 1 1/2x125 41468323 7.99 SGD
In stock
- W1/2 18 12.5 Black oxide finish 10 6.5 - 100 1PC 1 1/2x100 41468314 5.99 SGD
In stock
- W7/16 - - Black oxide finish - - - 50 1PC 1 7/16x50 41468156 9.99 SGD
In stock
- W5/8 24 16 Black oxide finish 14 8 - 80 1PC 1 5/8x80 41468427 7.99 SGD
In stock
- W3/8 14 10 Black oxide finish 8 5 - 55 1Pack(2PC) 1 3/8x55 41468043 4.99 SGD
In stock
- W3/8 14 10 Black oxide finish 8 5 - 16 1Pack(3PC) 1 3/8x16 41467964 5.99 SGD
In stock
- W3/4 27 19 Black oxide finish 14 9.5 - 60 1PC 1 3/4x60 41468497 18.99 SGD
In stock
- W1/2 18 12.5 Black oxide finish 10 6.5 - 85 1PC 1 1/2x85 41468296 5.99 SGD
In stock
- W1/2 18 12.5 Black oxide finish 10 6.5 - 35 1Pack(2PC) 1 1/2x35 41468192 5.99 SGD
In stock
- W1/2 18 12.5 Black oxide finish 10 6.5 - 30 1Pack(2PC) 1 1/2x30 41468183 5.99 SGD
In stock
- W5/8 24 16 Black oxide finish 14 8 - 45 1PC 1 5/8x45 41468375 5.99 SGD
In stock
- W3/8 14 10 Black oxide finish 8 5 - 75 1Pack(2PC) 1 3/8x75 41468077 -
Discontinued
[x]
- W3/8 14 10 Black oxide finish 8 5 - 45 1Pack(2PC) 1 3/8x45 41468025 5.99 SGD
In stock
- W3/4 27 19 Black oxide finish 14 9.5 - 65 1PC 1 3/4x65 41468506 20.99 SGD
In stock
- W3/4 27 19 Black oxide finish 14 9.5 - 50 1PC 1 3/4x50 41468472 14.99 SGD
In stock
- W3/4 27 19 Black oxide finish 14 9.5 - 45 1PC 1 3/4x45 41468463 13.99 SGD
In stock
- W1/4 10 6.5 Black oxide finish 5 3 20 35 1Pack(5PC) 1 1/4x35 41467851 5.99 SGD
In stock
- W1/4 10 6.5 Black oxide finish 5 3 20 22 1Pack(8PC) 1 1/4x22 41467824 5.99 SGD
In stock
- W1/2 18 12.5 Black oxide finish 10 6.5 - 50 1Pack(2PC) 1 1/2x50 41468226 7.99 SGD
Shipped after 2018-06-28
- W1/2 18 12.5 Black oxide finish 10 6.5 - 25 1Pack(2PC) 1 1/2x25 41468174 4.99 SGD
In stock
- W5/8 24 16 Black oxide finish 14 8 - 40 1PC 1 5/8x40 41468366 -
Discontinued
[x]
- W5/16 13 8 Black oxide finish 6 4 - 20 1Pack(4PC) 1 5/16x20 41467885 4.99 SGD
In stock
- W3/8 14 10 Black oxide finish 8 5 - 80 1Pack(2PC) 1 3/8x80 41468086 6.99 SGD
In stock
- W3/8 14 10 Black oxide finish 8 5 - 20 1Pack(3PC) 1 3/8x20 41467973 4.99 SGD
In stock
- W3/4 27 19 Black oxide finish 14 9.5 - 80 1PC 1 3/4x80 41468533 22.99 SGD
In stock
- W7/16 - - Black oxide finish - - - 45 1PC 1 7/16x45 41468147 8.99 SGD
In stock
- W7/16 - - Black oxide finish - - - 40 1PC 1 7/16x40 41468131 8.99 SGD
In stock
- W7/16 - - Black oxide finish - - - 35 1PC 1 7/16x35 41468122 8.99 SGD
In stock
- W5/8 24 16 Black oxide finish 14 8 - 60 1PC 1 5/8x60 41468393 6.99 SGD
In stock
- W5/8 24 16 Black oxide finish 14 8 - 100 1PC 1 5/8x100 41468436 9.99 SGD
In stock
- W3/8 14 10 Black oxide finish 8 5 - 40 1Pack(3PC) 1 3/8x40 41468016 4.99 SGD
In stock
- W3/8 14 10 Black oxide finish 8 5 - 35 1Pack(3PC) 1 3/8x35 41468007 4.99 SGD
In stock
- W3/8 14 10 Black oxide finish 8 5 - 100 1PC 1 3/8x100 41468104 -
Discontinued
[x]
- W3/4 27 19 Black oxide finish 14 9.5 - 70 1PC 1 3/4x70 41468515 20.99 SGD
In stock
- W1/4 10 6.5 Black oxide finish 5 3 20 40 1Pack(5PC) 1 1/4x40 41467867 4.99 SGD
In stock
All screw W1/4 10 6.5 Black oxide finish 5 3 20 15 1Pack(8PC) 1 1/4x15 41467797 4.99 SGD
In stock
Full Thread W1/4 10 6.5 Blackoxidefinish 5 3 20 20 1Pack(8PC) 1 1/4x20 41467815 4.99 SGD
In stock
- W3/8 14 10 Blackoxidefinish 8 5 16 25 1Pack(3PC) 1 3/8x25 41467982 4.99 SGD
In stock
Half screw W1/4 10 6.5 Blackoxidefinish 5 3 20 25 1Pack(7PC) 1 1/4x25 41467833 4.99 SGD
In stock
- W7/16 - - Black oxide finish - - - 30 1PC 1 7/16x30 41468113 8.99 SGD
In stock
- W5/8 24 16 Black oxide finish 14 8 - 70 1PC 1 5/8x70 41468411 7.99 SGD
In stock
- W5/8 24 16 Black oxide finish 14 8 - 65 1PC 1 5/8x65 41468402 6.99 SGD
In stock
- W5/8 24 16 Black oxide finish 14 8 - 35 1PC 1 5/8x35 41468357 4.99 SGD
In stock
- W5/8 24 16 Black oxide finish 14 8 - 30 1PC 1 5/8x30 41468341 4.99 SGD
In stock
- W3/8 14 10 Black oxide finish 8 5 - 90 1PC 1 3/8x90 41468095 4.99 SGD
In stock
- W3/8 14 10 Black oxide finish 8 5 - 70 1Pack(2PC) 1 3/8x70 41468061 4.99 SGD
In stock
- W3/8 14 10 Black oxide finish 8 5 - 15 1Pack(3PC) 1 3/8x15 41467955 5.99 SGD
In stock
- W3/4 27 19 Black oxide finish 14 9.5 - 75 1PC 1 3/4x75 41468524 22.99 SGD
In stock
- W3/4 27 19 Black oxide finish 14 9.5 - 40 1PC 1 3/4x40 41468454 16.99 SGD
In stock
Full Thread W1/4 10 6.5 Black oxide finish 5 3 20 10 1Pack(8PC) 1 1/4x10 41467772 4.99 SGD
In stock
- W1/2 18 12.5 Black oxide finish 10 6.5 - 80 1PC 1 1/2x80 41468287 4.99 SGD
In stock
- W1/2 18 12.5 Black oxide finish 10 6.5 - 70 1PC 1 1/2x70 41468262 4.99 SGD
In stock
- W1/2 18 12.5 Black oxide finish 10 6.5 - 55 1Pack(2PC) 1 1/2x55 41468235 10.99 SGD
In stock
- W5/16 13 8 Black oxide finish 6 4 - 30 1Pack(4PC) 1 5/16x30 41467903 6.99 SGD
In stock
- W5/16 13 8 Black oxide finish 6 4 - 25 1Pack(4PC) 1 5/16x25 41467894 4.99 SGD
In stock
- W3/8 14 10 Black oxide finish 8 5 - 30 1Pack(3PC) 1 3/8x30 41467991 4.99 SGD
In stock
- W1/2 18 12.5 Black oxide finish 10 6.5 - 65 1PC 1 1/2x65 41468253 4.99 SGD
In stock
- W1/2 18 12.5 Black oxide finish 10 6.5 - 45 1Pack(2PC) 1 1/2x45 41468217 6.99 SGD
In stock
- W1/4 10 6.5 Blackoxidefinish 5 3 20 12 1Pack(8PC) 1 1/4x12 41467781 4.99 SGD
In stock
Half screw W1/4 10 6.5 Blackoxidefinish 5 3 20 30 1Pack(6PC) 1 1/4x30 41467842 -
Discontinued
[x]
- W3/16 7.7 4.8 Blackoxidefinish 4 2.6 24 30 1Pack(6PC) 1 3/16x30 41467763 4.99 SGD
In stock
- W1/4 10 6.5 Blackoxidefinish 5 3 20 16 1Pack(8PC) 1 1/4x16 41467806 -
Discontinued
[x]
- W5/16 13 8 Blackoxidefinish 6 4 18 50 1Pack(3PC) 1 5/16x50 41467937 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 3
2 star 1
1 star 0
Review Rating: 3.71
7 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2018-06-05 11:09:57
I used it for the long nut of W5 / 16 so that V-shaped hook can be attached to Kawasaki's eccentric. It is safe because the material is also high strength.
This review is about item#41467921.
Machine maintenance
3
From Japan
On 2016-05-11 14:58:15
Hardness is sufficient. There is no rust, the management state is good.
This review is about item#41468183.
As a machine part
3
From Japan
On 2016-04-14 13:38:17
Not all screws. The screw part is about 25mm.
This review is about item#41467921.
Mechanical parts
3
From Japan
On 2016-04-13 23:20:13
Not all screws. Please note that the screw portion is about 25 mm.
This review is about item#41467921.
Ink adjustment screw
5
From Japan
On 2016-03-24 10:21:13
It was just right size and easy to use.
This review is about item#41467763.
For fixing the camera equipment
5
From Japan
On 2015-09-09 17:31:58
There is no problem at all. I think whether it is better to use it as a decorative screw if the head is low and the diameter is large or small, tapered or there are variations.
This review is about item#41467781.
Repair of imported equipment
2
From Japan
On 2015-05-08 15:25:13
Hexagon socket head cap screws of wit standard (1/4 W and 5/16 W) are required for repair of imported equipment. Hexagon socket head bolts of the wit standard are not very circulated and are very helpful. Unfortunately, the diameter of the cap part is the same diameter as the JIS standard bolt of 6 mm and 8 mm respectively. Therefore, 5/16 W can not be used for counterbored hole of 0.48 inch actually measured. Because it was awesome, I wanted to match the cap part to overseas standards.
This review is about item#41467876.

Related Products