Buy more than* S$200* and get FREE SHIPPING

Hex Socket Flat Head Bolt

5.00 (5)
Finishing Material
SUS316L
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimensions dk (mm) Dimension K(mm) Dimension S (mm) Dimension t (mm) Pitch Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions dk (mm) Dimension K(mm) Dimension S (mm) Dimension t (mm) Pitch Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M5 10 2.66-2.80 3.02-3.08 2.05-2.30 0.8 20   1pack(2pc) 1 5 x20 41471044 5.99 SGD
In stock
M6 12 3.12-3.3 4.03-4.105 2.25-2.50 1 15   1pack(2pc) 1 6 x15 41471087 4.99 SGD
In stock
M4 8 2.16-2.3 2.52-2.58 1.55-1.80 0.7 12   1pack(3pc) 1 4 x12 41470983 4.99 SGD
In stock
M5 10 2.66-2.80 3.02-3.08 2.05-2.30 0.8 12   1pack(2pc) 1 5 x12 41471026 4.99 SGD
In stock
M8 16 4.22-4.4 5.03-5.105 3.2-3.5 1.25 20   1pack(2pc) 1 8 x20 41471132 5.99 SGD
In stock
M4 8 2.16-2.3 2.52-2.58 1.55-1.80 0.7 8   1pack(3pc) 1 4 x8 41470965 4.99 SGD
In stock
M4 8 2.16-2.3 2.52-2.58 1.55-1.80 0.7 10   1pack(3pc) 1 4 x10 41470974 4.99 SGD
In stock
M8 16 4.22-4.4 5.03-5.105 3.2-3.5 1.25 25   1pc 1 8 x25 41471141 4.99 SGD
In stock
M5 10 2.66-2.80 3.02-3.08 2.05-2.30 0.8 16   1pack(2pc) 1 5 x16 41471035 4.99 SGD
In stock
M6 12 3.12-3.3 4.03-4.105 2.25-2.50 1 10   1pack(2pc) 1 6 x10 41471062 4.99 SGD
Shipped after 2018-02-23
M6 12 3.12-3.3 4.03-4.105 2.25-2.50 1 12   1pack(2pc) 1 6 x12 41471071 4.99 SGD
In stock
M6 12 3.12-3.3 4.03-4.105 2.25-2.50 1 16   1pack(2pc) 1 6 x16 41471096 4.99 SGD
In stock
M6 12 3.12-3.3 4.03-4.105 2.25-2.50 1 30   1pc 1 6 x30 41471114 4.99 SGD
In stock
M6 12 3.12-3.3 4.03-4.105 2.25-2.50 1 20   1Pack(2PC) 1 6x20 41471105 4.99 SGD
In stock
M5 10 2.66-2.80 3.02-3.08 2.05-2.30 0.8 10   1pack(2pc) 1 5 x10 41471017 5.99 SGD
Shipped after 2018-02-20
M16 30 7.5-7.72 10.04-10.13 5.0-5.3 2 35 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 16 x35 41471236 13.99 SGD
Shipped after 2018-02-20
M8 16 4.22-4.4 5.03-5.105 3.2-3.5 1.25 16 *[No return] You cannot return this product. For details, see FAQ. 1pack(2pc) 1 8 x16 41471123 6.99 SGD
Shipped after 2018-02-20
M10 20 5.32-5.5 6.03-6.105 4.1-4.4 1.5 20   1pc 1 10 x20 41471157 4.99 SGD
Shipped after 2018-02-20
M10 20 5.32-5.5 6.03-6.105 4.1-4.4 1.5 25 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 10 x25 41471166 4.99 SGD
Shipped after 2018-02-20
M10 20 5.32-5.5 6.03-6.105 4.1-4.4 1.5 30 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 10 x30 41471175 5.99 SGD
Shipped after 2018-02-20
M10 20 5.32-5.5 6.03-6.105 4.1-4.4 1.5 35 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 10 x35 41471184 6.99 SGD
Shipped after 2018-02-20
M10 20 5.32-5.5 6.03-6.105 4.1-4.4 1.5 40 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 10 x40 41471193 7.99 SGD
Shipped after 2018-02-20
M12 24 6.5-6.72 8.04-8.13 4.3-4.6 1.75 20 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 12 x20 41471202 7.99 SGD
Shipped after 2018-02-20
M2 4 1.00-1.20 1.27-1.30 0.60-0.75 0.4 3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 2 x3 41470956 4.99 SGD
Shipped after 2018-02-20
M12 24 6.5-6.72 8.04-8.13 4.3-4.6 1.75 35 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 12 x35 41471227 9.99 SGD
Shipped after 2018-02-20
M4 8 2.16-2.3 2.52-2.58 1.55-1.80 0.7 16 *[No return] You cannot return this product. For details, see FAQ. 1pack(2pc) 1 4 x16 41470992 4.99 SGD
Shipped after 2018-02-20
M4 8 2.16-2.3 2.52-2.58 1.55-1.80 0.7 20 *[No return] You cannot return this product. For details, see FAQ. 1pack(2pc) 1 4 x20 41471001 4.99 SGD
Shipped after 2018-02-20
M12 24 6.5-6.72 8.04-8.13 4.3-4.6 1.75 25 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 12 x25 41471211 9.99 SGD
Shipped after 2018-02-20
M5 10 2.66-2.80 3.02-3.08 2.05-2.30 0.8 25 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 5 x25 41471053 5.99 SGD
Shipped after 2018-02-20
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-12-04 16:59:43
I bought it for replacement use. There is no problem at all so it is saved for cost.
This review is about item#41471105.
Used for mounting undercarriage of rally car
5
From Japan
On 2017-11-01 19:49:24
Since the bolt head does not protrude from the under guard, the bolt head comes in contact with the ground and the bolt head does not collapse, which is very good.
This review is about item#41471157.
Bicycle maintenance
5
From Japan
On 2017-10-21 15:01:06
Rust-free stainless steel rust prevents precision and is firmly tightened
This review is about item#41471105.
For motorcycles
5
From Japan
On 2017-09-27 13:52:23
We are not selling to the neighborhood but Momotaro san is buying screws and nuts. Because it is stainless steel it will not worry about rust so far. The quality of the product is perfect.
This review is about item#41471096.
Use part of the motor + screw
5
From Japan
On 2014-08-24 15:57:35
It is convenient because tightening can be done with specified torque without breaking the thread.
This review is about item#41471017.

Related Products