Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hex Socket Head Screw, Titanium

4.67 (15)
Finishing Material
Titanium
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimensions dk (mm) Dimension K(mm) Dimension S (mm) Dimension t (mm) Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions dk (mm) Dimension K(mm) Dimension S (mm) Dimension t (mm) Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M8 16 4.22 to 4.4 5.03 to 5.105 3.2 to 3.5 1.25 25 1PC 1 8x25 41471683 5.99 SGD
In stock
M8 16 4.22 to 4.4 5.03 to 5.105 3.2 to 3.5 1.25 16 1PC 1 8x16 41471665 5.99 SGD
In stock
M6 12 3.12 to 3.3 4.03 to 4.105 2.25 to 2.50 1 8 1Pack(2PC) 1 6x8 41471561 4.99 SGD
In stock
M4 8 2.16 to 2.3 2.52 to 2.58 1.55 to 1.80 0.7 10 1Pack(3PC) 1 4x10 41471412 4.99 SGD
In stock
M3 6 1.56 to 1.70 2.02 to 2.08 0.95 to 1.20 0.5 8 1Pack(3PC) 1 3x8 41471342 4.99 SGD
In stock
M3 6 1.56 to 1.70 2.02 to 2.08 0.95 to 1.20 0.5 10 1Pack(2PC) 1 3x10 41471351 4.99 SGD
In stock
M2 4 1.00 to 1.20 1.27 to 1.30 0.60 to 0.75 0.4 8 1Pack(4PC) 1 2x8 41471272 4.99 SGD
In stock
M2.5 5 1.25 to 1.50 1.51 to 1.56 0.60 to 0.80 0.45 5 1Pack(4PC) 1 2.5x5 41471306 5.99 SGD
In stock
M5 10 2.66 to 2.80 3.02 to 3.08 2.05 to 2.30 0.8 8 1Pack(2PC) 1 5x8 41471482 4.99 SGD
In stock
M4 8 2.16 to 2.3 2.52 to 2.58 1.55 to 1.80 0.7 15 1Pack(2PC) 1 4x15 41471437 5.99 SGD
In stock
M4 8 2.16 to 2.3 2.52 to 2.58 1.55 to 1.80 0.7 20 1Pack(2PC) 1 4x20 41471455 4.99 SGD
In stock
M3 6 1.56 to 1.70 2.02 to 2.08 0.95 to 1.20 0.5 6 1Pack(3PC) 1 3x6 41471333 4.99 SGD
In stock
M3 6 1.56 to 1.70 2.02 to 2.08 0.95 to 1.20 0.5 12 1Pack(2PC) 1 3x12 41471367 4.99 SGD
In stock
M2 4 1.00 to 1.20 1.27 to 1.30 0.60 to 0.75 0.4 4 1Pack(4PC) 1 2x4 41471245 4.99 SGD
In stock
M6 12 3.12 to 3.3 4.03 to 4.105 2.25 to 2.50 1 16 1PC 1 6x16 41471604 4.99 SGD
In stock
M4 8 2.16 to 2.3 2.52 to 2.58 1.55 to 1.80 0.7 30 1Pack(2PC) 1 4x30 41471473 4.99 SGD
In stock
M4 8 2.16 to 2.3 2.52 to 2.58 1.55 to 1.80 0.7 25 1Pack(2PC) 1 4x25 41471464 4.99 SGD
In stock
M2 4 1.00 to 1.20 1.27 to 1.30 0.60 to 0.75 0.4 5 1Pack(4PC) 1 2x5 41471254 4.99 SGD
In stock
M5 10 2.66 to 2.80 3.02 to 3.08 2.05 to 2.30 0.8 10 1Pack(2PC) 1 5x10 41471491 4.99 SGD
In stock
M2 4 1.00 to 1.20 1.27 to 1.30 0.60 to 0.75 0.4 6 1Pack(4PC) 1 2x6 41471263 4.99 SGD
In stock
M2 4 1.00 to 1.20 1.27 to 1.30 0.60 to 0.75 0.4 12 1Pack(3PC) 1 2x12 41471297 4.99 SGD
In stock
M2 4 1.00 to 1.20 1.27 to 1.30 0.60 to 0.75 0.4 10 1Pack(3PC) 1 2x10 41471281 5.99 SGD
In stock
M8 16 4.22 to 4.4 5.03 to 5.105 3.2 to 3.5 1.25 20 1PC 1 8x20 41471674 4.99 SGD
In stock
M4 8 2.16 to 2.3 2.52 to 2.58 1.55 to 1.80 0.7 8 1Pack(3PC) 1 4x8 41471403 4.99 SGD
In stock
M3 6 1.56 to 1.70 2.02 to 2.08 0.95 to 1.20 0.5 20 1Pack(2PC) 1 3x20 41471394 4.99 SGD
In stock
M3 6 1.56 to 1.70 2.02 to 2.08 0.95 to 1.20 0.5 15 1Pack(2PC) 1 3x15 41471376 5.99 SGD
In stock
M8 16 4.22 to 4.4 5.03 to 5.105 3.2 to 3.5 1.25 15 1PC 1 8x15 41471656 4.99 SGD
In stock
M6 12 3.12 to 3.3 4.03 to 4.105 2.25 to 2.50 1 10 1Pack(2PC) 1 6x10 41471577 4.99 SGD
In stock
M4 8 2.16 to 2.3 2.52 to 2.58 1.55 to 1.80 0.7 16 1Pack(2PC) 1 4x16 41471446 4.99 SGD
In stock
M3 6 1.56 to 1.70 2.02 to 2.08 0.95 to 1.20 0.5 16 1Pack(2PC) 1 3x16 41471385 9.99 SGD
In stock
M8 16 4.22 to 4.4 5.03 to 5.105 3.2 to 3.5 1.25 12 1PC 1 8x12 41471647 5.99 SGD
In stock
M2.5 5 1.25 to 1.50 1.51 to 1.56 0.60 to 0.80 0.45 6 1Pack(4PC) 1 2.5x6 41471315 4.99 SGD
In stock
M4 8 2.16 to 2.3 2.52 to 2.58 1.55 to 1.80 0.7 12 1Pack(2PC) 1 4x12 41471421 4.99 SGD
In stock
M6 12 3.12 to 3.3 4.03 to 4.105 2.25 to 2.50 1 30 1PC 1 6x30 41471631 4.99 SGD
In stock
M5 10 2.66 to 2.80 3.02 to 3.08 2.05 to 2.30 0.8 16 1Pack(2PC) 1 5x16 41471525 4.99 SGD
In stock
M5 10 2.66 to 2.80 3.02 to 3.08 2.05 to 2.30 0.8 20 1Pack(2PC) 1 5x20 41471534 4.99 SGD
In stock
M6 12 3.12 to 3.3 4.03 to 4.105 2.25 to 2.50 1 12 1Pack(2PC) 1 6x12 41471586 5.99 SGD
In stock
M6 12 3.12 to 3.3 4.03 to 4.105 2.25 to 2.50 1 25 1PC 1 6x25 41471622 4.99 SGD
In stock
M2.5 5 1.25 to 1.50 1.51 to 1.56 0.60 to 0.80 0.45 8 1Pack(4PC) 1 2.5x8 41471324 4.99 SGD
Shipped after 2018-06-25
M5 10 2.66 to 2.80 3.02 to 3.08 2.05 to 2.30 0.8 12 1Pack(2PC) 1 5x12 41471507 4.99 SGD
In stock
M5 10 2.66 to 2.80 3.02 to 3.08 2.05 to 2.30 0.8 15 1Pack(2PC) 1 5x15 41471516 4.99 SGD
In stock
M5 10 2.66 to 2.80 3.02 to 3.08 2.05 to 2.30 0.8 30 1PC 1 5x30 41471552 4.99 SGD
In stock
M8 16 4.22 to 4.4 5.03 to 5.105 3.2 to 3.5 1.25 30 1PC 1 8x30 41471692 6.99 SGD
In stock
M6 12 3.12 to 3.3 4.03 to 4.105 2.25 to 2.50 1 20 1PC 1 6x20 41471613 4.99 SGD
In stock
M5 10 2.66 to 2.80 3.02 to 3.08 2.05 to 2.30 0.8 25 1Pack(2PC) 1 5x25 41471543 5.99 SGD
In stock
M6 12 3.12 to 3.3 4.03 to 4.105 2.25 to 2.50 1 15 1PC 1 6x15 41471595 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
15 Customer Reviews
The reviews are automatic translation.
I use it for things made with 3D printers.
5
From Japan
On 2018-01-26 14:36:54
It is a very small thing of M2, but it is solid bolt. Just color was a feeling closer to silver than to see in the picture.
This review is about item#41471281.
To fix the steering of Nardi
4
From Japan
On 2017-11-04 16:39:31
We chose titanium for weight saving. Since strength as much as 64 titanium is unnecessary, I just feel the size of the hexagon is somewhat loose. If you give upsetting, maybe you will lick it?
This review is about item#41471491.
Lightweight bicycle
5
From Japan
On 2017-09-16 15:53:29
I bought eight, but there was one thing that was shining. I thought whether stainless steel is mixed in, but it is definitely titanium by weight. Unlike pure titanium bolt, the strength seems to have no problem.
This review is about item#41471482.
Model Maintenance
4
From Japan
On 2016-08-31 23:18:35
I am happy to buy it cheaper than model maker
This review is about item#41471342.
As a screw of MOMO steering
5
From Japan
On 2016-08-18 01:17:47
I used it as a mounting screw for MOMO steering. Because we needed six, the sale of two was just right. (65 irons made by other companies) 1 gram of iron is about 2 g, this product is about 1 g. Approximately 50% lighter and cost effective enough. I am glad the abundance of size lineup. There was no problem with the accuracy of the screw However, whether the hexagonal part was slightly big or the wrench you used was cheap, when you tightened it was a bit uneasy with cabbage but it was tightened without licking with the strength of titanium. Well, at this price titanium would be good enough. With this ☆ Four punishment will suffer
This review is about item#41471507.
Repair parts for repair
5
From Japan
On 2015-12-23 17:05:50
It is not inferior to the manufacturer.
This review is about item#41471412.
For replacement of car handle fastener screw.
4
From Japan
On 2015-11-20 20:05:10
The color, texture is perfect, but the price is high.
This review is about item#41471507.
Used for fixing automobile parts
5
From Japan
On 2015-04-13 21:16:19
The quality equivalent to high-priced items is reasonable. It's awesome.
This review is about item#41471421.
It is used for front arm mount of radio control.
5
From Japan
On 2015-01-27 20:35:38
It is light hexagon, because it is a hexagonal wrench that can be tightened, so it is better to lick compared to the driver.
This review is about item#41471412.
Maintenance
5
From Japan
On 2014-12-28 19:22:29
I think that it is of sufficient quality.
This review is about item#41471421.

Related Products