Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Hex Set Screw, Cup Point, SUS316L

4.83 (6)
Finishing Material
SUS316L
...see all>
Product Options
ADD TO CART
Length (mm) Dimension df (mm) Dimensions dz (mm) Nominal Designation of Screw Dimensions e (mm) Dimension S (mm) Dimension t (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Dimension df (mm) Dimensions dz (mm) Nominal Designation of Screw Dimensions e (mm) Dimension S (mm) Dimension t (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 Root diameter of Hobooneji 1.4 M3 1.73 1.5 (Column 1) 1.2, (column 2) 2 0.5 1Pack(8PC) 1 3x8 41474027 4.99 SGD
In stock
6 Root diameter of Hobooneji 1.4 M3 1.73 1.5 (Column 1) 1.2, (column 2) 2 0.5 1Pack(8PC) 1 3x6 41474011 4.99 SGD
In stock
5 Root diameter of Hobooneji 3 M6 3.44 3 (Column 1) 2, (column 2) 3.5 1 1Pack(4PC) 1 6x5 41474142 4.99 SGD
In stock
5 Root diameter of Hobooneji 2.5 M5 2.87 2.5 (Column 1) 2, (column 2) 3 0.8 1Pack(6PC) 1 5x5 41474097 4.99 SGD
In stock
8 Almost root diameter of male screw 5 M8 4.58 4 - 1.25 1Pack(3PC) 1 8x8 41474221 4.99 SGD
In stock
20 Almost root diameter of male screw 5 M8 4.58 4 - 1.25 1Pack(3PC) 1 8x20 41474273 4.99 SGD
In stock
16 Almost root diameter of male screw 5 M8 4.58 4 - 1.25 1Pack(3PC) 1 8x16 41474264 4.99 SGD
In stock
15 Almost root diameter of male screw 5 M8 4.58 4 - 1.25 1Pack(3PC) 1 8x15 41474255 5.99 SGD
Shipped after 2018-05-01
8 Almost root diameter of male screw 3 M6 3.44 3 - 1 1Pack(5PC) 1 6x8 41474167 4.99 SGD
In stock
6 Almost root diameter of male screw 3 M6 3.44 3 - 1 1Pack(5PC) 1 6x6 41474151 4.99 SGD
In stock
20 Almost root diameter of male screw 3 M6 3.44 3 - 1 1Pack(4PC) 1 6x20 41474212 4.99 SGD
In stock
15 Almost root diameter of male screw 3 M6 3.44 3 - 1 1Pack(4PC) 1 6x15 41474194 4.99 SGD
In stock
12 Almost root diameter of male screw 3 M6 3.44 3 - 1 1Pack(4PC) 1 6x12 41474185 4.99 SGD
In stock
10 Almost root diameter of male screw 3 M6 3.44 3 - 1 1Pack(5PC) 1 6x10 41474176 4.99 SGD
In stock
10 Almost root diameter of male screw 2 M4 2.3 2 - 0.7 1Pack(6PC) 1 4x10 41474072 4.99 SGD
In stock
50 Almost root diameter of male screw 8 M12 6.86 6 - 1.75 1PC 1 12x50 41474431 11.99 SGD
Shipped after 2018-05-01
45 Almost root diameter of male screw 8 M12 6.86 6 - 1.75 1PC 1 12x45 41474422 8.99 SGD
Shipped after 2018-05-01
40 Almost root diameter of male screw 8 M12 6.86 6 - 1.75 1PC 1 12x40 41474413 7.99 SGD
Shipped after 2018-05-01
35 Almost root diameter of male screw 8 M12 6.86 6 - 1.75 1PC 1 12x35 41474404 6.99 SGD
Shipped after 2018-05-01
30 Almost root diameter of male screw 8 M12 6.86 6 - 1.75 1PC 1 12x30 41474395 6.99 SGD
Shipped after 2018-05-01
25 Almost root diameter of male screw 8 M12 6.86 6 - 1.75 1PC 1 12x25 41474386 4.99 SGD
Shipped after 2018-05-01
20 Almost root diameter of male screw 8 M12 6.86 6 - 1.75 1PC 1 12x20 41474377 5.99 SGD
Shipped after 2018-05-01
16 Almost root diameter of male screw 8 M12 6.86 6 - 1.75 1PC 1 12x16 41474361 4.99 SGD
Shipped after 2018-05-01
15 Almost root diameter of male screw 8 M12 6.86 6 - 1.75 1PC 1 12x15 41474352 4.99 SGD
Shipped after 2018-05-01
20 Almost root diameter of male screw 6 M10 5.72 5 - 1.5 1PC 1 10x20 41474325 5.99 SGD
Shipped after 2018-05-01
15 Almost root diameter of male screw 6 M10 5.72 5 - 1.5 1Pack(2PC) 1 10x15 41474307 5.99 SGD
Shipped after 2018-05-01
10 Almost root diameter of male screw 6 M10 5.72 5 - 1.5 1Pack(2PC) 1 10x10 41474282 4.99 SGD
In stock
4 Almost root diameter of male screw 2.5 M5 2.87 2.5 - 0.8 1Pack(4PC) 1 5x4 41474081 4.99 SGD
In stock
5 Almost root diameter of male screw 2 M4 2.3 2 - 0.7 1Pack(6PC) 1 4x5 41474045 4.99 SGD
In stock
12 Almost root diameter of male screw 8 M12 6.86 6 - 1.75 1PC 1 12x12 41474343 5.99 SGD
Shipped after 2018-05-01
10 Almost root diameter of male screw 5 M8 4.58 4 - 1.25 1Pack(3PC) 1 8x10 41474237 4.99 SGD
In stock
25 Almost root diameter of male screw 6 M10 5.72 5 - 1.5 1PC 1 10x25 41474334 5.99 SGD
Shipped after 2018-05-01
12 Almost root diameter of male screw 6 M10 5.72 5 - 1.5 1Pack(2PC) 1 10x12 41474291 5.99 SGD
Shipped after 2018-05-01
12 Almost root diameter of male screw 5 M8 4.58 4 - 1.25 1Pack(3PC) 1 8x12 41474246 5.99 SGD
Shipped after 2018-05-01
16 Almost root diameter of male screw 3 M6 3.44 3 - 1 1Pack(4PC) 1 6x16 41474203 5.99 SGD
Shipped after 2018-05-01
16 Almost root diameter of male screw 6 M10 5.72 5 - 1.5 1Pack(2PC) 1 10x16 41474316 9.99 SGD
Shipped after 2018-05-01
6 Root diameter of Hobooneji 2 M4 2.3 2 (Column 1) 1.5, (column 2) 2.5 0.7 1Pack(6PC) 1 4x6 41474054 4.99 SGD
In stock
4 Root diameter of Hobooneji 2 M4 2.3 2 (Column 1) 1.5, (column 2) 2.5 0.7 1Pack(6PC) 1 4x4 41474036 4.99 SGD
In stock
3 Root diameter of Hobooneji 1.4 M3 1.73 1.5 (Column 1) 1.2, (column 2) 2 0.5 1Pack(8PC) 1 3x3 41473984 4.99 SGD
In stock
5 Root diameter of Hobooneji 1.4 M3 1.73 1.5 (Column 1) 1.2, (column 2) 2 0.5 1Pack(8PC) 1 3x5 41474002 4.99 SGD
In stock
8 Root diameter of Hobooneji 2 M4 2.3 2 (Column 1) 1.5, (column 2) 2.5 0.7 1Pack(6PC) 1 4x8 41474063 4.99 SGD
In stock
8 Root diameter of Hobooneji 2.5 M5 2.87 2.5 (Column 1) 2, (column 2) 3 0.8 1Pack(6PC) 1 5x8 41474115 4.99 SGD
In stock
10 Root diameter of Hobooneji 2.5 M5 2.87 2.5 (Column 1) 2, (column 2) 3 0.8 1Pack(5PC) 1 5x10 41474124 4.99 SGD
In stock
4 Root diameter of Hobooneji 1.4 M3 1.73 1.5 (Column 1) 1.2, (column 2) 2 0.5 1Pack(8PC) 1 3x4 41473993 4.99 SGD
In stock
6 Root diameter of Hobooneji 2.5 M5 2.87 2.5 (Column 1) 2, (column 2) 3 0.8 1Pack(6PC) 1 5x6 41474106 4.99 SGD
In stock
12 Root diameter of Hobooneji 2.5 M5 2.87 2.5 (Column 1) 2, (column 2) 3 0.8 1Pack(5PC) 1 5x12 41474133 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2018-02-07 08:07:12
I used it as a set screw for fixing the pulley of the line houler for the bottom rope.
This review is about item#41474151.
Prevent loosening of screw
5
From Japan
On 2017-10-05 23:24:20
I was saved because it was hard to find a short one of 5 mm.
This review is about item#41474142.
Screw screw spare parts for pesticide spreader
4
From Japan
On 2017-09-08 15:56:56
I bought it as a reserve for set screws consumables. Wear durability with SUS I am fully satisfied.
This review is about item#41474027.
Shaft stop
5
From Japan
On 2017-09-07 19:04:24
It can be used normally and the price is also cheap so it can be used with confidence without any problem
This review is about item#41474036.
Tightening of medical instruments
5
From Japan
On 2017-02-13 15:40:07
It was small and easy to eliminate, so it was necessary soon, but thank you for sending us soon. The parts themselves are the same as those used so far.
This review is about item#41474027.
Work piece
5
From Japan
On 2013-06-23 13:49:59
Tightly stopped and very good
This review is about item#41473984.

Related Products