Buy more than* S$200* and get FREE SHIPPING

Hex Set Screw Cup Point Fine Thread, SCM435, Black Oxide

5.00 (2)
Material
SCM435
...see all>
Product Options
ADD TO CART
Dimension df (mm) Dimensions dz (mm) Nominal Designation of Screw Dimensions e (mm) Surface Processing Dimension S (mm) Dimension t (mm) Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension df (mm) Dimensions dz (mm) Nominal Designation of Screw Dimensions e (mm) Surface Processing Dimension S (mm) Dimension t (mm) Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Almost root diameter of male screw 5 M8 4.58 Black oxide finish 4 - 1 50 1Pack(2PC) 1 8x50 41474632 6.99 SGD
Shipped after 2018-04-24
Almost root diameter of male screw 5 M8 4.58 Black oxide finish 4 - 1 45 1Pack(2PC) 1 8x45 41474623 5.99 SGD
Shipped after 2018-04-24
Almost root diameter of male screw 5 M8 4.58 Black oxide finish 4 - 1 30 1Pack(3PC) 1 8x30 41474605 5.99 SGD
Shipped after 2018-04-24
Almost root diameter of male screw 5 M8 4.58 Black oxide finish 4 - 1 25 1Pack(3PC) 1 8x25 41474596 5.99 SGD
Shipped after 2018-04-24
Almost root diameter of male screw 5 M8 4.58 Black oxide finish 4 - 1 15 1Pack(5PC) 1 8x15 41474571 4.99 SGD
In stock
Almost root diameter of male screw 5 M8 4.58 Black oxide finish 4 - 1 12 1Pack(6PC) 1 8x12 41474562 5.99 SGD
Shipped after 2018-04-24
Almost root diameter of male screw 5 M8 4.58 Black oxide finish 4 - 1 10 1Pack(7PC) 1 8x10 41474553 4.99 SGD
In stock
Almost root diameter of male screw 3 M6 3.44 Black oxide finish 3 - 0.75 15 1Pack(6PC) 1 6x15 41474492 6.99 SGD
Shipped after 2018-04-24
Almost root diameter of male screw 14 M20 11.43 Black oxide finish 10 - 1.5 40 1PC 1 20x40 41475156 12.99 SGD
Shipped after 2018-04-24
Almost root diameter of male screw 10 M16 9.15 Black oxide finish 8 - 1.5 25 1PC 1 16x25 41475007 5.99 SGD
Shipped after 2018-04-24
Almost root diameter of male screw 10 M16 9.15 Black oxide finish 8 - 1.5 15 1PC 1 16x15 41474964 5.99 SGD
Shipped after 2018-04-24
Almost root diameter of male screw 9 M14 6.86 Black oxide finish 6 - 1.5 40 1PC 1 14x40 41474912 6.99 SGD
Shipped after 2018-04-24
Almost root diameter of male screw 9 M14 6.86 Black oxide finish 6 - 1.5 35 1PC 1 14x35 41474903 6.99 SGD
Shipped after 2018-04-24
Almost root diameter of male screw 8 M12 6.86 Black oxide finish 6 - 1.25 30 1Pack(2PC) 1 12x30 41474797 5.99 SGD
Shipped after 2018-04-24
Almost root diameter of male screw 8 M12 6.86 Black oxide finish 6 - 1.25 10 1Pack(3PC) 1 12x10 41474745 4.99 SGD
In stock
Almost root diameter of male screw 6 M10 5.72 Black oxide finish 5 - 1.25 8 1Pack(4PC) 1 10x8 41474641 9.99 SGD
Shipped after 2018-04-24
Almost root diameter of male screw 6 M10 5.72 Black oxide finish 5 - 1.25 25 1Pack(3PC) 1 10x25 41474693 5.99 SGD
Shipped after 2018-04-24
Almost root diameter of male screw 6 M10 5.72 Black oxide finish 5 - 1.25 20 1Pack(3PC) 1 10x20 41474684 5.99 SGD
Shipped after 2018-04-24
Almost root diameter of male screw 6 M10 5.72 Black oxide finish 5 - 1.25 12 1Pack(5PC) 1 10x12 41474666 4.99 SGD
In stock
Almost root diameter of male screw 5 M8 4.58 Black oxide finish 4 - 1 6 1Pack(6PC) 1 8x6 41474535 4.99 SGD
In stock
Almost root diameter of male screw 5 M8 4.58 Black oxide finish 4 - 1 40 1Pack(2PC) 1 8x40 41474614 5.99 SGD
Shipped after 2018-04-24
Almost root diameter of male screw 3 M6 3.44 Black oxide finish 3 - 0.75 30 1Pack(4PC) 1 6x30 41474526 6.99 SGD
Shipped after 2018-04-24
Almost root diameter of male screw 3 M6 3.44 Black oxide finish 3 - 0.75 25 1Pack(4PC) 1 6x25 41474517 6.99 SGD
Shipped after 2018-04-24
Almost root diameter of male screw 3 M6 3.44 Black oxide finish 3 - 0.75 20 1Pack(5PC) 1 6x20 41474501 9.99 SGD
Shipped after 2018-04-24
Almost root diameter of male screw 14 M20 11.43 Black oxide finish 10 - 1.5 35 1PC 1 20x35 41475147 12.99 SGD
Shipped after 2018-04-24
Almost root diameter of male screw 9 M14 6.86 Black oxide finish 6 - 1.5 60 1PC 1 14x60 41474955 9.99 SGD
Shipped after 2018-04-24
Almost root diameter of male screw 9 M14 6.86 Black oxide finish 6 - 1.5 55 1PC 1 14x55 41474946 10.99 SGD
Shipped after 2018-04-24
Almost root diameter of male screw 9 M14 6.86 Black oxide finish 6 - 1.5 50 1PC 1 14x50 41474937 7.99 SGD
Shipped after 2018-04-24
Almost root diameter of male screw 9 M14 6.86 Black oxide finish 6 - 1.5 45 1PC 1 14x45 41474921 7.99 SGD
Shipped after 2018-04-24
Almost root diameter of male screw 9 M14 6.86 Black oxide finish 6 - 1.5 30 1PC 1 14x30 41474894 5.99 SGD
Shipped after 2018-04-24
Almost root diameter of male screw 8 M12 6.86 Black oxide finish 6 - 1.25 20 1Pack(3PC) 1 12x20 41474772 4.99 SGD
In stock
Almost root diameter of male screw 8 M12 6.86 Black oxide finish 6 - 1.25 15 1Pack(3PC) 1 12x15 41474763 5.99 SGD
Shipped after 2018-04-24
Almost root diameter of male screw 8 M12 6.86 Black oxide finish 6 - 1.25 12 1Pack(3PC) 1 12x12 41474754 5.99 SGD
Shipped after 2018-04-24
Almost root diameter of male screw 6 M10 5.72 Black oxide finish 5 - 1.25 45 1Pack(2PC) 1 10x45 41474736 5.99 SGD
Shipped after 2018-04-24
Almost root diameter of male screw 6 M10 5.72 Black oxide finish 5 - 1.25 40 1Pack(2PC) 1 10x40 41474727 5.99 SGD
Shipped after 2018-04-24
Almost root diameter of male screw 6 M10 5.72 Black oxide finish 5 - 1.25 35 1Pack(2PC) 1 10x35 41474711 5.99 SGD
Shipped after 2018-04-24
- - M18 - Black oxide finish - - 1.5 45 1PC 1 18x45 41475104 14.99 SGD
Shipped after 2018-04-24
- - M18 - Black oxide finish - - 1.5 30 1PC 1 18x30 41475095 11.99 SGD
Shipped after 2018-04-24
- - M18 - Black oxide finish - - 1.5 25 1PC 1 18x25 41475086 11.99 SGD
Shipped after 2018-04-24
Almost root diameter of male screw 10 M16 9.15 Black oxide finish 8 - 1.5 16 1PC 1 16x16 41474973 4.99 SGD
In stock
Almost root diameter of male screw 9 M14 6.86 Black oxide finish 6 - 1.5 25 1PC 1 14x25 41474885 4.99 SGD
Shipped after 2018-04-24
Almost root diameter of male screw 9 M14 6.86 Black oxide finish 6 - 1.5 20 1PC 1 14x20 41474876 5.99 SGD
Shipped after 2018-04-24
Almost root diameter of male screw 9 M14 6.86 Black oxide finish 6 - 1.5 15 1PC 1 14x15 41474867 4.99 SGD
Shipped after 2018-04-24
Almost root diameter of male screw 8 M12 6.86 Black oxide finish 6 - 1.25 40 1PC 1 12x40 41474815 4.99 SGD
Shipped after 2018-04-24
Almost root diameter of male screw 8 M12 6.86 Black oxide finish 6 - 1.25 35 1Pack(2PC) 1 12x35 41474806 6.99 SGD
Shipped after 2018-04-24
Almost root diameter of male screw 8 M12 6.86 Black oxide finish 6 - 1.25 25 1Pack(2PC) 1 12x25 41474781 5.99 SGD
Shipped after 2018-04-24
Almost root diameter of male screw 6 M10 5.72 Black oxide finish 5 - 1.25 30 1Pack(3PC) 1 10x30 41474702 5.99 SGD
Shipped after 2018-04-24
Almost root diameter of male screw 6 M10 5.72 Black oxide finish 5 - 1.25 15 1Pack(4PC) 1 10x15 41474675 5.99 SGD
Shipped after 2018-04-24
Almost root diameter of male screw 6 M10 5.72 Black oxide finish 5 - 1.25 10 1Pack(5PC) 1 10x10 41474657 4.99 SGD
In stock
Almost root diameter of male screw 5 M8 4.58 Black oxide finish 4 - 1 20 1Pack(4PC) 1 8x20 41474587 5.99 SGD
Shipped after 2018-04-24
Almost root diameter of male screw 3 M6 3.44 Black oxide finish 3 - 0.75 12 1Pack(8PC) 1 6x12 41474483 8.99 SGD
Shipped after 2018-04-25
Almost root diameter of male screw 3 M6 3.44 Black oxide finish 3 - 0.75 10 1Pack(10PC) 1 6x10 41474474 5.99 SGD
Shipped after 2018-04-24
Almost root diameter of male screw 14 M20 11.43 Black oxide finish 10 - 1.5 50 1PC 1 20x50 41475165 15.99 SGD
Shipped after 2018-04-24
Almost root diameter of male screw 14 M20 11.43 Black oxide finish 10 - 1.5 25 1PC 1 20x25 41475131 16.99 SGD
Shipped after 2018-04-24
Almost root diameter of male screw 14 M20 11.43 Black oxide finish 10 - 1.5 20 1PC 1 20x20 41475122 11.99 SGD
Shipped after 2018-04-24
- - M18 - Black oxide finish - - 1.5 50 1PC 1 18x50 41475113 15.99 SGD
Shipped after 2018-04-24
Almost root diameter of male screw 10 M16 9.15 Black oxide finish 8 - 1.5 60 1PC 1 16x60 41475077 10.99 SGD
Shipped after 2018-04-24
Almost root diameter of male screw 10 M16 9.15 Black oxide finish 8 - 1.5 55 1PC 1 16x55 41475061 12.99 SGD
Shipped after 2018-04-24
Almost root diameter of male screw 10 M16 9.15 Black oxide finish 8 - 1.5 50 1PC 1 16x50 41475052 8.99 SGD
Shipped after 2018-04-24
Almost root diameter of male screw 10 M16 9.15 Black oxide finish 8 - 1.5 45 1PC 1 16x45 41475043 7.99 SGD
Shipped after 2018-04-24
Almost root diameter of male screw 10 M16 9.15 Black oxide finish 8 - 1.5 40 1PC 1 16x40 41475034 6.99 SGD
Shipped after 2018-04-24
Almost root diameter of male screw 10 M16 9.15 Black oxide finish 8 - 1.5 35 1PC 1 16x35 41475025 6.99 SGD
Shipped after 2018-04-24
Almost root diameter of male screw 10 M16 9.15 Black oxide finish 8 - 1.5 30 1PC 1 16x30 41475016 6.99 SGD
Shipped after 2018-04-24
Almost root diameter of male screw 10 M16 9.15 Black oxide finish 8 - 1.5 20 1PC 1 16x20 41474991 5.99 SGD
Shipped after 2018-04-24
Almost root diameter of male screw 10 M16 9.15 Black oxide finish 8 - 1.5 18 1PC 1 16x18 41474982 7.99 SGD
Shipped after 2018-04-24
Almost root diameter of male screw 9 M14 6.86 Black oxide finish 6 - 1.5 14 1PC 1 14x14 41474851 4.99 SGD
In stock
Almost root diameter of male screw 8 M12 6.86 Black oxide finish 6 - 1.25 55 1PC 1 12x55 41474842 5.99 SGD
Shipped after 2018-04-24
Almost root diameter of male screw 8 M12 6.86 Black oxide finish 6 - 1.25 50 1PC 1 12x50 41474833 4.99 SGD
Shipped after 2018-04-24
Almost root diameter of male screw 8 M12 6.86 Black oxide finish 6 - 1.25 45 1PC 1 12x45 41474824 4.99 SGD
Shipped after 2018-04-24
Almost root diameter of male screw 3 M6 3.44 Black oxide finish 3 - 0.75 6 1Pack(10PC) 1 6x6 41474456 4.99 SGD
In stock
Root diameter of Hobooneji 3 M6 3.44 Black oxide finish 3 (Column 1) 2, (column 2) 3.5 0.75 5 1Pack(7PC) 1 6x5 41474447 4.99 SGD
In stock
Root diameter of Hobooneji 3 M6 3.44 Blackoxidefinish 3 (Column 1) 2, (column 2) 3.5 0.75 8 1Pack(10PC) 1 6x8 41474465 4.99 SGD
In stock
Root diameter of Hobooneji 5 M8 4.58 Blackoxidefinish 4 (Column 1) 3, (column 2) 5 1 8 1Pack(7PC) 1 8x8 41474544 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
bearing
5
From Japan
On 2017-02-12 20:39:28
I think that it would be nice if there is a gizza tooth of a narrow anti-rotation?
This review is about item#41474465.
Used as stud bolt
5
From Japan
On 2013-04-24 21:40:17
Because the type and size of the detailed thread are small, it can be selected with abundant size. The length was perfect. It is even better if you know the strength. If necessary, we will also purchase.
This review is about item#41474711.

Related Products