Buy more than* S$200* and get FREE SHIPPING

Hex-Socket Set Screw

Dimensions dz (mm)
1.1
Nominal Designation of Screw
M2
Dimension S (mm)
0.89
Pitch
0.4
...see all>
Product Options
ADD TO CART
Dimensions e (mm) Surface Processing Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions e (mm) Surface Processing Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 1 Black oxide finish 2 Iron 1Pack(6PC) 1 2x2 41475707 4.99 SGD
In stock
- - 3 - 1pack(9pc) 1 2 x3 41475716 9.99 SGD
Shipped after 2018-04-23
- - 4 - 1pack(9pc) 1 2 x4 41475725 5.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products