Buy more than* S$200* and get FREE SHIPPING

Hex Set Screw, Flat Point, SUS316L

4.75 (8)
Finishing Material
SUS316L
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimensions dp (mm) Dimensions e (mm) Dimension S (mm) Dimension t (mm) Pitch Length (mm) Dimension df (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions dp (mm) Dimensions e (mm) Dimension S (mm) Dimension t (mm) Pitch Length (mm) Dimension df (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M6 4 3.44 3 (Column 1) 2, (column 2) 3.5 1 8 Root diameter of Hobooneji 1Pack(3PC) 1 6x8 41476443 4.17 SGD
In stock
M4 2.5 2.3 2 (Column 1) 1.5, (column 2) 2.5 0.7 8 Root diameter of Hobooneji 1Pack(4PC) 1 4x8 41476364 4.17 SGD
In stock
M8 5.5 4.58 4 (Column 1) 3, (column 2) 5 1.25 10 Root diameter of Hobooneji 1Pack(2PC) 1 8x10 41476504 4.17 SGD
In stock
M5 3.5 2.87 2.5 (Column 1) 2, (column 2) 3 0.8 5 Root diameter of Hobooneji 1Pack(4PC) 1 5x5 41476382 4.17 SGD
In stock
M8 5.5 4.58 4 (Column 1) 3, (column 2) 5 1.25 16 Root diameter of Hobooneji 1Pack(3PC) 1 8x16 41476531 4.23 SGD
In stock
M4 2.5 2.3 2 (Column 1) 1.5, (column 2) 2.5 0.7 4 Root diameter of Hobooneji 1Pack(4PC) 1 4x4 41476337 4.23 SGD
In stock
M8 5.5 4.58 4 (Column 1) 3, (column 2) 5 1.25 12 Root diameter of Hobooneji 1Pack(2PC) 1 8x12 41476513 4.23 SGD
In stock
M6 4 3.44 3 (Column 1) 2, (column 2) 3.5 1 6 Root diameter of Hobooneji 1Pack(3PC) 1 6x6 41476434 4.17 SGD
In stock
M5 3.5 2.87 2.5 (Column 1) 2, (column 2) 3 0.8 12 Root diameter of Hobooneji 1Pack(3PC) 1 5x12 41476425 4.17 SGD
In stock
M4 2.5 2.3 2 (Column 1) 1.5, (column 2) 2.5 0.7 10 Root diameter of Hobooneji 1Pack(4PC) 1 4x10 41476373 4.17 SGD
In stock
M4 2.5 2.3 2 (Column 1) 1.5, (column 2) 2.5 0.7 5 Root diameter of Hobooneji 1Pack(4PC) 1 4x5 41476346 4.17 SGD
In stock
M8 5.5 4.58 4 (Column 1) 3, (column 2) 5 1.25 20 Root diameter of Hobooneji 1Pack(2PC) 1 8x20 41476547 4.23 SGD
In stock
M3 2 1.73 1.5 (Column 1) 1.2, (column 2) 2.0 0.5 6 Root diameter of Hobooneji 1Pack(6PC) 1 3x6 41476312 4.17 SGD
In stock
M5 3.5 2.87 2.5 (Column 1) 2, (column 2) 3 0.8 6 Root diameter of Hobooneji 1Pack(4PC) 1 5x6 41476391 4.23 SGD
In stock
M5 3.5 2.87 2.5 (Column 1) 2, (column 2) 3 0.8 8 Root diameter of Hobooneji 1Pack(6PC) 1 5x8 41476407 4.23 SGD
In stock
M3 2 1.73 1.5 (Column 1) 1.2, (column 2) 2.0 0.5 8 Root diameter of Hobooneji 1Pack(4PC) 1 3x8 41476321 4.17 SGD
In stock
M3 2 1.73 1.5 (Column 1) 1.2, (column 2) 2.0 0.5 4 Root diameter of Hobooneji 1Pack(4PC) 1 3x4 41476294 4.23 SGD
In stock
M12 8.5 6.86 6 (Column 1) 4.8, (column 2) 8 1.75 15 Root diameter of Hobooneji 1PC 1 12x15 41476626 4.23 SGD
In stock
M5 3.5 2.87 2.5 (Column 1) 2, (column 2) 3 0.8 10 Root diameter of Hobooneji 1Pack(5PC) 1 5x10 41476416 4.26 SGD
In stock
M8 5.5 4.58 4 (Column 1) 3, (column 2) 5 1.25 8 Root diameter of Hobooneji 1Pack(2PC) 1 8x8 41476495 4.23 SGD
In stock
M10 7 5.72 5 (Column 1) 4, (column 2) 6 1.5 15 Root diameter of Hobooneji 1Pack(2PC) 1 10x15 41476574 4.23 SGD
In stock
M3 2 1.73 1.5 (Column 1) 1.2, (column 2) 2.0 0.5 3 Root diameter of Hobooneji 1Pack(4PC) 1 3x3 41476285 4.17 SGD
In stock
M3 2 1.73 1.5 (Column 1) 1.2, (column 2) 2.0 0.5 5 Root diameter of Hobooneji 1Pack(4PC) 1 3x5 41476303 4.23 SGD
In stock
M12 8.5 6.86 6 - 1.75 12 Almost root diameter of male screw 1PC 1 12x12 41476617 5.74 SGD
In stock
M10 7 5.72 5 - 1.5 25 Almost root diameter of male screw 1PC 1 10x25 41476601 6.90 SGD
In stock
M10 7 5.72 5 - 1.5 20 Almost root diameter of male screw 1PC 1 10x20 41476592 4.45 SGD
In stock
M10 7 5.72 5 - 1.5 16 Almost root diameter of male screw 1PC 1 10x16 41476583 4.32 SGD
In stock
M8 5.5 4.58 4 - 1.25 15 Almost root diameter of male screw 1Pack(3PC) 1 8x15 41476522 4.23 SGD
In stock
M12 8.5 6.86 6 - 1.75 16 Almost root diameter of male screw 1PC 1 12x16 41476635 6.90 SGD
In stock
M12 8.5 6.86 6 - 1.75 30 Almost root diameter of male screw 1PC 1 12x30 41476662 6.34 SGD
In stock
M12 8.5 6.86 6 - 1.75 25 Almost root diameter of male screw 1PC 1 12x25 41476653 -
Discontinued
[x]
M12 8.5 6.86 6 - 1.75 20 Almost root diameter of male screw 1PC 1 12x20 41476644 9.34 SGD
In stock
M10 7 5.72 5 - 1.5 10 Almost root diameter of male screw 1Pack(2PC) 1 10x10 41476556 4.23 SGD
In stock
M6 4 3.44 3 - 1 16 Almost root diameter of male screw 1Pack(4PC) 1 6x16 41476486 4.23 SGD
In stock
M6 4 3.44 3 - 1 15 Almost root diameter of male screw 1Pack(3PC) 1 6x15 41476477 4.17 SGD
In stock
M6 4 3.44 3 - 1 12 Almost root diameter of male screw 1Pack(3PC) 1 6x12 41476461 4.23 SGD
In stock
M10 7 5.72 5 - 1.5 12 Almost root diameter of male screw 1PC 1 10x12 41476565 4.32 SGD
In stock
M4 2.5 2.3 2 (Column 1) 1.5, (column 2) 2.5 0.7 6 Root diameter of Hobooneji 1Pack(4PC) 1 4x6 41476355 4.17 SGD
In stock
M6 4 3.44 3 (Column 1) 2, (column 2) 3.5 1 10 Root diameter of Hobooneji 1Pack(3PC) 1 6x10 41476452 4.32 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Used as coil fixing screw of VAPE RDA
5
From Japan
On 2017-12-14 14:53:28
Very accurate, it is useful because it is strong against heat with stainless steel. It is saved because the price is inexpensive because it uses it for the part where regular replacement is necessary by all means.
This review is about item#41476285.
Fastening of plug-in parts
5
From Japan
On 2017-10-17 17:09:22
Since it is a flat tip, the ground area is large and stable. It is also ideal for places where you do not want scratches at the tip.
This review is about item#41476461.
Because the material of the screw attached to the product was weak and the hexagonal hole was licked, exchange
5
From Japan
On 2017-04-01 06:52:03
Again, when the material is good you can snap off and feel comfortable.
This review is about item#41476285.
Used for fixing pipes to stainless steel materials
5
From Japan
On 2016-11-06 20:23:43
Ironic screws used were rusted, purchased for replacement as they became unhappy. Both screw holes and hexagon sockets are secure and can be used with confidence.
This review is about item#41476355.
Faucet holding hand fixing screw repair
5
From Japan
On 2016-08-29 00:40:43
There is no problem in use feeling. I want you to sell 1 piece to use as repair.
This review is about item#41476443.
For repair of motorcycle
5
From Japan
On 2016-06-27 00:06:24
I attached the parts of the motorcycle. It was a bit long, but it was tightly attached.
This review is about item#41476337.
Used for stopping piping around water
3
From Japan
On 2015-05-17 19:33:48
The quantity of one pack is exquisite, not too much, not too small. Even if the best quality is stainless steel, there is no problem in terms of quality.
This review is about item#41476355.
Used to fix the bike grip
5
From Japan
On 2014-08-25 18:15:54
I am not satisfied with purchasing because it is not sold at home center
This review is about item#41476382.

Related Products